Beli ptfe sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro PTFE Teflon SheetDeskripsi:Produk ini juga sering disebut dengan PTFE Lembaranatribut:
- Color: White
- Material: PTFE
- Dimensions, Height x Width (mm): 300×300
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Operating Temperature Range (°C): -180~260
- Everlasting Expanded PTFE Packing (Sheet) (Lembaran Busa Plastik)atribut:
- Color: White
- Non Brand Chemical-Resistant PTFE Gasket SheetDeskripsi:These food-grade ePTFE gasket sheets are made of expanded PTFE which is a more compressible form of PTFE that provides a tighter seal. They meet FDA standards for use in food, beverage, and pharmaceutical applications.atribut:
- Backing Type: Plain
- Binder Material: None
- Color: White
- FDA Approved: Yes
- For Piping System: Food and Beverage
- Form: Sheet
- Metal Detectable: No
- Reinforced: No
- X-Ray Detectable: No
- monotaro Ptfe SheetDeskripsi:Gasket, oil seal, electrically insulating material, research instruments, welding chemical containers, various applications such as mechanical partsatribut:
- Color: White
- Material: PTFE
- Operating Temperature Range (°C): -180 to 260
- TBA Oil Packingatribut:
- Heat Resistance (°C): 260
- Material: Aramid Paper
- Wilmer Butt Hinge (Engsel Kupu-Kupu)Deskripsi:Cocok digunakan untuk pintu kayu besar dan pintu utama rumah / pintu depan / pintu kamar dan jendela1set include skrupatribut:
- Material: Iron
- Finish: Satin Nickel
- Color: Silver
- TONATA Fire Alarm Bellatribut:
- Alarm Current (mA): 35
- Color: Red
- Dimensions (inch): 6
- Dimensions (mm): 150
- Material: 3.0 Alloy Alu
- Movement: Motor
- Power Source (V): 24 DC
- Sound Output (dB/M): 90 and Above
- FLONCHEMICAL PTFE NettingDeskripsi:-Excellent in heat resistance, non-stickiness, high electrical insulation and anti-slip.-It is a product cut into diamond pattern on a sheet and made into a mesh net.-There is no fraying of the end face.-Filter, conveyance sheet, spacer.atribut:
- Applicable Fluid: Acid, Alkaline, etc.
- Material: PTFE
- HOOSEKI Alarm Bell (Bel Alarm Kebakaran)Deskripsi:The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 30
- Movement: Motor
- Material: 3.0 Alloy Alu
- Dimensions (mm): Ø 150
- Sound Output (dB): 90/M and above
- Color: Red
- HOOSEKI Manual Call Point (Tombol Alarm Kebakaran Manual)Deskripsi:This Fire Manual Station can quickly transmit a signal to the firereceiver terminals or the repeaters while the button under atransparent protective cover has been pushed at the first findingof a fire accident. (This signal is beyond the accumulated timelimitation).There is a light over the button. The light will light up as a signal has been exactlyreceived by the receiver terminal. There is also a telephone jack for telephonecommunication with attendant at the fire receiver terminalatribut:
- Voltage Range (V): DC 24
- Alarm Current (mA): 30
- Contact Rating: 24V DC 100mA
- Sub-Function: Phone Jack; Confirmation LED; Reset Button
- Option: Base
- Material: Fire Proof Plastics
- Dimensions (mm): Ø 140
- Color: Red
- SKF Small Induction Heater (Pemanas Laher Induksi)Deskripsi:TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heatedatribut:
- Coil Diameter (mm): 95.0
- Bearing Support Arms: Yes, foldable
- Colour: Light grey, black
- Cooling fan: No
- Demagnetisation After Heating (according SKF norms): < 2 A/cm A/cm
- Dimensions (WxLxH) (mm): 195x450x210
- Error Guiding Codes: Yes
- Heating Performance Example (bearing, weight, temperature, time): 23136 CC/W33, 28kg, 110°C, 20min
- Heating Temperature Control (°C): 0 to 250
- Heating Temperature Increments (°C): 1
- Heating Time Control (minute): 0.1 -60
- Heating Time Steps (minute): 0.1
- Housing Material: Steel Glass fibre filled polyamide
- Main Yoke Type: Loose yoke
- Maximum Heating Temperature (°C): 250
- Operating Area Height (mm): 135
- Operating Area Width (mm): 100
- Power Consumption (max) (kVA): 2
- Power Setting (%): 50-100
- Remote Control Panel (wired): Yes, with LED display
- Temperature Measurement: Magnetic probe K-type
- Thermal Overload Protection: Yes
- Thermometer Mode: Yes
- Time Mode: Yes
- Voltage (V): 220-240
- Voltage Frequency (Hz): 50-60
- Workpiece Bore Diameter (mm): 20 to 300
- Workpiece Weight (max) (kg): 40
- Yoke Storage: Yes, internal
- GARLOCK Chemical-Resistant PTFE Gasket SheetsDeskripsi:Surface mount limit controls provide fail-safe controls for temperatures above the safety limit. They operate using temperature-sensitive metals that change shape and disconnect the connected circuit when the trigger temperature is reached. They are installed on flat surfaces using two mounting holes and fasteners to hold them in place. Depending on their configuration, their trigger temperature can be fixed or adjusted, and their reset can be manual or automatic. They are commonly used as protection devices to turn systems on or off when temperatures exceed or drop below their setpoint.atribut:
- Backing Type: Plain
- FDA Approved: Yes
- For Piping System: Food and Beverage
- Form: Sheet
- Maximum Operating Temperature (°F): 500
- Metal Detectable: No
- Minimum Operating Temperature (°F): -450
- Reinforced: Yes
- X-Ray Detectable: No
- MASKO Bell Kring (Bell Kring)Deskripsi:- Dirancang supaya menghasilkan tekanan suara yang besar untuk kebutuhan pengingat sinyal kebakaran- Suaranya dapat didengar dari jarak yang sangat jauh- Model tersedia untuk 120VAC dan 24VDCatribut:
- Voltage (V): 220
- Color: Red
- Paloma Butt Hinge (Engsel Kupu-kupu)atribut:
- Material: Premium Stainless Steel Grade SUS 201
- Color: Satin Stainless Steel
- Thickness (mm): 2
- BESSEY Bearing HeaterDeskripsi:These cross bars support a bearing while it is being heated on an induction bearing heater. Cross bars can be changed to support different bearing sizes. The largest cross bar that will fit the bore diameter should be used to support the bearing being heated. Match the cross bar to a compatible induction heater series.atribut:
- UNSPSC: 31171527
- GOLDENSEA Wire Mesh 80 Stainless Steel 316atribut:
- Material: Stainless Steel 316
- Mesh Size: 80
- Thickness (mm): 0.11
- Width (m): 1
Daftar Harga ptfe sheet Terbaru October 2026
| monotaro PTFE Teflon Sheet | Rp149.900 |
| Everlasting Expanded PTFE Packing (Sheet) (Lembaran Busa Plastik) | Rp2.999.900 |
| Non Brand Chemical-Resistant PTFE Gasket Sheet | Rp769.900 |
| AS ONE PTFE Teflon Sheet (Lembaran PTFE) | Rp219.900 |
| Non Brand PTFE Sheet | Rp239.900 |
| monotaro Ptfe Sheet | Rp419.900 |
| BOSCH Pisau Mesin Pemotong Multifungsi | Rp169.900 |
| TBA Oil Packing | Rp4.399.900 |
| Wilmer Butt Hinge (Engsel Kupu-Kupu) | Rp11.900 |
| TONATA Fire Alarm Bell | Rp359.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20(Lembaran%20Busa%20Plastik)/glP103786597-1.jpg)

/mxP103489825-7.jpg)




/nuP110870858-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Fire%20Alarm%20Bell/r3P111127975-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOOSEKI%20Alarm%20Bell%20(Bel%20Alarm%20Kebakaran)/i8P105386656-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOOSEKI%20Manual%20Call%20Point%20(Tombol%20Alarm%20Kebakaran%20Manual)/hzP105386647-1.jpg)
/7gP103824268-2.jpg)

/nbP105877839-1.jpg)
/83P107628291-1.jpg)
/8uP107619318-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)