Beli ptfe tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)
    Deskripsi:
    PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.
    atribut:
    • Material: PTFE
    • Color: Yellow
  2. TaffPACK PTFE Heat High Temperature Insulation Tape (Lakban PTFE Tahan Panas)
    Mulai

    Rp16.900

    TaffPACK PTFE Heat High Temperature Insulation Tape (Lakban PTFE Tahan Panas)
    Deskripsi:
    Lakban ini terbuat dari bahan PTFE yang memiliki ketahanan sangat baik terhadap suhu panas hingga 300 ℃. Selain itu, materialnya tahan korosi sehingga ideal digunakan untuk kebutuhan elektronik seperti menyambung kabel terkelupas, isolasi mesin vacuum sealer, dan berbagai reparasi komponen lainnya. Proses perbaikan pun menjadi lebih mudah, aman, dan rapi.
    atribut:
    • Color: Brown
    • Length (m): 10
    • Material: PTFE
    • Temperature Resistance (°C): 260 to 300
  3. Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)
    Mulai

    Rp129.900

    Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)
    Deskripsi:
    Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.
    atribut:
    • Heat Resistant: Yes
    • Fire Resistant: Yes
    • Size (mmxm): 15x10
    • Color: Brown
  4. YG1 K-2 Plus 2 Flute 35° Helix Long Length End Mill (Mata Pahat Frais)
    Mulai

    Rp109.900

    YG1 K-2 Plus 2 Flute 35° Helix Long Length End Mill (Mata Pahat Frais)
    Deskripsi:
    - Designed for general purposes to carbon steels, tool steels, alloy steels and stainless steels.- Suitable for high speed machining in wet or dry condition.- Application in high speed machining, wet and dry cutting conditions.
    atribut:
    • Mill Diameter Tolerance: 0 to -0.030
    • Number of Flute: 2
  5. TOLSEN Lakban PTFE
    Mulai

    Rp58.900

    TOLSEN Lakban PTFE
    Deskripsi:
    - High quality TCT tip- Chrome alloy steel body- SDS plus shank, Double flute- Sand blasting finishing- Packing: plastic hanger with color label & shrink
    atribut:
    • Stock No.: 33013
  6. TAPECASE PTFE & Silicone Heat and Abrasion Resistance Tape (Lakban Tahan Panas / Lakban Teflon)
    Mulai

    Rp88.900

    TAPECASE PTFE & Silicone Heat and Abrasion Resistance Tape (Lakban Tahan Panas / Lakban Teflon)
    Deskripsi:
    PTFE (polytetrafluoroethylene) glass cloth tape provides the most heat and abrasion resistance of all PTFE film tape. The reinforced glass cloth backing withstands tears, punctures, and high heat. It is used in applications such as heat sealing and ironing equipment, and on high-contact parts such as conveyor rollers and belts.
    atribut:
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Brand: TapeCase
    • Tape Type: PTFE & Silicone Slick Surface Tape
  7. Sibiru Seal Tape
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  8. NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)
    atribut:
    • Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
    • Color: Dark brown
    • Tape Thickness (mm): 0.13
    • Operating Temperature Range (°C): -60 to 200
    • Specification: UL Standard product
    • Tape Length (m): 10
  9. Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)
    Mulai

    Rp379.900

    Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)
    Deskripsi:
    Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.
    atribut:
    • Heat Resistant: Yes
    • Fire Resistant: Yes
    • Color: Brown
  10. 3M PTFE Tape (for Heat-Resistant Adhesion Prevention)
    52%
    Mulai

    Rp999.900

    3M PTFE Tape (for Heat-Resistant Adhesion Prevention)
    Deskripsi:
    - A cutter is required for cutting - Type (indoor / outdoor)
    atribut:
    • Adhesive Strength (N/mm): 2.55/10
    • Tensile Strength (N/mm): 33.3/10
    • Color: brown
    • Length (m): 32.9
    • Adhesive: Silicone
    • Base Material: Polytetrafluoroethylene film
    • Feature: Heat resistance, chemical resistance
    • Operating Temperature Range (°C): -54 to 200
    • Tensile Strength (N/10mm): 33.3
    • Thickness (mm): 0.09
  11. CHUKOH FLO PTFE Adhesive Tape
    47%
    Mulai

    Rp159.900

    CHUKOH FLO PTFE Adhesive Tape
    Deskripsi:
    -A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
  12. air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp4.900

    air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Deskripsi:
    AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran
    atribut:
    • Density (g/cm³): 0.3
    • Diameter (mm): 360
    • Material: PTFE
    • Tape Length (m): 12
    • Tape Width (mm): 12
  13. HOKI Tape Teflon Heat Resistant Insulation Tape (Lakban Isolasi Tahan Panas)
    Mulai

    Rp439.900

    HOKI Tape Teflon Heat Resistant Insulation Tape (Lakban Isolasi Tahan Panas)
    atribut:
    • Color: Brown
    • Length (m): 10
    • Maximum Temperature Resistance (°C): 300
    • Thickness (micron): 160
  14. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  15. Burkle Tape Sealing PTFE (Isolasi Teflon)
    Mulai

    Rp139.900

    Burkle Tape Sealing PTFE (Isolasi Teflon)
    Deskripsi:
    Threads can be ideally sealed with the sealing tape for threads made of PTFE. Low abrasion, excellent chemical resistance, temperature resistant from -80 °C to +260 °C.
    atribut:
    • Material: PTFE
    • Width (mm): 12
    • Length (m): 12
    • Temperature Resistant (°C): -80 ~ +260
  16. TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Deskripsi:
    Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesive
    atribut:
    • Color: Brown
    • Material: Polyimide
    • Maximum Temperature Resistance (°C): 300
    • Nominal Temperature Resistance (°C): 260
Daftar Harga ptfe tape Terbaru October 2026
YG1 Carbide 4 Flute Short End Mill (Mata Pahat Frais)Rp289.900
air PTFE Pipe Thread Seal Tape (Seal Tape Ulir)Rp14.900
TaffPACK PTFE Heat High Temperature Insulation Tape (Lakban PTFE Tahan Panas)Rp16.900
Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Rp129.900
YG1 K-2 Plus 2 Flute 35° Helix Long Length End Mill (Mata Pahat Frais)Rp109.900
TOLSEN Lakban PTFERp58.900
TAPECASE PTFE & Silicone Heat and Abrasion Resistance Tape (Lakban Tahan Panas / Lakban Teflon)Rp88.900
Sibiru Seal TapeRp3.900
NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)Rp109.900
Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Rp379.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)