3M PTFE Tape (for Heat-Resistant Adhesion Prevention)

Sebelum PPN:
Rp999.900 - Rp3.999.900
Spesifikasi
Adhesive Strength (N/mm)2.55/10
Tensile Strength (N/mm)33.3/10
Colorbrown
Length (m)32.9
AdhesiveSilicone
Base MaterialPolytetrafluoroethylene film
FeatureHeat resistance, chemical resistance
Operating Temperature Range (°C)-54 to 200
Tensile Strength (N/10mm)33.3
Thickness (mm)0.09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting - Type (indoor / outdoor)
Feature
Low friction coefficient and excellent heat resistance and chemical resistance. Application : Adhesion prevention and masking. Lamination of laminate roll.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait