Sebelum PPN:
Rp1.099.900 - Rp4.699.900
Spesifikasi
Tensile Strength (N/10mm)33.3
Adhesive Strength (N/10mm)2.55
AdhesiveSilicon
Tape Thickness (mm)0.09
Tape Length (m)10
ColorBrown
Base MaterialPTFE (fluororesin)
FeatureHeat resistance, chemical resistance
Operating Temperature Range (°C)(-54)-200
Adhesive Force (N/mm)2.55/10
Adhesive Strength (N/mm)2.55/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low friction coefficient.


Excellent heat and chemical resistance.


Adhesion prevention and masking.


Lamination of laminate roll.
Feature
It has a low coefficient of friction and excellent heat resistance and chemical resistance.

Ulasan Produk

Tidak ada ulasan