GARLOCK Chemical-Resistant PTFE Gasket Sheets

Sebelum PPN:
Rp4.699.900 - Rp20.999.900
Spesifikasi
Backing TypePlain
FDA ApprovedYes
For Piping SystemFood and Beverage
FormSheet
Maximum Operating Temperature (°F)500
Metal DetectableNo
Minimum Operating Temperature (°F)-450
ReinforcedYes
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface mount limit controls provide fail-safe controls for temperatures above the safety limit. They operate using temperature-sensitive metals that change shape and disconnect the connected circuit when the trigger temperature is reached. They are installed on flat surfaces using two mounting holes and fasteners to hold them in place. Depending on their configuration, their trigger temperature can be fixed or adjusted, and their reset can be manual or automatic. They are commonly used as protection devices to turn systems on or off when temperatures exceed or drop below their setpoint.
Feature
Gasket Sheet Gasket Material PTFE Color Blue Backing Type Plain Binder Material Aluminosilicate Microspheres Overall Width 30 in Overall Length 30 in Thickness 3/50 in Form Sheet Minimum Operating Temperature -450 Degrees F Reinforced Yes Maximum Operating Pressure 800 psi Maximum Operating Temperature 500 Degrees F Metal Detectable No X-Ray Detectable No Hardness Not Applicable Standards ABS Standard FDA Compliant USP For Environment Food and Beverage

Ulasan Produk

Tidak ada ulasan