ViewSonic LED Mini Projector (Proyektor)

Sebelum PPN:
Rp12.999.900 - Rp26.999.900
Spesifikasi
Display Color1.07 Billion Colors
Light Source TypeLED
KeystoneH: +/-40° , V:+/-40°
Light Source Life (hour)30000 (Normal Mode)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The X1 is ViewSonic’s first lamp-free high brightness smart projector for home. Powered by 3rd generation LED technology and 3,100 LED Lumens of brightness, the X1 replaces frequent lamp replacement and toxic mercury with immediate and immersive big-screen entertainment through instant on/off capability, cinematic colours covering 125% Rec.709, and an impressive lifespan of 30,000 hours. Dual speakers customised by Harman Kardon deliver powerful, room-filling sound for movie nights or music streamed directly from your smartphone, with the option to connect Bluetooth headphones for personal entertainment. Embedded Wi-Fi connectivity enables screen mirroring directly from smart devices to the big screen, making content streaming easier than ever. And with vertical lens shift, 1.3x optical zoom, H&V keystone, and 4-corner adjustment capabilities, installing this 1080p projector is not only a breeze, but an upgrade to any home cinema.

- 3rd generation LED technology with a 30,000-hour lifespan
- 3,100 LED Lumens for bright and clear images in any environment
- Cinema SuperColor+™ Technology with 125% Rec.709 wide color gamut
- Custom-built speakers by Harman Kardon
- Smart connectivity via Wi-Fi, Bluetooth, and USB-C
- V lens shift, H/V keystone, and 1.3x zoom for easy setup

Input:
HDMI: 2
(HDMI 2.0, HDCP 1.4/2.2)
USB Tipe C: 1 (5V/ 1A)
Input Audio (3,5 mm): 1
Audio-input (Bluetooth): 1 (BT4.2)
USB Type A: 1
(USB2.0 Reader x1)
Wifi Input: 1 (5Gn)

Output:
Audio-out (3.5mm): 1
Audio Output (Bluetooth): 1 (BT4.2)
Speaker: 6W Cube x2
(Full range x2)
USB Type A (Daya): 1
(USB2.0 - 5V/1A x1,
share with USB A Input)

Control:
RS232 (DB 9-pin male): 1
USB Type A (Services): 1

Power Supply Voltage: 100-240V+/- 10%, 50/60Hz (AC in)
Power Consumption: Normal: 218W
Standby: <0.5W
Operational Temperature: 0~40℃
Carton: Color
Dimensions (WxDxH) with Adjustment Foot: 355x244x121mm
Packing Dimensions: 490x376x313mm

Standard Accessory
Power Cord: 1
USB-C Cable: 1 (1m)
Remote Control: 1
(w/ backlit)
QSG: Yes
Feature
- Theater-Level Harman Kardon Speakers​
The X1 is embedded with theater-level speakers customized by Harman Kardon, delivering an all-around immersive experience for an audiovisual feast.
- 1080p Full HD for Captivating Details​
Experience every detail with ultra-sharp image quality delivered in Full HD 1080p resolution with HDR support for a visual spectacle wherever you are.​
- Unveil Hidden Details with Higher Contrast Ratio
Take in images with more depth with high native contrast ratio given by Texas Instrument 0.65" DMD. The X1 delivers deeper blacks clearly showing the shades of images, and letting you see more dark scene details and the liveliness of bright scenes.
- Wireless Screen Mirroring from Your Smart Devices
Create and share amplified enjoyment in an instant.
Thanks to the embedded 5GHz fast speed Wi-Fi connectivity,
you can cast or screen-mirror content from your devices at hand to the big screen without a single cable.
*only work with “smart system” input source

- Bluetooth Enabled for Additional Audio Options​
Enjoy quality sound on your own terms. Use the X1 as a Bluetooth speaker to get the party started or connect your Bluetooth headphones and immerse yourself in your own world of big-screen entertainment.
*only work with “smart system” input source

- Direct Content Streaming via USB Type-C​
Project content directly from your phone or other mobile devices via USB Type-C while simultaneously charging it. Stream videos, FaceTime with friends, or play Nintendo® Switch on the big screen without a docking station, all through a single cable.
*Devices must support USB Type-C video streaming.
*Apple-authorized Lightning to HDMI adaptor required for iPhone and iPad users.

- Intuitive Touch Control with Your Phone​
Now you can turn your mobile device into an alternative powerful remote control – intuitive touch control, easy typing, and simple annotation on the big screen. Simply download the ViewSonic vCastSender app on your phone, make sure your phone and the projector are connected to the same Wi-Fi network, and pair them up in the app to get started.
- Instant Power On to Enjoy Your Favorite Shows Right Away​
Tired of staring at a blank screen waiting for the display to get started? We revolutionized the stereotypical projector start time allowing you to turn the X1 on in an instant - just like you would with a regular TV. ​
- Get Perfectly-Shaped Images Effortlessly​
Central positioning is no more a must. With the comprehensive H/V keystone, 4 corner adjustment and auto V keystone capabilities, the projector is able to deliver perfectly-shaped images from above, below, front or side, making the setup a breeze and allowing you to project from any angle you like.
- V Lens Shift Offering Flexibility in Installation​
The tool-free, lens shift control knobs make the adjusting of the projection lens a piece of cake. The X1 offers the flexibility of vertical image adjustment so that the users can adjust the location of the projected image without moving the projector – no need to renovate the interior design when mounting the projector.​
- Adaptable to Any Environment with Optical Zoom​
Equipped with a 1.3x optical zoom lens, the projector empowers users to choose the most ideal set-up location within a range, assuring the desired image size perfectly fits the existing interior design.​
- Flexible Multimedia Access with Plug & Play
The X1 has a versatile array of connectivity including USB Type-C, two USB Type-A ports*,
and two HDMI 2.0 / HDCP 2.2 ports that ensure access to original 4K quality content. Additionally, its 11GB of local storage allows you to save your favorite content directly onto the projector.
- Customize Your Own Color Profiles​
By using a cloud-based color profile exchange, users can create their own color profile to fit their preferences and share it with others. Also, users can download other profiles from their projectors and fine-tune them as their own.
- Smart Backlit Remote Control with Antibacterial Capability​
Bother no more finding the right command button in the dark cinema. With a built-in G sensor, the smart remote control lights up automatically at your service upon the lift. The special silver ion coating carries antibacterial capability certified by TÜV, protecting your health while being entertained.​
- Designed with Eye Care in Mind​​​​​​
The X1 has been certified by TÜV SÜD for a low blue light ratio which contributes to increasing eye protection. The projector utilizes reflective light which bounces off the wall or projector screen before hitting your eyes, allowing you to enjoy prolonged viewing periods with minimized eyestrain.
*The low blue light mode can be set up manually

Ulasan Produk

Tidak ada ulasan