Beli protractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINWA Protractor Silver (Busur Derajat)Deskripsi:The scale is etched and black chrome plated, making it difficult to disappear. Large and clear scale numbers are used. Silver finish (matte processing) reduces reflection on the surface and makes the scale easy to read. Protractor used for angle measurement, marking, and length measurementatribut:
- Material (screw): Brass
- Length of Rule (mm): 245
- Scale pitch (°): 1
- Dimensions, Diameter x Thickness (Φmm x mm): 120x1.5
- Number: 1
- Material (Main Unit): Stainless steel
- Kennedy Protractor TypedePTh GaugeDeskripsi:Plain Type Depth Gauge Designed for measuring flat based recesses. Consisting of a precision ground steel rule and body which are positioned at 90 Degree to each other. The body has precision ground locating faces, with a knurled adjusting/securing nut. Rule Length: 150mm (6 Inch) Protractor Type Depth & Angle Gauge Ground steel with graduations from 0 Degree - 180 Degree in both directions for fast and accurate measurements. When the rule is positioned to 90 Degree on the protractor it then provides accurate measurements of depth. Rule Length: 150mm (6 Inch)atribut:
- Material: Steel
- Additional Features: Knurled adjusting/securing nut
- Length: 150mm
- Graduations: 0.1 Degree
- System of Measurement: Metric
- Product Number: 1501A
- Range: 0 to 15cm 0 to 180 Degree
- Part Number: KEN5183450K
- Mitutoyo Universal Bevel ProtractorDeskripsi:The Mitutoyo Universal Bevel Protractor features a blade with an easy-to-use locking clamp which shows precise angle measurements on a dial gage in 1° graduations. A Vernier scale enables fine measurements for better accuracy with a resolution to each 5 minutes. The protractor measures in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.atribut:
- Dial (°): 1
- Vernier (minute): 5
- Straightness (inch): [.00016” + (.00005xL/2)]”
- Parallelsim (inch): [.00016 + (.00005xL/2)]
- Diameter (inch): 2.56 / 70mm
- Optional Accessories: 187-103, 187-104, 187-105, 950749, 950750
- Standard Accessories : 187-104, 950749
- Insize Dial ProtractorDeskripsi:Dial Protractor> Graduation 5 Inch> Two blades: 150mm/6 Inch and 300mm/12 Inch> With small angle attachment> Clamp for height gages is optional> Made in stainless steel> Optional accessory : clamp (code 2372-CLAMP), suitable for height gages 1156, 1351 and 1250.atribut:
- Range: 0-360 Degree
- Graduation: 5 Feet
- Accuracy: +/- 5 feet
- Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)atribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital)Deskripsi:The Mitutoyo Digital Universal Protractor uses an electronic gravity sensor to generate and process highly accurate inclination values on an easy-to-read LCD screen in degrees and minutes. The protractor has a 360-degree measuring range in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
- UCHIDA YOKO semicircular protractorDeskripsi:*Please note the following points regarding furniture products shipped directly from the manufacturer.,Please measure the dimensions of the installation location and check whether the product you are ordering can be installed before placing your order.,We cannot accept changes, cancellations, returns, or exchanges after the order has been placed due to the customer's convenience. If you have to cancel due to unavoidable circumstances, we may charge you a "cancellation fee" at a later date.,Please note that if you have to arrange for re-delivery due to the customer's convenience, an additional fee will be charged. *We do not deliver to private residences (single-family homes or apartment complexes).
- Mitutoyo Bevel ProtractorDeskripsi:The Mitutoyo Bevel Protractor features a 0-90-0 blade with 1° angle increments and a Vernier scale with 5-minute increments for highly accurate angle measurements. The 30° and 60° blade edges provide quick angle reference, and the center knob locks the blade securely into position. The bevel protractor consists of three sheets of stainless steel, the middle one which is made for angle measurements.atribut:
- Dial (°): 1 / 5 min
- Diameter (inch): 2.56 / 70mm
- Blade Edge Angle (°): 30 and 60
- Insize Protactor Digital (Busur Derajat)Deskripsi:Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
- SHINWA ProtractorDeskripsi:It has a scale marking the center of the circle.atribut:
- Material: Methacrylic resin
- Measuring Range (°): 180
- Size (mm): 150
- KENTA Dial Saw Kerf Gauge (Alat Ukur Celah Gergaji)Deskripsi:Features:To measure the saw kerf of sawtooth.Magnetic disks in the bottom face are easy to absorb on the work pieces.Pocket size,easy to operate.atribut:
- Graduation (mm): 0.01
- Limit Error (mm): ±0.05
- Measuring Range (mm) : 0-2
- Mister Abrasive Diamond Grinding Wheel RoundDeskripsi:Diamond Grinding Wheel 3 Inch Bevel Edge Mata Gerinda Pinggul Profil Batu Granit Harga untuk 1pc Diamond Grinding WheelSpesifikasi:• Diameter 3 Inch atau 75mm (toleransi ± 1 mm)• Diameter Lubang Tengah: 22.23mm (cocok di mesin gerinda tangan 5in atau 7in), kalau mau menggunakan mesin gerinda tangan 4in bisa pakai ring arbor 16-22.23mm, kami juga menyediakannya (search ring arbor dan pilih varian 16-22.23mm, contoh penggunaaan ada di foto)• Thickness (T) : 5 s/d 40 mm tergantung dari tipe.• Grit 45/50#• Warna: Gold (efek pencahayaan pada layar bisa menyebabkan persepsi yang berbeda terkait warna produk)Tersedia beberapa tipe/varian:1. V (T 5 s/d 35mm)2. Flat (T 5 s/d 40mm)3. Roman (T 5 s/d 40mm)4. Round (T 10 s/d 40mm)5. France (T 10 s/d 40mm)6. 404 (T 30 s/d 40mm)7. 407 (T 35 s/d 40mm)8. 45deg (T 20mm)Note: Untuk Tipe V, Roman, Round dan France, dan T 30+ mm, kami menyediakan mur m14 untuk gerinda tangan 5in selama persediaan masi ada. Mur hanya sebagai bonus jika stok tersedia.Fitur dan kegunaan: Mengasah/mengikis/membuat profil pada permukaan/sudut batu/keramik/marmer/granit/kaca/beton dllDapat digunakan dalam keadaan basah maupun kering.atribut:
- Diameter (inch): 3
- Type: Round
- KENTA Digital Superficial Rockwell Hardness Tester (Mesin Tester Kekerasan)Deskripsi:Digital Superficial Rockwell Hardness Tester adopts novel-designed large LCD screen to display,as well as menu structure.It mainly functions are as follows:1. Selection of Rockwell hardness scales2. Exchange hardness values among hardness scales,3. Output the results of hardness measurement with printer,4. RS-232 hyper terminal setting is with good reliability,excellent operation andeasy watching.Usage Range:Surface hardened steel,surface heat treating and chemical treating materials,copper,aluminum alloy sheet,zinc layers,chrome layers,tin layers,bearing steel,cold and hard casting parts,etc.The selection of rockwell hardness superficial scales(HRN, HRT)The hardness values exchange among various Hardness scales(Hra, HRB,HRC,HV,HB)Equipped with a built-in printer, hardness testing result can be outputted by the printing The RS-232 hyper terminal setting is for the functional expansion by the clientAll testing forceModel 2802165 147.1N(15kg),294.2N(30kg),441.3N(45kg)Indication of hardness value DialDuration time 2-60sMax height of specimen 170mmMax width of specimen 165mmPowwer Supply AC220V ±5%, 50-60HzStandard Accessories Diamond rockwell hardness indenterØ1.5875mm ball indenter, Tasting table(big, medium, “V“) Weight (a, b, c)Lever, Power cord.Model 2802165 Standard superficial rockwell hardness blockatribut:
- Test Force (N): 147.1 (15kg),294.2 (30kg),441.3 (45kg)
- Initial Testing Force (N): 29.42 (3kg)
- TRUSCO Protractor NO.101 (Busur Derajat)atribut:
- Material: Stainless steel (SUS420J2)
- Diameter (mm): 120
- Total Ruler Length (mm): 304
- Ruler Thickness (mm): 1.5
- Scale Interval: 1degrees
- KENTA Dial Indicating Bore Gauge (Pengukur Lubang)Deskripsi:For workshop and inspection. Suitable for rapid, accurate measurement of size, concentricity in a wide range of bores.All models have one fixed and moving anvil and a self-adjusting Center shoe providing a fast accurate way to measureAll models have interchangeable anvils to cover a range of bore sizes.
- Makita Cup Typeatribut:
- Height (mm): 14.5
- Inner Diameter (mm): 22
- Outer Diameter (mm): 125
- Suitable Model: PC5001C
- Thickness (mm): 4
Daftar Harga protractor Terbaru October 2026
| SHINWA Protractor Silver (Busur Derajat) | Rp569.900 |
| Kennedy Protractor TypedePTh Gauge | Rp619.900 |
| Mitutoyo Universal Bevel Protractor | Rp6.199.900 |
| Insize Dial Protractor | Rp3.799.900 |
| Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital) | Rp2.699.900 |
| Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital) | Rp12.999.900 |
| UCHIDA YOKO semicircular protractor | Rp51.900 |
| Mitutoyo Bevel Protractor | Rp1.899.900 |
| Insize Protactor Digital (Busur Derajat) | Rp659.900 |
| SHINWA Protractor | Rp89.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/f0P106574540-1.jpg)



%20Pengukur%20Kemiringan%20Digital%20(Waterpass%20Digital)/P102018071-1.jpg)
/b6P106104402-1.jpg)


/P102120644-1.jpg)

/feP105985554-1.jpg)

/itP105987677-1.jpg)
/P102012000-1.jpg)
/eeP105985518-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)