Mitutoyo Universal Bevel Protractor

Sebelum PPN:
Rp6.199.900 - Rp6.499.900
Spesifikasi
Dial (°)1
Vernier (minute)5
Straightness (inch)[.00016” + (.00005xL/2)]”
Parallelsim (inch)[.00016 + (.00005xL/2)]
Diameter (inch)2.56 / 70mm
Optional Accessories187-103, 187-104, 187-105, 950749, 950750
Standard Accessories 187-104, 950749

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Universal Bevel Protractor features a blade with an easy-to-use locking clamp which shows precise angle measurements on a dial gage in 1° graduations. A Vernier scale enables fine measurements for better accuracy with a resolution to each 5 minutes. The protractor measures in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
Feature
Available with 6” or 12” blade
Center knob locks blade position
Measuring range of 3×90°
Built-in dial magnifying glass makes angle readings easier
Protractor can be attached to a Height Gage
Body is constructed of stainless steel for durability and corrosion resistance
Blade is removable

Ulasan Produk

Tidak ada ulasan