Beli probe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE AC Current ClampDeskripsi:The i200 is a single range 200 A clamp-on AC Current Clamp with current output via safety shrouded banana plugs. The i200s is a dual range 20 A and 200 A clamp-on AC Current Clamp with voltage output via a safety insulated BNC connector. A dual banana to BNC adapter is supplied to allow the i200s to be connected to multimeters with banana input. The i200 is compatible with most Fluke multimeters or any other current measurement device that accepts shrouded banana plugs.
- HAIMER Replacement Tip for Indicating Edge & Center Finderatribut:
- Number of Pieces: 1
- Point Material: Stainless Steel
- Point Shape: Ball
- Stem Material: Steel
- Extech Compression Fitting Thermocouple ProbeDeskripsi:These probes have compression fittings that allow users to adjust the immersion depth of the probe. They have an outer compression nut and an inner ferrule or compression ring that are tightened to create a seal. These probes measure the temperatures of liquid, gas, and gel in industrial process applications and production environments.atribut:
- UNSPSC: 41112210
- Accuracy (°C): ±2% of Reading or ±2
- Accuracy (°F): ±2% of Reading or ±4
- Brand: EXTECH
- Cable Length (inch): 39
- Connector Type: Mini Plug
- Fitting Type: Compression
- For Air: Yes
- For Application: AirLiquidSurface
- For Gases: No
- For Liquids and Gels: Yes
- For Solids: No
- For Surfaces: Yes
- Head Connection (inch): 1/4 NPT
- Head Material: Stainless Steel
- Includes Thermowell: No
- Maximum Temperature (°C): 700
- Maximum Temperature (°F): 1292
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Probe Bend: Straight
- Probe Diameter (inch): 0.125
- Probe Length (inch): 4
- Probe Size (inch): 1/8x4
- Probe Tip Diameter (inch): 0.125
- Process Mounting (inch): 1/4 NPT Compression
- Response Time (s): <2
- Sensor Type: Thermocouple
- Temperature Range (°C): -40 to 700
- Temperature Range (°F): -40 to 1,292
- Thermocouple Type: Type K
- Tip Style: Rounded
- ebro ProbeDeskripsi:Temperature measurement of air, ovens, fluids and gasesNiCrNi Probe for TFN-Series Thermometers (exchangeable) Approved according to Guideline 2014/34/EU
- Non Brand Hydrometer (Hidrometer)Deskripsi:Lactometer adalah hydrometer dimana skalanya sudah disesuaikan dengan berat jenis susu.
- Kimberly-Clark Dispenser WYPALL Jumbo Roll X60Deskripsi:The KIMBERLY-CLARK* Jumbo Roll Dispenser Floor Model. A mobile, efficient dispensing reduces waste Dispenser for JUMBO RAG-ON-A-ROLL* system.The WYPALL* X60 jumbo roll can be mounted to a wall to save space, or it can be put onto a mobile dispenser so the wiper can be easily and safely moved to where it's needed.
- Sanwa Test LeadDeskripsi:-Test leads for testers are made by SANWA ELECTRIC.-A set of a red and a black lead.
- Hioki Set Kabel Ukur Bundling (Paket Kabel Probe)atribut:
- Length (m): 1.2
- MILWAUKEE Test Probe Leadsatribut:
- For use with: Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Standards: UL
- Item - Test Lead: Test Probe Leads
- Connection - Test Lead: Right Angle Shrouded Plug to Probe
- Length - Test Lead: 4 ft 7 in
- Max. Voltage - Test Lead (V): 1000
- Color Code - Test Lead: Black/Red
- Instrument Safety Rating: CAT III 1000V, CAT IV 600V
- Max. Amps - Test Lead (A): 10
- Number of Cords: 2
- RS PRO Multimeter Leads Fused Probe Kitatribut:
- Connector Type: Right Angle to Straight
- Fused: Yes
- Lead type: Fused Probe Kit
- Safety Category: CAT III 1000 V
- Safety Category Voltage (V): 1000
- Non Brand Test LeadDeskripsi:These test leads have a clip with spring-loaded jaws that clamp onto testing points to establish an electrical connection. Operators are not required to manually hold these clips in place, so they allow hands-free operation during testing applications. Note: Test leads must have a category safety rating that matches or exceeds the meter's safety rating.atribut:
- Color Code: Black; Red
- For use with: Any Multimeter; Clamp Meter; Test Instrument that Accepts a Standard Shrouded Banana Plug
- Maximum Voltage (V) : 1000
- Meter Connection Type: Right Angle Shrouded Plug
- Number of Test Leads: 2
- Custom Test Leadsatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ZOTEK Multitester Cable (Kabel Multitester)Deskripsi:hanya Untuk Multitester Zotek yang sesuai Safery ClassStandard Accessory ofZT98/ZT100/ZT101/ZT102/ZT109/ZT111ZT301/ZT320/ZT303atribut:
- Plug Type: Cross
- Diameter (mm): Ф3.0
- Length (mm): 700
- Copper Wire: 0.10mm x 30
- Safety Class: 10A/CAT II 1000V (CAT II 600 V without cap)
- Flir Test LeadDeskripsi:The needle-type tip on these leads locates and makes contact with exact testing points and penetrates insulation that surrounds wires for more accurate readings of electrical signals. These probes are often used for testing outlets, light bulbs, or circuit board components. Note: Test leads must have a category safety rating that matches or exceeds the meter's safety rating.atribut:
- UNSPSC: 39121435
- Brand: FLIR
- Color Code: Black; Red
- Features: Gold-Plated Tips for Professional Precision. Double-Extruded Multi-Color Silicone Leads with Wear Indication
- For use with: Any Multimeter; Clamp Meter; Test Instrument that Accepts a Standard Shrouded Banana Plug
- Includes: Black Test Lead; Red Test Lead
- Instrument Safety Rating (V): CAT IV 1000
- Length (ft): 3-3/8
- Manufacturer Part Number: TA80
- Maximum Current (A) : 10
- Maximum Operating Temperature (°F): 140
- Maximum Voltage (V) : 1000
- Meter Connection End Size (mm): 4
- Meter Connection Type: Right Angle Shrouded Plug
- Number of Test Leads: 2
- Probe Type: Standard
- Standards: UL
- Test Lead Type: Test Leads with Probes
- Wire Insulation: Silicone
- Wire Size (AWG): 18
- Extech Test LeadDeskripsi:These test leads have a clip with spring-loaded jaws that clamp onto testing points to establish an electrical connection. Operators are not required to manually hold these clips in place, so they allow hands-free operation during testing applications. Note: Test leads must have a category safety rating that matches or exceeds the meter's safety rating.atribut:
- Brand: EXTECH
- Color Code: Black; Red
- Number of Test Leads: 2
- Wire Size (AWG): 18
Daftar Harga probe Terbaru October 2026
| FLUKE AC Current Clamp | Rp2.999.900 |
| HAIMER Replacement Tip for Indicating Edge & Center Finder | Rp4.499.900 |
| Extech Compression Fitting Thermocouple Probe | Rp1.499.900 |
| KRISBOW Temperature Probe | Rp52.900 |
| ebro Probe | Rp1.299.900 |
| Non Brand Hydrometer (Hidrometer) | Rp81.900 |
| Kimberly-Clark Dispenser WYPALL Jumbo Roll X60 | Rp859.900 |
| Sanwa Test Lead | Rp289.900 |
| Hioki Set Kabel Ukur Bundling (Paket Kabel Probe) | Rp419.900 |
| MILWAUKEE Test Probe Leads | Rp999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/HAIMER%20Replacement%20Tip%20for%20Indicating%20Edge%20%26%20Center%20Finder/ggP109325592-1.jpg)



/d5P108421473-1.jpg)


/P102092125-1.jpg)




/rcP104563984-1.jpg)
/1oP108489060-1.jpg)
/3oP102092132-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)