Beli pressure test pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  2. TESTO Pressure Drop Test Set
    Mulai

    Rp7.299.900

  3. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp8.899.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  4. KRISBOW Alat Tes Tekanan Pipa Air Manual
    Mulai

    Rp1.899.900

    KRISBOW Alat Tes Tekanan Pipa Air Manual
    atribut:
    • Dimension Unit (L x W x H) (mm): 530x200x300
    • Dimensions Tank (LxWxH) (mm): 530x200x120
    • Flow Volume (ml): 45
    • Pressure (MPa): 5
  5. kyowapmp Manual Test Pump
    Mulai

    Rp2.499.900

    kyowapmp Manual Test Pump
    atribut:
    • Dimensions (LxHxW) (mm): 320x200x270
    • Plunger Diameter (mm): 22
    • Stroke (mm): 35
    • Rate of Suction per Stroke (cc): 13
    • Water Tank Capacity (L): 4.5
    • Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
    • Maximum Pressure (MPa): 5
    • Tank Material: Plastic
  6. ASADA Testing Pump (Electric & Manual)
    Mulai

    Rp11.999.900

    ASADA Testing Pump (Electric & Manual)
    Deskripsi:
    -Since it is a type supplying water at high speed with an electric screwdriver and applying pressure manually, speedy and easy work is possible.-With a large capacity tank of 10.5L, excellent in workability.-Standardly equipped with an easy-to-see phi75mm pressure gauge.-High pressure rubber hose that withstands a pressure of 22.5MPa is adopted.-Pressure resistance and water leakage test of piping, tanks, valves, couplings etc.-Pressure gauge-High pressure hose 1m-Nipple with filter PT1/2-Hex bit M8
    atribut:
    • Power Supply: Powered by electric screwdriver
    • Discharge Amount Motorized (L/minute): 3.5
    • Discharge volume (mL/times) (Manual): 16
    • Maximum Pressure (MPa): 4
    • Discharge Port Diameter: PT 1/4
    • Full width x total length x total height (mm): 292x380x296
    • Accessories: Pressure gauge, High pressure hose 1m, Nipple with filter PT1/2, Hex bit M8
    • Purpose of Use: Pressure resistance and water leakage test of piping, tanks, valves, couplings etc.
  7. CP Manual Test Pump
    Mulai

    Rp729.900

    CP Manual Test Pump
    atribut:
    • Pressure (bar): 60
  8. Wipro Water Pressure Test Pump (Alat Test Kebocoran)
    Mulai

    Rp1.199.900

    Wipro Water Pressure Test Pump (Alat Test Kebocoran)
    atribut:
    • For use: Pipa ; Boiler ; Tangki ; Fire Sprinkler System ; Bejana Tekan (Pressure Vessels)
    • Dimensions of Water Box (mm): 300x180x100
  9. Indorack Wall Mounting Rack 19inch WIP Series - Single Perforated Door
    Mulai

    Rp1.899.900

    Indorack Wall Mounting Rack 19inch WIP Series - Single Perforated Door
    Deskripsi:
    Wallmount Included Accessories : - 1Unit PDU6G (Power Distribution Unit) - 1Unit FAN (Single Fan) - 1pc BRP (Brush Panel) - 4pcs Dynabolt 8mm - 20Set M06 (Cagenut & Screw) - Front and 2Side Door with Lock
    atribut:
    • Width (mm): 600
  10. monotaro Manual Hydrostatic Test Pump
    Mulai

    Rp1.799.900

    monotaro Manual Hydrostatic Test Pump
    Deskripsi:
    A lightweight, compact and easy-to-carry test pump.
    atribut:
    • Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
    • Tank Material: polypropylene (P. P. P.)
    • Maximum Pressure (MPa): 5
    • Dimensions (L x H x W) (mm): Approx. 320x300x200
    • Tank Capacity (L) : 4.5
    • Water Adsorption (cc/time): About 13
  11. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.099.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  12. ASADA Pulsation Water Pressure Test Pump
    Mulai

    Rp36.999.900

    ASADA Pulsation Water Pressure Test Pump
    Deskripsi:
    - Pressure gauge unit- Suction Hose 2.6m- High pressure hose 1m- Relief Hose 3.0m- Filter- Storage Case
    atribut:
    • Discharge Rate at 50Hz (L/minute): 3
    • Discharge Rate at 60Hz (L/minute): 3.7
    • Power Supply (V): 100
    • Discharge Caliber: G1/4
    • Inlet Caliber: G1/2
    • Maximum Pressure (MPa): 2.5(hydrostatic), 2(pulsation)
    • Output Power (W): 200
    • Pulsation Number (times/minute): 24
  13. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  14. ASADA Air Test Pump
    Mulai

    Rp15.999.900

    ASADA Air Test Pump
    Deskripsi:
    - FA1005: Air hose 5m- FA1005T: Air hose 5m, pressure gauge unit, Rotest
    atribut:
    • Frequency (Hz): 50/60
    • Air Tank Capacity (L): 5
    • Rated Operation Time (minute): 30
    • Power (V): Single Phase 100
    • Air Discharge Amount: During 0MPa operation 110L/min(50Hz)/130L/min(60Hz)
    • WxDxH (mm): 380x410x340
  15. WIKA Pressure Gauge Display Series 1-1/2inch
    Mulai

    Rp779.900

    WIKA Pressure Gauge Display Series 1-1/2inch
    Deskripsi:
    This gauge features plastic case construction to resist corrosion and impact in demanding applications.
    atribut:
    • Gauge Application: General Purpose
    • Gauge Nominal Dial Size (inch): 1-1/2
    • Gauge Connection Size (inch): 1/8
    • Basic Gauge Case Material : Plastic
    • Basic Gauge Socket Material : Brass
    • Basic Gauge Wetted Parts : Brass/Bronze
    • Gauge Accuracy (%): ± 3-2-3
    • Gauge Case Color : Black
    • Gauge Case Material : ABS Plastic
    • Gauge Connection Location : Centre Back
    • Gauge Connection Type : MNPT
    • Gauge Panel Mountable : No
    • Liquid Filled : Yes
  16. KRISBOW Pemotong Pipa PVC Otomatis
    Mulai

    Rp169.900

    KRISBOW Pemotong Pipa PVC Otomatis
    atribut:
    • Dimensions (LxWxH)(mm): 310x135x30
  17. ASHCROFT Light-Duty General Purpose Pressure Gauge
    Mulai

    Rp319.900

    ASHCROFT Light-Duty General Purpose Pressure Gauge
    atribut:
    • Brand: ASHCROFT
    • Lens Material - Gauge: Plastic
    • Liquid-Filled Case: No
    • Process Connection Gender: Male
    • Process Connection Type: NPT
Daftar Harga pressure test pump Terbaru March 2026
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.299.900
TESTO Pressure Drop Test SetRp7.299.900
TESTO Test Pump To Produce Test PressureRp3.199.900
Terada Water Pressure Test Pump (Manual)Rp8.899.900
Kyowa Portable type Test Pump(Electric)Rp11.999.900
KRISBOW Alat Tes Tekanan Pipa Air ManualRp1.899.900
kyowapmp Manual Test PumpRp2.499.900
ASADA Testing Pump (Electric & Manual)Rp11.999.900
CP Manual Test PumpRp729.900
Wipro Water Pressure Test Pump (Alat Test Kebocoran)Rp1.199.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)