ASADA Pulsation Water Pressure Test Pump

Sebelum PPN:
Rp36.999.900
Spesifikasi
Discharge Rate at 50Hz (L/minute)3
Discharge Rate at 60Hz (L/minute)3.7
Power Supply (V)100
Discharge CaliberG1/4
Inlet CaliberG1/2
Maximum Pressure (MPa)2.5(hydrostatic), 2(pulsation)
Output Power (W)200
Pulsation Number (times/minute)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Pressure gauge unit
- Suction Hose 2.6m
- High pressure hose 1m
- Relief Hose 3.0m
- Filter
- Storage Case
Feature
- Since the test pressure is raised and lowered, you can easily find leakage points that are difficult to find with a hydrostatic pressure.
- Tests with a pulsation water pressure and a hydrostatic pressure can be performed with one unit.
Use
- To find insertion failure and insufficient tightening of mechanical joints for joining a cross-linked polyethylene pipe and a polybutene pipe. - To find forgetting of application of and insufficient amount of adhesive when connecting a vinyl chloride pipe.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait