WHEELER-REX Hand Operated Hydrostatic Test Pump

Sebelum PPN:
Rp7.599.900 - Rp8.699.900
Spesifikasi
UNSPSC40151533
Dimensions (LxWxH) (inch)15x10x8
Discharge Connection Size (inch)1/4
Discharge Connection TypeMNPT
Discharge Hose (inchxft)3/4x10
Discharge Hose Length (ft)10
Discharge Hose Size (inch)3/4
Discharge Hose TypeNPT
Discharge Port (inch)1/4 MNPT
Housing MaterialSteel
Intake Connection Size (inch)3/4
Intake Connection TypeGHT
Overall Height (inch)8
Overall Length (inch)15
Overall Width (inch)10
Suction Port (inch)3/4 GHT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carry-style hand-operated hydrostatic test pumps are small and can be transported by hand wherever the pump is needed.
Feature
Hydrostatic Test Pump Discharge Connection Size 1/4 in Discharge Connection Type MNPT Discharge Pressure (Maximum) 300 psi Intake Connection Size 3/4 in Intake Connection Type GHT Housing Material Steel Overall Height 8 in Overall Length 15 in Overall Width 10 in Tank Capacity Not Applicable Discharge Hose Length 10 ft Discharge Hose Size 3/4 in Discharge Hose Type NPT Includes Outlet Hose Shutoff Valve

Ulasan Produk

Tidak ada ulasan