Terada Water Pressure Test Pump (Manual)

Sebelum PPN:
Rp9.299.900
Spesifikasi
Discharge Rate (mL/times)13
Water Tank Capacity (L)4.6
Maximum Pressure (MPa)3.43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is manual type.
- The adoption of One-touch Coupler enables connection of the pump main body and the test object with one-touch.
- With the unique idea, since the position of the operating handle is designed to be placed perpendicular to the discharge port and the pressure gauge, the operation is easy and smooth.
Accessories:- Pressure gauge- High pressure hose 1m (with one-touch coupler) - Ball valve
Use
For pressure resistance, leakage test of various piping.

Ulasan Produk

Tidak ada ulasan