NAGANO KEIKI Compact Digital Pressure Gauge GC31 Series

Sebelum PPN:
Rp9.099.900
Spesifikasi
Measurement FluidGas/Liquid
Mounting MethodVertical Mounting
Accuracy±(1%FS+1digit)at 23℃
Character Height (mm)10
Case ConstructionIndoor use (IP40 IEC standard)
Display update cycle200ms
Power Supply12-24V DC
Temperature coefficient±0.1%FS/℃

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure range: ±100kPa → Covers 0 to 50MPa Switch function (NPN open collector) 1 to 5V analog output (standard) 6-stage filter setting (none, 25ms, 250ms, 2.5, 5, 10s) Loop check, display Analog output scaling, filter, key lock, hold, zero adjustment function Large LED display with character height of 10mm (3 1/2 digits).

Comparator Output
NPN open collector x 2 outputs/Output capacity 30V DC 80mA DC max.
Response speed: 5ms or less
Dead band: Variable in hysteresis mode, fixed at 1%FS in window comparator mode
Operation indicator: Red LED (lights when ON)
Warning
Sample image (please check the specifications of each product number for details)
Use
This small digital pressure gauge has a highly reliable semiconductor deposition type pressure sensor built in, and integrates a 10mm LED display, pressure switch and transmitter into a compact □30 body, making it suitable for monitoring and controlling hydraulic, pneumatic and water pressure processes in facilities.
Function : Scaling/display value, analog output, loop check/comparator output, analog output, filter/none, 25ms, 250ms, 2.5s, 5s, 10s (time constant), error display/overpressure, comparator overcurrent, out-of-range pressure during zero adjustment, hold/peak value, bottom value display, other/zero adjustment, key lock

Ulasan Produk

Tidak ada ulasan