PISCO Compact Pressure Sensor Display

Sebelum PPN:
Rp1.599.900
Spesifikasi
Protection StructureEquivalent to IEC standard IP 40
DisplayNumber of impressions: 4 times/s Responsiveness:Variable by digital filter About 5, 25, 250, 2500m , sec Display accuracy: ± 1% F. S. Temperature characteristics: ± 3% F.S. (0 to 50°., reference temperature 25°.) --- Blinking indicati
Analog OutputOutputVoltage: 1 to 5V. Output current: 1mA (load resistance: 5 kω min.)
Consumption Electric Current50mA max. (SupplyVoltage: DC 10 BV, 2 point switch output ON)
Input SignalVoltage: 1 ± 0.1 to 5 ± 0.1V
Storage temperature range-20 to 70°C (atmospheric pressure, humidity 60% RH or less)
Operating Temperature and Humidity RangeTemperature: 0 to 50°s Celsius (no freezing). Humidity: 35 to 85% RH (without condensation)
Electric Supply SourceDC 10.8 to 30 V
Switch OutputNumber of output points: 2 points output (SW1, SW2) Output method: NPN open collector Switch capacity: DC 30V 100mAmAx. ResidualVoltage: 1.2VmAx. (Load current: 100mA) Pressure setting method: by panel switch operation. Pressure setting range:

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan