Beli temperature di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Temperature/ Humidity Sensor
    Mulai

    Rp2.899.900

    Hioki Temperature/ Humidity Sensor
    atribut:
    • Compatible for: Logger LR5011-20
    • Response Time: Approx. 300 seconds
  2. APC Temperature & Humidity Sensor
    Mulai

    Rp1.999.900

    APC Temperature & Humidity Sensor
    Deskripsi:
    Universal sensor that monitors temperature and humidity in your Data Center or Network Closet. Includes: Humidity Sensor, Installation Guide, Temperature Sensor
    atribut:
    • Maximum Height (mm): 6
    • Maximum Width (mm): 5
    • Maximum Depth (mm): 5
    • Color: Black
    • Operating Temperature (°C): 0 to 55
    • Operating Relative Humidity: 0 - 95 %
    • Operating Elevation (m): 0-3000
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 0 - 95 %
    • Storage Temperature (°C): -15 to 65
  3. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  4. Saginomiya Seisakusho Temperature and Humidity Controller (Pengontrol Suhu / Kelembapan)
    Mulai

    Rp5.299.900

    Saginomiya Seisakusho Temperature and Humidity Controller (Pengontrol Suhu / Kelembapan)
    Deskripsi:
    - An electronic control unit that can manage the temperature and humidity of various applications. You can easily set the setting with - Select/Enter key and - key. - "ON/OFF independent setting method" is adopted to enable reliable setting. - The display unit uses a large LED that is easy to see. - Free power (85-264V AC) is supported.
    atribut:
    • Power Supply: AC85 to 264V free power supply
    • Mass (kg): 0.3
    • Pattern Setting: ON / OFF independent setting method
    • Contact Capacity: AC250V, 10A
    • Dimensions (mm): 77x54.5x122
  5. Cabletime USB A 2.0 Printer Cable (Kabel USB Printer)
    Mulai

    Rp27.900

    Cabletime USB A 2.0 Printer Cable (Kabel USB Printer)
    atribut:
    • Input: USB A Male
    • Material: Aluminum Shell + Braided Jacket
    • Output: USB B Print
    • Transmission Rate (Mbps): 480
  6. HAKKO Temperature Controller (Pengontrol Suhu)
    Mulai

    Rp6.799.900

    HAKKO Temperature Controller (Pengontrol Suhu)
    atribut:
    • Maximum Diameter of Heat-Sensitive Part (mm): 2.3
    • Power (V): Single Phase 100
    • Power Cord Length (m): 1 (both Input and Output Code)
    • Resistance Load Maximum (A): 15
    • Temperature Range (°C): 0 to 750
    • Total Length of Heat-Sensitive Part (mm): 100
  7. SANSYO Brookfield Digital Viscometer
    Mulai

    Rp219.999.900

    SANSYO Brookfield Digital Viscometer
    Deskripsi:
    Longer bearing life than conventional type. .. Easy-to-use front key input for function selection. Continuous measurement, continuous display. With auto stop function. .. An easy-to-read LCD display shows viscosity (cP, P, mPa . s, Pa . s),% scale value, rotational speed (RPM), and spindle used. .. With automatic zero value adjustment function.
    atribut:
    • Measuring Accuracy: ± 1% (full scale)
    • Reproducibility: ± 0.2% (full scale)
    • Rotation Speed (rpm): 100,60,50,30,20,12,10,6,5,4,3,2.5,2,1.5,1,0.6,0.5,0.3
  8. monotaro Temperature Control Temperature Label
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    monotaro Temperature Control Temperature Label
    Deskripsi:
    It is a temperature indicating label of 5 point display type. Since meltable pigment having a melting point that can be melted at the specified temperature is applied, discoloration is made according to the ambient temperature. Since a strong adhesive is applied to the back side, pasting on equipment is also possible. The temperature part is sealed with a heat-resistant film, so it is less susceptible to water, oil, exhaust gas and others.. For indoor and outdoor heat generation and overheat temperature control. For temperature inspection of electrical equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Specification: 5 point display type
    • Diameter (phi mm): Indication temperature section / 4
    • Dimensions (VerticalxHorizontal) (mm): 15 x 45
    • Precision (°C): ± 2
  9. Ika Laboratories Temperature Sensor Stainless Steel
    Mulai

    Rp5.999.900

    Ika Laboratories Temperature Sensor Stainless Steel
    Deskripsi:
    PT 1000.60 Temperature sensor, stainless steelTerbuat dari stainless steel, digunakan untuk RCT basic safety control dan RET basic.
    atribut:
    • Material of Probe Tube: stainless steel 1.4571
    • Response Time t9/10 (s): 10
  10. Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp1.299.900

    Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  11. Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)
    Mulai

    Rp6.899.900

    Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)
    Deskripsi:
    iTHERM ModuLine TM101Industrial modular thermometerTM101-AACCA6BC1A1A1Fundamental metric RTD/TC direct contact thermometer for a wide range of industrial applications
  12. Vention USB-C to USB-B 2.0 Printer Scanner Cable for Epson, Canon (Kabel USB Type-C ke USB Printer)
    Mulai

    Rp23.900

    Vention USB-C to USB-B 2.0 Printer Scanner Cable for Epson, Canon (Kabel USB Type-C ke USB Printer)
    atribut:
    • AWG: 24+28AWG
    • Connector Interface: USB-C Male to USB-B Male
    • Connector Material: Nickel-plated
    • Conductor: Tinned Copper
    • Shielding: Aluminium Foil+Metal Braid+GND
    • Jacket: TPE
    • Shell: PVC
  13. Autonics Temperature Controllers Indicator Type T4 Series
    Mulai

    Rp759.900

    Autonics Temperature Controllers Indicator Type T4 Series
    Deskripsi:
    The T3/T4 series digital temperature indicators provide accurate temperature display with simple operation. The indicators feature highly accurate temperature measurement and are available in various sizes for installation flexibility. Upgraded features include a revamped design and reduced size.
  14. Insize Granite Surface Plate (Plat Granit)
    Mulai

    Rp4.899.900

    Insize Granite Surface Plate (Plat Granit)
    Deskripsi:
    - Made of granite, free from deterioration or dimensional change over time, minimal changes in dimension due to temperature changes
  15. Elitech Temperature Data Logger
    Mulai

    Rp519.900

    Elitech Temperature Data Logger
    Deskripsi:
    Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.
    atribut:
    • Temperature Resolution (°C/°F): 0.1
  16. UGREEN Print Cable (Kabel USB Printer)
    Mulai

    Rp61.900

    UGREEN Print Cable (Kabel USB Printer)
    Deskripsi:
    Cable USB A 2.0 to USB Type B 2.0 UGREEN US135 merupakan kabel yang cocok digunakan pada scanner, printer, driver server dan lain sebagainya.
    atribut:
    • Color: Black
    • Length (m): 1
    • Data Transfer Rate (Mbps): 480
    • Compatibility: Universal Compatibility, USB A 2.0 Port, USB B 2.0 Port, Printer / Scanner / Server / Hard Drive / Camera / Piano
    • What is in The Box: 1x Cable USB A to USB B 2.0 UGREEN US135
  17. AND EnvIronmental Temperature and Humidity Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    AND EnvIronmental Temperature and Humidity Meter
    atribut:
    • Internal capacity: One
    • Order Code: 57377285
    • Product Number: AD-5685
    • range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
    • Measurement Item: Temperature, relative humidity
    • Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
  18. OMRON Programmable Controller Temperature Sensor Unit
    Mulai

    Rp6.299.900

    OMRON Programmable Controller Temperature Sensor Unit
    Deskripsi:
    Input a thermocouple, convert the measured temperature into binary data (hexadecimal 4 digits), and store it in the input area.
    atribut:
    • Type of Insulation: Between each temperature input signal / Photocoupler insulation
    • Applicable Standard: UL, CSA, NK, Lloyd, EC directive
    • Conversion Contents: Temperature conversion data / binary data (4 hexadecimal digits)
    • Type of Input: K, J can be switched (however, each input is a common type)
Daftar Harga temperature Terbaru October 2026
Hioki Temperature/ Humidity SensorRp2.899.900
APC Temperature & Humidity SensorRp1.999.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
Saginomiya Seisakusho Temperature and Humidity Controller (Pengontrol Suhu / Kelembapan)Rp5.299.900
Dongcheng Corded Demilition Hammer (Mesin Bobok Beton)Rp1.499.900
Cabletime USB A 2.0 Printer Cable (Kabel USB Printer)Rp27.900
AND Digital TemperatureRp3.299.900
HAKKO Temperature Controller (Pengontrol Suhu)Rp6.799.900
SANSYO Brookfield Digital ViscometerRp219.999.900
monotaro Temperature Control Temperature LabelRp469.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)