Beli pressure relief valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weflo Pressure Relief Valve
    Mulai

    Rp24.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  2. CASH VALVE Relief Valves
    Mulai

    Rp15.999.900

    CASH VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Body Material: Bronze
    • Outlet Type: FNPT
    • Test Lever: No
  3. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  4. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  5. Victaulic Bermad Pressure Relief Valve ULFM (Katup Tekanan)
    Mulai

    Rp82.999.900

  6. AQUATROL Relief Valves
    Mulai

    Rp1.399.900

    AQUATROL Relief Valves
    atribut:
    • UNSPSC: 40141606
  7. ECONOLINE Pressure Relief Valve (Katup Pengaman Tekanan)
    Mulai

    Rp539.900

  8. CONTROL DEVICES Vacuum and Pressure Relief Valve
    Mulai

    Rp2.999.900

    CONTROL DEVICES Vacuum and Pressure Relief Valve
    Deskripsi:
    These vacuum relief valves are designed for use in systems to help maintain a desired vacuum level.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Brass
    • Function: Easily Convert from Vacuum to Pressure Relief by Reversing Poppet and Spring
    • Hex (inch): 1-5/8
    • Length (inch): 5-1/4
    • Max. CFM - Valves (cfm): 40
    • Maximum Temperature (°F): 250
    • Operational Pressure Range (psi): 0 to 20
    • Poppet: Brass Piston with O-Ring Seal
    • Preset Setting (PSI): 0 to 14.7
    • Seal Material: Nitrile
    • Spring Material: Stainless Steel
    • Valve Inlet Port: 1-inch NPT
    • Valve Vacuum Range (in.Hg): 0 to 30
  9. CONTROL DEVICES Vacuum & Pressure Relief Valve
    Mulai

    Rp7.199.900

    CONTROL DEVICES Vacuum & Pressure Relief Valve
    Deskripsi:
    Vacuum relief valves connect to compatible pneumatic systems and protect them from dropping below their pressure limits. They slowly open further as the pressure falls and close again once pressure rises above their set point.
    atribut:
    • UNSPSC: 40141606
    • Application: Low Pressure Tanks; Steam Vessels; Vacuum Equipment
    • Manufacturer Part Number: VRG125-001
    • Country of Origin: USA (subject to change)
    • Body Material: Brass
    • Cracking Pressure - Maximum (psi): 13.3
    • Flow Rate - Maximum (cfm): 100
    • Inlet Port Connection Gender: Male
    • Inlet Port Connection Size (inch): 1-1/4
    • Inlet Port Connection Type: NPT
    • Maximum Operating Pressure (psi): 13.3
    • Maximum Operating Temperature (°F): 400
    • Minimum Operating Temperature (°F): -20
    • Relief Type: Proportional Relief
    • Vacuum Maximum (in Hg): 28
  10. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  11. Apollo Relief Valves
    Mulai

    Rp999.900

    Apollo Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Outlet Type: FNPT
  12. 317 Type Brass Safety Valve
    Mulai

    Rp829.900

    317 Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  13. Yoshitake Water Pressure Reducing Valve
    Mulai

    Rp1.399.900

    Yoshitake Water Pressure Reducing Valve
    atribut:
    • Maximum Temperature (°C): 60
    • Nominal Diameter A: 20
  14. CONRADER Vacuum & Pressure Relief Valve
    Mulai

    Rp809.900

    CONRADER Vacuum & Pressure Relief Valve
    Deskripsi:
    Vacuum relief valves connect to compatible pneumatic systems and protect them from dropping below their pressure limits. They slowly open further as the pressure falls and close again once pressure rises above their set point.
    atribut:
    • UNSPSC: 40141606
    • Country of Origin: USA (subject to change)
    • Inlet Port Connection Type: NPT
    • Inlet Port Connection Gender: Male
    • Body Material: Brass
    • Flow Rate - Maximum (cfm): 90
    • Maximum Operating Pressure (psi): 13.3
    • Maximum Operating Temperature (°F): 250
    • Minimum Operating Temperature (°F): -65
    • Relief Type: Proportional Relief
    • Sub Brand: Conrader Valves
    • Vacuum Maximum (in Hg): 28
  15. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp1.899.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
  16. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -Corrosion resistant material is used on the wetted parts(valve disc FKM, diaphragm/o-ring chlorine resistant EPDM), and has excellent chlorine resistance against tap water.-It is a water conformity standard compliant product.-Applicable fluid: Cold/hot water
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  17. WATTS Pressure Reducing Automatic Control Valves
    Mulai

    Rp88.999.900

    WATTS Pressure Reducing Automatic Control Valves
    Deskripsi:
    These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Ductile Iron ASTM A536
    • Coating: Fusion Bonded Epoxy Lined and Coated
    • Cover Material: Ductile Iron
    • Elastomer Material: Buna N
    • Maximum Fluid Temperature (°F): 160
    • Nut Material: 304 Stainless Steel
    • Pilot Adjustment Range: 30 to 300
    • Spring Material: 302 Stainless Steel
    • Standards: ASTM A536; NSF Listed
    • Stem Material: 304 Stainless Steel
    • Trim Material: 316 Stainless Steel
  18. Weflo Automatic Air Vent Valve
    Mulai

    Rp1.999.900

    Weflo Automatic Air Vent Valve
    Deskripsi:
    - Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  19. YUKEN Relief Valve DG-02 Type
    Mulai

    Rp1.099.900

    YUKEN Relief Valve DG-02 Type
    Deskripsi:
    This valve is used in a hydraulic circuit to prevent damage due to over pressure and to adjust the maximum circuit pressure of small capacity
    atribut:
    • Type of Mounting: Sub-plate Mounting
    • Valve Size: 02
    • Design Number: 22
    • Maximum Operating Pressure (MPa): 21
Daftar Harga pressure relief valve Terbaru October 2026
Weflo Pressure Relief ValveRp24.999.900
CASH VALVE Relief ValvesRp15.999.900
KUNKLE VALVE Relief ValvesRp10.999.900
Singer Valve Pressure Reducing ValveRp38.999.900
Victaulic Bermad Pressure Relief Valve ULFM (Katup Tekanan)Rp82.999.900
AQUATROL Relief ValvesRp1.399.900
ECONOLINE Pressure Relief Valve (Katup Pengaman Tekanan)Rp539.900
CONTROL DEVICES Vacuum and Pressure Relief ValveRp2.999.900
CONTROL DEVICES Vacuum & Pressure Relief ValveRp7.199.900
KEI Type Brass Safety ValveRp649.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)