CONTROL DEVICES Vacuum & Pressure Relief Valve

Sebelum PPN:
Rp7.199.900
Spesifikasi
UNSPSC40141606
ApplicationLow Pressure Tanks; Steam Vessels; Vacuum Equipment
Manufacturer Part NumberVRG125-001
Country of OriginUSA (subject to change)
Body MaterialBrass
Cracking Pressure - Maximum (psi)13.3
Flow Rate - Maximum (cfm)100
Inlet Port Connection GenderMale
Inlet Port Connection Size (inch)1-1/4
Inlet Port Connection TypeNPT
Maximum Operating Pressure (psi)13.3
Maximum Operating Temperature (°F)400
Minimum Operating Temperature (°F)-20
Relief TypeProportional Relief
Vacuum Maximum (in Hg)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vacuum relief valves connect to compatible pneumatic systems and protect them from dropping below their pressure limits. They slowly open further as the pressure falls and close again once pressure rises above their set point.

Ulasan Produk

Tidak ada ulasan