CONTROL DEVICES Vacuum and Pressure Relief Valve

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC40141606
Body MaterialBrass
FunctionEasily Convert from Vacuum to Pressure Relief by Reversing Poppet and Spring
Hex (inch)1-5/8
Length (inch)5-1/4
Max. CFM - Valves (cfm)40
Maximum Temperature (°F)250
Operational Pressure Range (psi)0 to 20
PoppetBrass Piston with O-Ring Seal
Preset Setting (PSI)0 to 14.7
Seal MaterialNitrile
Spring MaterialStainless Steel
Valve Inlet Port1-inch NPT
Valve Vacuum Range (in.Hg)0 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These vacuum relief valves are designed for use in systems to help maintain a desired vacuum level.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Pressure Relief Valve Valve Inlet Port 1/4 in NPT Preset Setting (PSI) 0 to 20 Valve Vacuum Range Not Rated Max CFM - Valves 2 cfm Max Temp 250 Degrees F Operational Pressure Range 0 to 20 psi Brass Body Material Stainless Steel Poppet Brass Seal Material Stainless Steel Spring Material Hex (In.) 9/16 in Length (In.) 1 3/4 in Pressure Relief Rated CFM @ Set Pressure 2 cfm Vacuum / Pressure Relief Valve

Ulasan Produk

Tidak ada ulasan