Beli pressure gauge hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Tang Crimping dengan Pompa Hidrolikatribut:
- Material: Steel
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
- TEKIRO Mesin PressDeskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- KRISBOW Mesin Press Hidrolik Bench Typeatribut:
- Type: Press
- Dimensions (mm): 680x500x1070
- Capacity (t): 10
- Max. Material Height (mm): 340
- Max. Material Width (mm): 330
- Oil Tank Capacity (L): 1.5
- Piston Stroke (mm): 175
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- Kenmaster Mesin Press Hidrolikatribut:
- Size: 50ton
- NAGASAKI Hydraulic Pressatribut:
- Capacity (t): 15
- Total Height (mm): 1650
- Width (mm): 800
- Floor Area (mm²): 860x750
- Cylinder Bore (mm): 80
- Rod Stroke (mm): 100
- Adjustable Height of Table (mm): 580
- Adjustable Length of Ram (mm): 240
- Between - Center Distance of Aligning Machine (mm): 530
- Pressure (Kg/Cm²): 300
- Required Oil (L): Approx 1
- Screw Stroke (mm): 110
- V-Block (mm): 65x200
- SUN RUN Hydraulic PressDeskripsi:SHL SeriesHydraulic Presses with Imperial Dimension-High strength structure and durable-Hydraulic-lift bed for effortiess adjusment in the vertical direction. (10ton models are manual)-Multi-selection for power source, such as manual, pneumatic and electric-Gauges and V-Blocks are included on all models. (Capacity 10 ton series is not equipped with V-Block)atribut:
- Vertical Daylight (mm): 178-1384
- Frame Press Dimensions C (mm): 1448
- Frame Press Dimensions D (mm): 302
- Frame Press Dimensions E (mm): 737.0
- Frame Press Dimensions F (mm): 1029
- Frame Press Dimensions G (mm): 102
- Frame Press Dimensions J (mm): 762
- Frame Press Dimensions K (mm): 133
- Frame Press Dimensions L (mm): 272.0
- Frame Press Dimensions M (mm): 673
- Frame Press Dimensions N (mm): 1930
- Capacity (t): 30
- JTC Workshop Pressatribut:
- Capacity: 20 Ton
- Kenmaster Mesin Press Plastikatribut:
- Voltage: 230V/50Hz
- LOBSTER(LOBTEX) Heavy-Duty Type Crimping Tool for Bare Terminals and P/B Type SleeveDeskripsi:-With an adjustment dial that can be crimped according to the worker's power.-Built-in female dies of rotary type.-For crimping bare terminal/P.B type sleeve.atribut:
- Purpose of Use: For crimping bare terminal/P.B type sleeve.
- KRISBOW Tang CrimpingDeskripsi:Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.atribut:
- Type: Crimping Plier
- Material: Steel
- Handle: Plastic
Daftar Harga pressure gauge hidrolik Terbaru January 2026
| Wipro Hydraulic Press | Rp4.799.900 |
| Melzer Hydraulic Shop Press | Rp3.999.900 |
| KRISBOW Tang Crimping dengan Pompa Hidrolik | Rp2.699.900 |
| American Tool Hydraulic Shop Press | Rp7.599.900 |
| JTC Manual Hydraulic Press (Mesin Press Hidrolik) | Rp46.999.900 |
| TEKIRO Mesin Press | Rp4.799.900 |
| Kennedy Hydraulic Bench Press (Mesin Press) | Rp22.999.900 |
| KRISBOW Mesin Press Hidrolik Bench Type | Rp5.699.900 |
| KRISBOW Mesin Press Hidrolik Floor Type | Rp6.599.900 |
| Kenmaster Mesin Press Hidrolik | Rp13.999.900 |
Data diperbarui pada 09/01/2026 (Harga belum termasuk PPN)























































































































































/P101536330-1.jpg)

/81P102145289-4.jpg)



/P102037331-1.jpg)







%20Heavy-Duty%20Type%20Crimping%20Tool%20for%20Bare%20Terminals%20and%20P%2FB%20Type%20Sleeve/P102743850-2.jpg)