Beli pressure gauge 0 500 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- Case Shape: Vertical collarless
- Thickness (mm): 29.3
- Accuracy: +/- 2.5% FS
- The outer diameter ( phi mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Measurement Fluid: Pneumatic, hydraulic, other
- Measurement Range (MPa): 0-1.0
- The connecting portion screw: R1 / 4
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- ASHCROFT Pressure Gauge 0 to 1000psi (Manometer/ Alat Ukur Tekanan)Deskripsi:This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.atribut:
- Item: Pressure Gauge
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 1000
- Pressure and Vacuum Gauge Type: Pressure Gauge
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan)Deskripsi:These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.atribut:
- Accuracy: ±3-2-3%
- Accuracy Grade: ASME B40.100 Grade B
- Accuracy Scale: Mid-Scale
- Bezel Material: Stainless Steel
- Blowout Safety Back: No
- Brand: PIC GAUGES
- Case Color: Metallic
- Case Material: Stainless Steel
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: No
- Freeze Resistant Movement: No
- Gauge Accuracy Grade: Grade B - Commercial
- Gauge Application: Corrosion-Resistant Case
- Gauge Case Liquid: Glycerin
- Gauge Case Material: Stainless Steel
- Gauge Wetted Parts: Copper
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Includes: Vent Plug
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Includes Vent Plug: Yes
- Lens Material: Polycarbonate
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: Yes
- Mounting Type: Stem-Mount
- Non-Sparking: No
- Operating Temperature Range Ambient (°F): 30 to 160
- Panel Mountable: No
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Industrial Pressure Gauge
- Process Connection Gender: Male
- Process Connection Type: NPT
- Removable Bezel: No
- Scale Type: Dual
- Secondary Scale Units: bar
- Sensor Material: Copper Alloy
- Socket Material: Copper Alloy
- Standards: ASME
- Vibration Resistance: Liquid-Filled
- Wetted Parts Material: Copper Alloy
- Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/4 NPT
- Drat Material: Brass
- Size (inch): 2.5
- Size (mm): 63
- CEJN Pressure Gauge DS63 (Manometer/ Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.atribut:
- Color: Chrome Metallic
- Connection Type: Bottom
- monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/2 NPT
- Drat Material: Brass
- Model : Raket / Lower Mount
- Size (inch): 4
- Size (mm): 100
- SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)Deskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
- monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer/ Alat Ukur Tekanan)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- The Outer Diameter (Ø mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Dimension D (mm): 49.5
- Dimension B (mm): 28.5
- The connecting portion screw: G1 / 4
- Accuracy (%): 2.5
- Case Shape: Vertical collarless
- Dimensions a (mm): 60.5
- Dimensions c (mm): 11
- Dimensions e (mm): 13
- Measurement Fluid: Pneumatic, hydraulic, other
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)Deskripsi:-Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.atribut:
- Precision: ±3% FS
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)Deskripsi:An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.atribut:
- Performance: General, vibration proof (V)
- Dimension H (mm): 70
- Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
- Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
- Minimum Scale (MPa): 0.02
- Nominal Dimensions (mm): phi 75
- Call: AT G3 / 8 75x1MPa
- Case Shape: Vertical A frame
- Connection Screw: G3 / 8
- Connection size: G3 / 8B
- Dimension F (mm): 18
- Dimensions d (mm): 80.5
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: C3604BD
- Measurement Fluid: Gas or liquid
- Operating Temperature Range (°C): -5 to 40
- Pressure Range (MPa): 0-1
- Thickness (mm): 35
- Weight (g): 300
- NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Deskripsi:-By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Stainless Steel (SUS316)
- Stock Materials: Stainless Steel (SUS316)
Daftar Harga pressure gauge 0 500 Terbaru October 2026
| monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan) | Rp129.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp929.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp789.900 |
| monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan) | Rp169.900 |
| TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp59.900 |
| ASHCROFT Pressure Gauge 0 to 1000psi (Manometer/ Alat Ukur Tekanan) | Rp1.599.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan) | Rp2.999.900 |
| PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan) | Rp309.900 |
| Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan) | Rp349.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/mwP103176824-2.jpg)
/P102636903-1.jpg)

/apP105017385-8.jpg)
/d1P103193469-2.jpg)
/b1P101000397-4.jpg)
/gzP105927611-1.jpg)
/puP102029930-2.jpg)
/70P109670252-1.jpg)
/5iP111140198-1.jpg)
/nbP107536839-1.jpg)
/7fP103177267-1.jpg)
/ntP102845857-2.jpg)
/5xP111140213-1.jpg)
/k2P105472722-1.jpg)
/meP103176806-1.jpg)

/P102606805-1.jpg)
/8iP103652306-1.jpg)
/P102615645-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)