Beli power meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- ABB Power MeterDeskripsi:M2M Basic Is A Power Meter
- KYORITSU Power Meteratribut:
- Dimensions (mm): 175x120x65
- Frequency Meter Range (Hz): 40 - 70
- Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
- Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
- Measurement Type: Voltage, Current, Frequency, Active power
- Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
- Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
- Schneider Electric EasyLogic PM2000 series Power & Energy meteratribut:
- Product or Component Type: Power Meter
- Range: EasyLogic
- GAE Digital Power MeterDeskripsi:GAE EMG 5 Digital Multi Meter is designed to measure current, voltage and frequency parameters in 3-phase systems.APPLICATIONSIn Touch Facility : to get simply easy monitoring of voltage, ampere and frequency on your facility that has a low budget or minimum space, the simple device is needed.Status and Event : the device that could give notice is helpful, thanks to indicator lamps and sequence fault detection feature.atribut:
- Current Transformer Ratio: 1-5000
- Password Protection: Available
- Input Overvoltage Category (V): 300 Cat II
- Voltage Transformer Ratio: 1-5000
- Input Measurement Range: 10mA-6A AC
- Intermittent Overload for 1sec (A): 100
- LCD/Display Refresh Period (s): 1
- Measured Range L-L (Vrms): 2-500
- Measured Range L-N (Vrms): 1-300
- Measurement Surge Voltage (kV): 2
- Measurement in Quadrants: 4
- Min/Max/Demand Values: Available
- Networks: TT, TN, IT
- Power Consumption (V/A): < 0.2
- MASTECH Three Phase Power Clamp MeterDeskripsi:Mastech MS2203 Three Phase Power Clamp Meter ini adalah alat ukur profesional portabel dengan LCD dan lampu belakang yang mudah dibaca. Perlindungan kelebihan beban dan indikasi baterai rendah disediakan. Ini adalah alat multi-fungsi yang ideal dengan sejumlah aplikasi praktis untuk penggunaan profesional, bengkel, sekolah, hobi dan rumah.atribut:
- Dimensions (mm): 300x103x51
- Boss Power Meteratribut:
- Rated Voltage (V): AC 10-480
- Rated Current (A): 5
- Accuracy (s): 0.5
- Power Supply: AC / DC 100-240V
- Schneider Electric Harmony XB5 Complete Pilot Light Ø22 Plain Lensatribut:
- Bezel Material: Dark Grey Plastic
- Fixing Collar Material: Plastic
- Head Type: Standard
- Range of Product: Harmony XB5
- Schneider Electric PowerLogic PM5000 seriesatribut:
- Product or Component Type: Power Meter
- Range: PowerLogic
- Hioki Optical Power MeterDeskripsi:Optical Power Meter for Testing Optical Power Integrity of Laser and LED EquipmentThe Hioki 3664 is an optical power meter for measuring the optical power of a spatial light. It is ideal for testing the optical power of a laser light source and an LED light source of audio and video equipment such as Blue-Ray and DVD recorders, drives, and copiers. The optional optical sensors for the power meter are interchangeable and their sensitivity can be adjusted independently.atribut:
- Measurement Items: Optical power (W, dBm)
- Functions: Scaling, Relative measurement, Max. value/ Min. value/ Average-value display, Auto power save, Setting backup, Battery check
- Interfaces: USB 1.1 (Output measurement value and remote control)
- Power Supply: LR6 (AA) alkaline batteries x4, Continuous use : 60 hr (using with the 9742 optical sensor as correction input), or AC adapter 9445-02/-03, 1.6 VA max.
- Dimension (WxHxD): 85x160x35 mm
- Secure Meter Multi-line Three Phase Panel MeterDeskripsi:• Tampilan empat baris angka LED/LCD dengan 7 angka untuk energi dan 5 angka untuk besaran yang lain (7 Segment)• Dimensi unit 96mm x 96mm (Panel Mounted)• Ketepatan pengukuran parameter yang akurat• Derajat level proteksi yang tinggi (IP-54)• Kelas Akurasi 0.5**• Satu alat meter dapat mengukur beberapa parameter listrik• Dapat dipakai / untuk beberapa jenis Panel• Pengukuran THD untuk tegangan dan arus sampai Harmonic ke 31• Protokol komunikasi Modbus RS-485 (Elite-307 Series)• Tombol touch-sense yang mudah digunakan (user-friendly)atribut:
- Display: LCD 7-Segment
- Communication: Modbus RS-485
- Dimmension (mm): 96x96
- Protection : IP-54
- Wintact Optical Power MeterDeskripsi:In consideration of ergonomics, this mini optical power meter with its compact, portable and easy operating features is specially designed for pros who amount, maintain the fiber optic network. This unit is widely applied with its 6 wave length selection.atribut:
- Accuracy (dBm): ≥-48, ±2; ≤-48, ±3.5
- Auto Power Off Time (min): 10
- Dimensions (mm): 34x114x17.5
- Measuring Range (dBm): -70 to +6
- Operating Environment Humidity (%RH): 5 to 95 (≤-48dBm)
- Operating Environment Temperature (°C/°F): 0 to 32/32 to 89.6 (≤-48dBm)
- Power Supply: 1.5V AAA*2 (not included)
- Resolution: 0.05
- Storage Environment Humidity (%RH): 5 to 95%
- Storage Environment Temperature (°C): 0 to 40
- Wave Length (Nm): 850, 1300, 1310, 1490, 1550, 1625
- RELIANCE Power MeterDeskripsi:Power quality meters measure low-voltage electrical equipment and appliances to determine their average energy consumption over time. Also called power quality testers, these compact, handheld units send AC currents through electrical equipment and have an LCD digital display that shows numerical values clearly in indoor and outdoor environments.atribut:
- UNSPSC: 41111917
- AC Current Accuracy: ±5.00%
- AC Current Range (A): 1 to 15
- Brand: RELIANCE
- CAT Safety Rating: Not Rated
- Crest Factor: 3
- Display Screen Type: LCD
- Display Type: Digital
- Features: Easy Slide-Switch Action Instantly Converts Between Amps and Watts
- For Phase: Single
- Manufacturer Part Number: THP103
- Power Cord Length (inch): 26
- Power Source: Electric Corded
- Standards: cULus
- Tester Type: Appliance Load/Power Tester
- Wattage Range (W): 125 to 1875
- Master Flex Flow Meter Power Supply/AdapterDeskripsi:Displays instantaneous, total and accumulated flow rates.Built-in Flow Linearizer (10 point linearization of the flow curve)Up to 47 different volumetric and mass flow engineering unitsLarge 13mm (0.51") digits for flow rate and 5.5mm (0.21") for TotalDigital RS-232 interface (multi-drop capability of up to 64 devices requires RS-485)Compact design for unit mount, panel mount, wall mount or field mount applicationsUser-programmable, optically-isolated pulse outputTwo programmable, optically-isolated, digital outputsFlow controllers, set point command control via local LCD or digital interfaceProgrammable set point table with ramping up/down capability up to 16 stepsFree configuration and monitoring utility softwareUse these totalizers for flowmeters and controllers with a voltage or current input and output interface where flow indications / control and totalizers, or alarm functions are required. These flow totalizers can be used when re-transmission of the flow rate and/or totalizer functions via optically-isolated pulse output or serial communication is desired.Local or programmable set point control for flow controllers are easily done via keypad. Activation of user-supplied equipment via programmable optically-isolated digital outputs are easily done when flow alarms or totalizers events are active.The graphical LCD display has large 1/2" (13 mm) digits for flow rate and 0.21" (5.5 mm) for total and can be set by you to simultaneously show different combination of the flow parameters: flow rate, totalizers, flow alarms, and diagnostic events. All configuration parameter settings are easily accessed via a simple user-interface menu driven by a 6 button key-pad which can be password-protected.Totalizer kits, below, enable you to power your totalizer depending on your input/output power requirements, for both flowmeters and controllers, and are required if you have no power or communication cables. Kits 32650-92 and -94 are mounting brackets only, and require user-supplied custom cables.
- Linshang IR Power MeterDeskripsi:LS122 infrared power meter also called infrared energy receiver. This is an instrument with a wide receiving range. It is mainly used to measure the infrared rejection rate of materials. It is suitable for the display of thermal insulation effects of thermal insulation glass, solar film and other materials. It can also be used to measure the radiant energy power density of various light sources, that is, the radiant energy power per square meter with unit W/m².Content:LS122 Infrared Power Meter 1 pcsAAA battery 4 pcsUser Manual 1 pcsCertificate / warranty card 1 pcsPacking box dimension 21x13x6 cm(LxWxH) 1 pcsatribut:
- Accuracy: H<50W/m² : ±5W/m²; H>=50W/m² : ±10%H (H is the Standard Value)
- Dimensions (LxWxH) (mm): 125x69x24.5
- Infrared Rejection Rate (%): -999 to 100
- Photosensitive Aperture (mm): 10
- Power Range (W/m²): 0-40000
- Power Supply: AAA alkaline dry batteries
- Spectral Response (nm): 1000-1700
- Working Temperature (°C): -20 to +70
- KYORITSU ELECTRICAL INSTRUMENTS Power meter (compact power meter) body onlyDeskripsi:Realizes simple and reliable power measurement Active power basic accuracy ±0.3% Capable of measuring 12 types necessary for power measurement Voltage, current, active power, reactive power, apparent power, power factor, frequency, neutral line current (three-phase 4-wire measurement), active energy, reactive energy, apparent energy, demand measurement (with notification function) Recording interval can be set from 1 second to 1 hour 1/2/5/10/15/20/30 seconds 1/2/5/10/15/20/30 minutes 1 hour Regenerative power can be measured due to electricity liberalization. It is possible to distinguish between power consumption and regenerative power. The power and power factor of each phase can be checked. The operating status of each phase can be grasped. The wiring check function prevents measurement errors due to incorrect wiring. Clamp sensor automatic recognition and auto range function allow quick start of measurement and analysis settings. Comes with PC software that allows for synchronous measurement of two systems of lamp power.Easy setup from a PC via USB or Bluetooth connection.Equipped with an SD card interface.Two power sources (AC power supply and battery).Even if a power outage occurs while running on AC power supply, it will automatically operate. Switch to battery power (continuous measurement possible for 15 hours) Even if both AC and battery power are cut off, the recorded data up to the last minute will be protected. Also compatible with rechargeable nickel-metal hydride batteries Measured values can be monitored on an Android device using Bluetooth wireless communication* Only orders can be placed online.atribut:
- Included Accessories: 7255 (voltage measurement code), 7148 (USB cable), 7169 (power cord), 9125 (carrying bag), 8326-02 (SD card 2GB), PC software (CD), AA alkaline batteries x 6, quick manual
- Measuring Item: Voltage, current, frequency, active power
- Operating Temperature/Humidity Range: 0-50 °C, 85% RH (no condensation)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Recording Media: SD card (2GB), internal memory (3MB)
- Storage Temperature/Humidity Range: -20-60 °C, 85% RH (no condensation)
- Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries: about 15 hours)
- SELEC Digital AC MeterDeskripsi:LCD Ampere Meter, 1Phase 2 Wire- With analog style bargraph Indication- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1F - 2wire
- REED INSTRUMENTS Power MeterDeskripsi:Power quality meters measure low-voltage electrical equipment and appliances to determine their average energy consumption over time. Also called power quality testers, these compact, handheld units send AC currents through electrical equipment and have an LCD digital display that shows numerical values clearly in indoor and outdoor environments.atribut:
- UNSPSC: 41113708
- Brand: REED INSTRUMENTS
- Display Screen Type: LCD
- Display Type: Digital
- For Phase: Single
- Includes Batteries: Yes
- Maximum Current Measured (A): 10
- Minimum Current Measured (A): 0
Daftar Harga power meter Terbaru March 2026
| LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter) | Rp929.900 |
| SELEC Digital Multifunction Meter | Rp489.900 |
| ABB Power Meter | Rp1.499.900 |
| KYORITSU Power Meter | Rp53.999.900 |
| Schneider Electric EasyLogic PM2000 series Power & Energy meter | Rp3.499.900 |
| GAE Digital Power Meter | Rp1.699.900 |
| MASTECH Three Phase Power Clamp Meter | Rp11.999.900 |
| Boss Power Meter | Rp3.499.900 |
| Schneider Electric Harmony XB5 Complete Pilot Light Ø22 Plain Lens | Rp119.900 |
| Schneider Electric PowerLogic PM5000 series | Rp7.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/l8P109184764-1.jpg)















%20body%20only/fxP113828573-1.jpg)