RELIANCE Power Meter

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC41111917
AC Current Accuracy±5.00%
AC Current Range (A)1 to 15
BrandRELIANCE
CAT Safety RatingNot Rated
Crest Factor3
Display Screen TypeLCD
Display TypeDigital
FeaturesEasy Slide-Switch Action Instantly Converts Between Amps and Watts
For PhaseSingle
Manufacturer Part NumberTHP103
Power Cord Length (inch)26
Power SourceElectric Corded
StandardscULus
Tester TypeAppliance Load/Power Tester
Wattage Range (W)125 to 1875

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power quality meters measure low-voltage electrical equipment and appliances to determine their average energy consumption over time. Also called power quality testers, these compact, handheld units send AC currents through electrical equipment and have an LCD digital display that shows numerical values clearly in indoor and outdoor environments.
Feature
Appliance Load Tester CAT Safety Rating Not Rated Display Type Digital For Phase Single Power Source Electric Corded Tester Type Appliance Load/Power Tester Current Accuracy +/-5.00 Percent Standards cULus Crest Factor 3 Display Screen Type LCD Features Easy Slide-Switch Action Instantly Converts Between Amps and Watts Includes 26 in Cord

Ulasan Produk

Tidak ada ulasan

Halaman Terkait