Linshang IR Power Meter
#Grup produk P110914161
Spesifikasi
| Accuracy | H<50W/m² : ±5W/m²; H>=50W/m² : ±10%H (H is the Standard Value) |
|---|---|
| Dimensions (LxWxH) (mm) | 125x69x24.5 |
| Infrared Rejection Rate (%) | -999 to 100 |
| Photosensitive Aperture (mm) | 10 |
| Power Range (W/m²) | 0-40000 |
| Power Supply | AAA alkaline dry batteries |
| Spectral Response (nm) | 1000-1700 |
| Working Temperature (°C) | -20 to +70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LS122 infrared power meter also called infrared energy receiver. This is an instrument with a wide receiving range. It is mainly used to measure the infrared rejection rate of materials. It is suitable for the display of thermal insulation effects of thermal insulation glass, solar film and other materials. It can also be used to measure the radiant energy power density of various light sources, that is, the radiant energy power per square meter with unit W/m².
Content:
LS122 Infrared Power Meter 1 pcs
AAA battery 4 pcs
User Manual 1 pcs
Certificate / warranty card 1 pcs
Packing box dimension 21x13x6 cm(LxWxH) 1 pcs
Content:
LS122 Infrared Power Meter 1 pcs
AAA battery 4 pcs
User Manual 1 pcs
Certificate / warranty card 1 pcs
Packing box dimension 21x13x6 cm(LxWxH) 1 pcs
Feature
Applicable for a wide range of materialsThe LS122 solar power meter is suitable for testing the infrared rejection performance of architectural film, automobile thermal insulation film, solar film, thermal insulation glass and solar equipment
Primarily for infrared radiation intensity measurement
It can be used to measure the radiation intensity (infrared power density) of infrared light sources (sun, infrared lamps, etc.)
Infrared rejection rate will be displayed on the screen directly
The infrared power meter has a fast measurement speed which can automatically convert the infrared rejection rate of the material. The rejection rate will be displayed on the interface directly for easy reading
Wide spectral response
The solar power meter has wide spectral response which can test the infrared intensity from 1000nm-1700nm wavelength
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
