KYORITSU ELECTRICAL INSTRUMENTS Power meter (compact power meter) body only
#Grup produk P113828573
Sebelum PPN:
Rp22.999.900 - Rp24.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Included Accessories | 7255 (voltage measurement code), 7148 (USB cable), 7169 (power cord), 9125 (carrying bag), 8326-02 (SD card 2GB), PC software (CD), AA alkaline batteries x 6, quick manual |
|---|---|
| Measuring Item | Voltage, current, frequency, active power |
| Operating Temperature/Humidity Range | 0-50 °C, 85% RH (no condensation) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Recording Media | SD card (2GB), internal memory (3MB) |
| Storage Temperature/Humidity Range | -20-60 °C, 85% RH (no condensation) |
| Suitable Battery | AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries: about 15 hours) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Realizes simple and reliable power measurement Active power basic accuracy ±0.3% Capable of measuring 12 types necessary for power measurement Voltage, current, active power, reactive power, apparent power, power factor, frequency, neutral line current (three-phase 4-wire measurement), active energy, reactive energy, apparent energy, demand measurement (with notification function) Recording interval can be set from 1 second to 1 hour 1/2/5/10/15/20/30 seconds 1/2/5/10/15/20/30 minutes 1 hour Regenerative power can be measured due to electricity liberalization. It is possible to distinguish between power consumption and regenerative power. The power and power factor of each phase can be checked. The operating status of each phase can be grasped. The wiring check function prevents measurement errors due to incorrect wiring. Clamp sensor automatic recognition and auto range function allow quick start of measurement and analysis settings. Comes with PC software that allows for synchronous measurement of two systems of lamp power.Easy setup from a PC via USB or Bluetooth connection.Equipped with an SD card interface.Two power sources (AC power supply and battery).Even if a power outage occurs while running on AC power supply, it will automatically operate. Switch to battery power (continuous measurement possible for 15 hours) Even if both AC and battery power are cut off, the recorded data up to the last minute will be protected. Also compatible with rechargeable nickel-metal hydride batteries Measured values can be monitored on an Android device using Bluetooth wireless communication
* Only orders can be placed online.
* Only orders can be placed online.
Feature
Specification[Effect of power factor] Active power: ± 1.0% rdg When the power factor is 0.5 (for power factor 1), [Prerequisite] Power factor = 1, sine wave, (45-65Hz), 23 °C ± 5 °C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20body%20only/fxP113828573-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
