Beli potong rumput mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco Mesin Potong Rumput
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Tasco Mesin Potong Rumput
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  2. RoundUp Obat Pembasmi Rumput (Herbisida Sistemik)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    RoundUp Obat Pembasmi Rumput (Herbisida Sistemik)
    Deskripsi:
    Roundup adalah bahan kimia yang digunakan untuk membasmi rumput liar / ilalang dan berbagai jenis gulmaBerikut beberapa keunggulan dari roundup yang disunting https://sawitindonesiacom/rubrikasi-majalah/ha... :- Tahan hujan 1-2 jam setelah penyemprotan- Daya basmi lebih unggul dalam jangka waktu lama- Teknologi biosorb yang dipatenkan, tidak bisa ditiru oleh kompetitor lain- Spektrum pengendalian yang luas- Lebih iritCara penggunaan :Campurkan 2-4 tutup botol ke dalam 1-2 Liter air / 100 ML ke dalam 10-13 Liter Air.
  3. Wipro Mesin Potong Rumput
    Mulai

    Rp1.699.900

    Wipro Mesin Potong Rumput
    Deskripsi:
    Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaan
    atribut:
    • Color: Putih Merah
    • No Load Speed (rpm): 7000
  4. MONAKE Mesin Potong Rumput
    Mulai

    Rp419.900

    MONAKE Mesin Potong Rumput
    atribut:
    • Material: ABS and Stainless Steel
    • Motor Power (W): 650
    • Battery Power (mAh): 15000
    • No Load Speed (rpm): 18000
  5. INGCO Cordless Grass Trimmer Lithium Ion
    Mulai

    Rp699.900

    INGCO Cordless Grass Trimmer Lithium Ion
    Deskripsi:
    INGCO String Grass Trimmer // Mesin Cordless Potong Pemotong Rumput Senar Baterai
    atribut:
    • Voltage (V): 20
    • Cutting Diameter (mm): 300
    • Line diameter (mm): twisted 1.6
    • Line Length (m): 5
    • No Load Speed (rpm): 8200
  6. KRISBOW Mesin Pemotong Rumput Tanpa Kabel
    Mulai

    Rp1.499.900

    KRISBOW Mesin Pemotong Rumput Tanpa Kabel
    Deskripsi:
    Cordless Grass Trimmer 230mm 18V
    atribut:
    • Battery Lithium Ion (AH): 2
    • Voltage (V): 18
    • Cutting Width (mm): 230
    • Telescopic Length (mm): 300
    • No Load Speed (rpm): 10000
  7. KARCHER HOME & GARDEN Wet & Dry Vacuum Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Wet & Dry Vacuum Cleaner
    Deskripsi:
    The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby room
    atribut:
    • Standard Accessory ID (mm): 35
  8. Mesin HL Mesin Potong Rumput
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Mesin HL Mesin Potong Rumput
    atribut:
    • Blade: 2T Metal
    • Shaft Diameter (mm): 26
  9. Makita Electric Lawnmower
    Mulai

    Rp6.699.900

    Makita Electric Lawnmower
    atribut:
    • Blade Rotation Method: Scissor rotary type
    • Content Set: Glasses wrench ; Connection cord 10m
    • Cutting Height (mm): 10-40 7 levels
    • Cutting Width (mm): 160
    • Grass Collection Capacity (L): 8.4
    • Height (mm): 745 to 1035
    • Length (mm): 360
    • Number of Revolutions (rpm): 1600
    • Number of blades (sheets): 3
    • Power Consumption (W): 270
    • Power Cord Length (m): 0.3
    • Power Supply (V): Single phase 100
    • Width (mm): 178
  10. FUJIYAMA Mesin Potong Rumput
    Mulai

    Rp899.900

    FUJIYAMA Mesin Potong Rumput
    atribut:
    • Size (mm): 260x115x1040
    • Handle Length (mm): 280
    • Cutting Diameter (mm): 300
    • Diameter of Cutting Line (mm): 1.4
    • Input Power (W): 450
    • No Load Speed (rpm): 10000
  11. Wipro Mesin Potong Rumput Senar
    Mulai

    Rp719.900

    Wipro Mesin Potong Rumput Senar
    atribut:
    • Input Power (W): 400
    • No Load Speed (rpm): 10000
  12. RYU Grass Trimmer
    Mulai

    Rp549.900

    RYU Grass Trimmer
    atribut:
    • No Load Speed (rpm): 12000
  13. TOTAL Mesin Potong Rumput Listrik
    Mulai

    Rp619.900

    TOTAL Mesin Potong Rumput Listrik
    Deskripsi:
    Gagang Ergonomis Nyaman DigenggamKemasan Dus Warna
    atribut:
    • Power (W): 350
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • Cutting Diameter (mm): 250
    • No Load Speed (rpm): 11000
Daftar Harga potong rumput mesin Terbaru March 2026
Tasco Mesin Potong RumputRp1.899.900
RoundUp Obat Pembasmi Rumput (Herbisida Sistemik)Rp39.900
Dongcheng Cordless Drill DriverRp1.699.900
Wipro Mesin Potong RumputRp1.699.900
KRISBOW Mesin Potong Rumput DorongRp1.199.900
MONAKE Mesin Potong RumputRp419.900
INGCO Cordless Grass Trimmer Lithium IonRp699.900
KRISBOW Mesin Potong Rumput BackpackRp2.899.900
KRISBOW Mesin Potong RumputRp509.900
KRISBOW Mesin Pemotong Rumput Tanpa KabelRp1.499.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)