Makita Lawn Mower Electric (Mesin Potong Rumput Dorong)

Sebelum PPN:
Rp6.699.900
Spesifikasi
Blade Rotation MethodScissor rotary type
Content SetGlasses wrench ; Connection cord 10m
Cutting Height (mm)10-40 7 levels
Cutting Width (mm)160
Grass Collection Capacity (L)8.4
Height (mm)745 to 1035
Length (mm)360
Number of Revolutions (rpm)1600
Number of blades (sheets)3
Power Consumption (W)270
Power Cord Length (m)0.3
Power Supply (V)Single phase 100
Width (mm)178

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A fixed blade and a rotating rotary blade allow for sharp cutting.
- Large wheels allow for smooth handling.
- Vertical slim body.
- One-touch detachable type for easy lawn disposal.
Use
Mowing the lawn around the mansion.

Ulasan Produk

Tidak ada ulasan