Beli mesin potong rumput stihl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CF Audio Power AmplifierDeskripsi:700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
- Wipro Lawn Mower (Mesin Potong Rumput)Deskripsi:Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaanatribut:
- Color: Putih Merah
- No Load Speed (rpm): 7000
- Tanaka Grass Cutter Machine & Shrub Pro (Mesin Potong Rumput)atribut:
- Starting System: Recoil (ditarik)
- Fuel: Bensin Campur Oli 2 Tak (25:1)
- No Load Speed (rpm): 7500
- TOA Power Mixer Pre AmplifierDeskripsi:Z-MX9200-AS 1 is a wireless mixer pre-amplifier equipped with 9 inputs including 4 inputs MIC with phantom, 1 selectable input with option of MIC or AUX, 3 selectable inputs with options of MIC or LINE and 1 selectable input with option of MIC or streaming from smartphone. Parameter settings like Volume, Bass, Middle, Treble, Mute on individual input channel and 2 output channels can be easily adjusted remotely with an android touch screen device connected by Bluetooth.atribut:
- Accessories: 6P connector x 2, 3P connector x 2
- Tone Control: Bass ± 13 dB at 100 Hz, Middle ± 13 dB at 1 kHz, Treble ± 13 dB at 10 kHz
- Operating Temperature (°C): 0 to +40
- Connection: Bluetooth 4.2, USB Type B (PC Setting/Update Firmware)
- Frequency Response (Hz): 30-20000, ± 3dB
- Dimensions (WxHxD) (mm): 420x59x339.7
- Control Output: 9 Shortcut switch IN, 2 Shortcut switch OUT, 1 Shortcut switch VOLUME, 1 Shortcut switch TONE CONTROL, 1 Shortcut switch INPUT SELECTION, 1 Navigation switch (Right, Left, Push)
- Distortion: Under 1 % at 1 kHz, rated power
- Finish: Front Panel: Aluminium Hair Line, Paint, Black; Case: Steel Plate, Paint, Black
- Indicator: LCD display with backlight Green, POWER indicator (Green), STATUS indicator (Green), SIGNAL indicator (Green), PEAK indicator (RED)
- Operating Humidity (%RH): Under 90 (no condensation)
- Power Source: 220 - 240 V AC, 14 W
- WOKIN Li-ion Cordless Grass TrimmerDeskripsi:- Cutting angle adjustable from 0° to 90°- Auxiliary handle adjustable- With Aluminum telescopic shaft- With edge trimmer function- Soft -grip handle- Tool Only; Battery and Charger not includedatribut:
- Cutting Length (inch): 12
- Cutting Length (mm): 300
- Line Dia (inch): φ0.065
- Line Dia (mm): φ 1.65
- No Load Speed (rpm): 8500
- Voltage (V): 20
- Tasco Brush Cutter (Mesin Potong Rumput)Deskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- INGCO Cordless Grass Trimmer Lithium IonDeskripsi:INGCO String Grass Trimmer // Mesin Cordless Potong Pemotong Rumput Senar Bateraiatribut:
- Voltage (V): 20
- Cutting Diameter (mm): 300
- Line diameter (mm): twisted 1.6
- Line Length (m): 5
- No Load Speed (rpm): 8200
- Makita Cordless Grass Trimmeratribut:
- Spindle Size: M8 x 1.25 RH
- Vibration Level Front & Rear Grip (m/s²): Nylon Cutting Head: 2.5 / 2.5
- Vibration Level Front & Rear Grip Less Plastic Blade (m/s²): 2.5 / 2.5 or less
- Net Weight (kg): 1.9 - 2.1(4.3 - 4.6 lbs.)
- No Load Speed (rpm): 10000
- Sound Pressure Level (dBA): Nylon Cutting Head: 74
- Stihl Chain Saw (Gergaji Mesin)Deskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Mesin HL Grass Cutter Machine (Mesin Potong Rumput)atribut:
- Blade: 2T Metal
- Shaft Diameter (mm): 26
- Husqvarna Concrete SawDeskripsi:Cut and break saws (also called cut-n-break saws) have two blades to make parallel cuts in concrete to create a groove. Workers can proceed in stages to cut slots in thick material or cut window openings or recesses in concrete or brick walls. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.atribut:
- Engine Brand: Husqvarna
- Power Source: Gas Powered
- Arbor Shape: Round
- Arbor Size (inch): 1
- Item: Concrete Saw
- Motor Type: 2-Stroke Engine
- KRISBOW Cordless Grass Trimmer (Pemotong Rumput Baterai)Deskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
Daftar Harga mesin potong rumput stihl Terbaru October 2026
| CF Audio Power Amplifier | Rp8.099.900 |
| Stihl Grass Cutter Machine & Shrub (Mesin Potong Rumput) | Rp2.999.900 |
| Wipro Lawn Mower (Mesin Potong Rumput) | Rp1.899.900 |
| Tanaka Grass Cutter Machine & Shrub Pro (Mesin Potong Rumput) | Rp2.899.900 |
| TOA Power Mixer Pre Amplifier | Rp5.699.900 |
| TOSITA Cordless Grass Trimmer | Rp1.299.900 |
| WOKIN Li-ion Cordless Grass Trimmer | Rp919.900 |
| Tasco Brush Cutter (Mesin Potong Rumput) | Rp2.399.900 |
| KRISBOW Grass Trimmer (Mesin Potong Rumput) | Rp549.900 |
| INGCO Cordless Grass Trimmer Lithium Ion | Rp809.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ffP110056555-1.jpg)
/P103080730-1.jpg)
/jgP110029700-1.jpg)



/P102118658-1.jpg)
/izP104570683-3.jpg)


/odP104885877-1.jpg)
/4sP106250172-1.jpg)


/83P104573291-3.jpg)
/kzP110029755-1.jpg)
/olP104565885-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)