Beli pompa elektrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HIGH-FLO Electric Sprayer Pump (Pompa Air)Deskripsi:On-demand electric sprayer pumps are powered by an electric motor and run only when needed. As a liquid begins to flow, the pump senses a change in pressure and activates, driving the diaphragm to maintain a constant flow rate.atribut:
- UNSPSC: 40151548
- Check Valve Material: Viton
- Demand Pressure Switch: Yes
- Diaphragm Material: Viton
- Duty cycle: Continuous
- Housing Material: GFPPL
- Max. Discharge Pressure (psi): 60
- Motor Enclosure: Totally Enclosed Fan Cooled
- Power Source: Electric
- Priming: Self-Priming
- Series: High Performance
- Standards: Not Rated
- Sub Brand: HIGH-FLO
- PIUSI Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)Deskripsi:Tote-mount DEF dispensing pump systems include parts necessary for a complete DEF delivery setup to move diesel exhaust fluids between containers or fill a vehicle's DEF reservoirs. These systems also hold and organize fueling equipment, reducing wear and tear on accessories.atribut:
- UNSPSC: 40151532
- Agency Compliance: ISO 22241
- Diesel Exhaust Fluid Compatible: Yes
- Discharge Connection Type: Hose Barb
- For Container Type: Tote
- For Media Type: Antifreeze; DEF
- For use with: 50/50 Antifreeze; Diesel Exhaust Fluid
- Housing Material: Nylon
- Includes Suction Tube: Yes
- Max. Head Pressure (psi): 22
- Max. Outlet Pressure (psi): 22
- Max. Viscosity (CPS): 1
- Maximum Flow Rate (GPM): 9
- Maximum Fluid Temperature (°F): 104
- Maximum Head (ft): 45
- Minimum Fluid Temperature (°F): 12
- Noise Level (dB): 75
- Power Source: Electric
- Pump Connection Type: Hose Barb
- Runs Dry: No
- Seal Material: NBR
- Self Priming: Yes
- Variable Speed: No
- Wetted Materials: Delrin; EPDM Nylon; NBR; Stainless steel
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Taffware Versatile Electric Motor Pump Portable Tire Inflator (Pompa Udara Kompresor)Deskripsi:Alat ini bukan pompa motor biasa. Selain bentuknya yang keren dan futuristik, inflator ini juga dilengkapi senter LED dan layar digital untuk mengetahui tingkat tekanan motor Anda. Cocok sekali dibawa di dalam jok motor Anda ketika Anda bepergian jauh, misalnya saat mudik lebaranatribut:
- Dimensions (cm): 15x7.5x19
- Operating Current (A): 10
- Power (W): 120
- Pressure (psi): 150
- Material: Plastik ABS
- Input Voltage (V): 12
- Kenmaster Kompresor Angin Miniatribut:
- Body Material: Plastic
- Color: Blue
- Max. Amperage (A): 10
- Maximum Pressure (psi): 300
- Voltage (V): DC 12
- BASEUS Electric Portable Tire Pump with Auto Power Off (Pompa Udara Kompresor)Deskripsi:1. Nirkabel Cepat Pengisian Kemampuan Menakjubkan,Baterai lithium 2400mAh, Pendeteksi otomatis tekanan ban, Pengisian otomatis dan stop, Multi guna2. Tidak perlu menggunakan pemantik api untuk mendapatkan listrik saat digunakan, lebih mudah dan bebas masalah, lebih aman dan lebih nyaman, 2400mAh Baterai lithium yang kuat3. Karena batasan jumlah silinder, disarankan untuk berhenti selama 5 menit setelah menggunakan selama 10 menit. Kalau tidak, kenaikan suhu cangkang logam akan merusak motor4. Bodi all-metal berukuran sama dengan power bank 30000mAh, tidak terlalu memakan banyak ruang dan mudah disimpan5. Pemantauan Akurat Status Tekanan Ban Tampilan Otomatis, Chip sensor cerdas dibangun di nozzle udara sehingga tekanan ban secara otomatis terdeteksi dan ditampilkan setelah terhubung. Ban dengan tekanan ban yang baik tidak akan dipompa, jika tidak perlu dipompa6. Tampilan Digital Cerdas Pengaturan Standar Preset / Manual Pengaturan Tekanan Ban Mode Ganda, Tekanan ban standar diatur terlebih dahulu.7. Tidak perlu diawasi, karena secara otomatis akan menghentikan pompa ban ketika mencapai nilai tekanan ban yang baik dan tidak akan menyebabkan tusukan ban karena pengisian yang berlebihan.atribut:
- Dimension(mm): 140.2x42.6x78.2
- Input Voltage(V): 5
- Battery Capacity(Wh): 25.9
- Charging Time (hour): 4-5
- Power (W): 54
- Pressure Range (psi): 5-150
- Vivan Portable Tire Inflator (Pompa Udara Kompresor)Deskripsi:a. Nyalakan mobilb. Hubungkan charger pompa pada port charger di mobil.c. Pasang selang pompad. Atur tekanan bane. Klik satu kali untuk memulai.
- Taffware Pompa Mobil Elektrikatribut:
- Dimensions (cm): 26x11x18
- Cable Length (m): 2.8
- Material: ABS and Metal
- Voltage (V): DC 12
- Electric Current (A): 10
- Maximum Pressure (psi): 150
- Taffware Venus Intelligent Battery Charger (Pengisi Daya Aki)Deskripsi:Alat ini berfungsi untuk mengisi daya aki mobil agar dapat digunakan kembali seperti semula dengan tegangan sebesar 12 V 6 A. Dilengkapi dengan layar LCD yang dapat menampilkan informasi voltase penggunaan charger ini. Tak hanya itu, beragam fitur keamanan juga telah disiapkan untuk menjaga agar charger aki tidak terjadi konsleting. Bagi Anda yang memiliki kendaraan roda empat wajib memiliki charger aki mobil dari Taffware ini untuk menjaga perawatannyaatribut:
- Plug Type: EU Plug
- Voltage (V): 12
- Dimensions (mm): 150 x 85 x 60
- Thermal Protection: 65 C +/- 5 C
- Minimum Starting Voltage (V): 8
- Battery Range (mAh): 4 - 100
- Current (A): 6
- Input Voltage (V): 110 - 220
- Koshin Pump Engine High Pressure (Pompa Alkon Tekanan Tinggi)Deskripsi:The Koshin SERH-50Z petrol motor pump with a head of 90 metres is used for firefighting and supplying clean water over long distances; It is equipped with a powerful Honda GX200 Hi-Revolution engine, which is characterised by its economical fuel consumption.New alloy elements: Silumin housing and impeller with high chrome content guarantee a long service life.atribut:
- Grain Size (mm): Max. 3
- Maximum Suction Height (M): 8
- Total Head (m): 90
- KARCHER Professional High Pressure CleanersDeskripsi:Up to 350 bar working pressure cleans even stubborn dirt away. The robust cage design protects the entire machine and makes it possible to load it safely by crane. The cart principle for simple transport and numerous other details make these machine the first choice for professional use. Handy and convienent: The lance holder and the integrated hose hook ensures that the accessory is ready at the machine. The hour meter always shows the exact operating time of the pump. Safe Storage: Accessories and tools are stored in a protected box. Easy to move: The pushcart principle makes it possible to eassily transport the machine even to areas that are difficult to access. Reliable and safe: Kärchers high-performance crankshaft pump ensures optimal pressure. The optional dry-run cut-out protects the machine as well as the user. Equipment - High-pressure hose, 10 m - Spray gun, Industrial trigger gun - Stainless steel lance, 700 mm - Flat jet nozzle - Safety valve - Elapsed time counteratribut:
- Part Number: 1.367-154.0
- Maximum Inlet Temperature (°C): max. 60
- Motor Rating (kW): 15
- Drive: Electric
- Dimensions (mm): 930x800x920
- Flow Rate (L/hour): 500-1300
- Pump Type : Maximum performance Kärcher crankshaft pump
- Working Pressure (Bar): 100 max. 350
- Working Pressure (MPa): 10 max. 35
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- KARCHER Professional Ultra High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)atribut:
- Part Number: 1.367.156.0
- Compatible for: Profesional used
- Motor Rating (kW): 15
- Maximum Inlet Temperature (°C): Max. 60
- Dimensions (mm): 930x800x920
- Drive: Electric
- Flow Rate (L/hour): 500 / 900
- Pump Type : Maximum Performance Karcher Crankshaft Pump
- Working Pressure (Bar): 150 max.500
- Working Pressure (MPa): 15 max. 50
- KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- FILL-RITE Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)Deskripsi:These transfer pumps move DEF (diesel exhaust fluid) between containers or fill a vehicle's DEF reservoirs.atribut:
- UNSPSC: 40151532
- Adapter Material: Nylon
- Agency Compliance: ETL
- Diesel Exhaust Fluid Compatible: Yes
- Discharge Connection Type: BSP
- Discharge Tube Outlet ID (inch): 3/4
- Discharge Tube Outlet OD (inch): 1
- For Container Type: Drum; Tote
- For Media Type: DEF
- For use with: Diesel Exhaust Fluid
- Height Above Container (inch): 2-1/2
- Housing Material: Polypropylene
- Includes: (2) 1 in BSPP x 3/4 in Hose Barb 90° Elbows(2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings(4) Worm Gear Hose Clamps
- Includes Bung Adapter: No
- Includes Discharge Hose: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Max. Head Pressure (psi): 38
- Max. Outlet Pressure (psi): 38
- Max. Viscosity (CPS): 40
- Maximum Flow Rate (GPM): 10
- Maximum Fluid Temperature (°F): 120
- Maximum Head (ft): 30
- Metered: No
- Minimum Fluid Temperature (°F): 15
- Motor HP (HP): 1/4
- Noise Level (dB): 80
- Number of Phases: 1
- Overall Length (inch): 15-1/4
- Power Source: Electric
- Pump Connection ID (inch): 3/4
- Pump Connection OD (inch): 1
- Pump Connection Type: BSP
- Pump Package Type: Basic Pump without Discharge Hose
- Runs Dry: Yes
- Seal Material: EPDM
- Self Priming: Yes
- Suction Tube Material: EPDM
- Suction Tube OD (inch): 1
- Variable Speed: No
- Wetted Materials: EPDM; Nylon; Santoprene; Stainless Steel
- for Container Size (gal): 55; 275; 330
- PIUSI Hose Fitting Polypropylene (Sambungan L)Deskripsi:Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.atribut:
- UNSPSC: 40151529
- For Reel Series: Piusi DEF
- For Use With Grainger Item Number: 53DR87; 569H08
- For Use With Mfr. Model Number: F0075007C; F0075011B
- Material: Polypropylene
- Overall Depth (inch): 18-1/8
- Overall Dimensions [MERCH] DxWxH (in): 18-1/8x7-11/16x18-11/16
- Overall Height (inch): 18-11/16
- Overall Width (inch): 7-11/16; 9-5/8
- Product Type: Hose Fitting
Daftar Harga pompa elektrik Terbaru October 2026
| HIGH-FLO Electric Sprayer Pump (Pompa Air) | Rp2.099.900 |
| PIUSI Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia) | Rp13.999.900 |
| TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual) | Rp389.900 |
| Taffware Versatile Electric Motor Pump Portable Tire Inflator (Pompa Udara Kompresor) | Rp429.900 |
| Kenmaster Kompresor Angin Mini | Rp149.900 |
| BASEUS Electric Portable Tire Pump with Auto Power Off (Pompa Udara Kompresor) | Rp919.900 |
| Vivan Portable Tire Inflator (Pompa Udara Kompresor) | Rp419.900 |
| Taffware Pompa Mobil Elektrik | Rp239.900 |
| Taffware Venus Intelligent Battery Charger (Pengisi Daya Aki) | Rp139.900 |
| KRISBOW Rompi Safety | Rp57.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/26P109562078-1.jpg)
/axP109573393-1.jpg)
/1fP105716051-2.jpg)
/p8P107926908-1.jpg)

/l1P106587757-1.jpg)
/bzP106829431-1.jpg)

/19P107922045-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/KRISBOW%20Rompi%20Safety/fzP101517575-8.jpg)
/jvP111358715-1.jpg)

/P101542898-4.jpg)

/6oP102027240-3.jpg)
/P101543451-1.jpg)
/ccP108171444-1.jpg)
/flP101516561-15.jpg)
/5zP109558215-1.jpg)
/77P109420259-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)