Koshin Pump Engine High Pressure (Pompa Alkon Tekanan Tinggi)

Sebelum PPN:
Rp9.999.900 - Rp14.999.900
Spesifikasi
Grain Size (mm)Max. 3
Maximum Suction Height (M)8
Total Head (m)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Koshin SERH-50Z petrol motor pump with a head of 90 metres is used for firefighting and supplying clean water over long distances; It is equipped with a powerful Honda GX200 Hi-Revolution engine, which is characterised by its economical fuel consumption.
New alloy elements: Silumin housing and impeller with high chrome content guarantee a long service life.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-Economical Honda GX200 Hi-Revolution engine;
-Low weight and small dimensions;
-The tubular steel frame protects the motor from damage and makes the Koshin SERH-50Z easy to transport;
-Strong suction power;
-Wide fuel tank neck;
-Low noise level;
-3.1-litre fuel tank for continuous operation without refilling;
-Graphite/ceramic mechanical seal;
-Utilising the latest technology and wear-resistant materials developed in Japan;
-Long service life without loss of performance;
-Simple and easy commissioning without pre-filling the suction hose with water, simply fill the pump housing with water.
Use
Applications: – Irrigation with sprinkler systems – Fire fighting – Move large quantity over long distances – Rice field irrigation • Gardening / orchard cultivation – Pump water from well • Filling water reservoirs • Filling or draining water from ponds • Filling or draining water from fish farms – Washing livestock, barns or farm equipment – Process water with solid particles up to 3 mm

Ulasan Produk

Tidak ada ulasan