PIUSI Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)

Sebelum PPN:
Rp13.999.900 - Rp42.999.900
Spesifikasi
UNSPSC40151532
Agency ComplianceISO 22241
Diesel Exhaust Fluid CompatibleYes
Discharge Connection TypeHose Barb
For Container TypeTote
For Media TypeAntifreeze; DEF
For use with50/50 Antifreeze; Diesel Exhaust Fluid
Housing MaterialNylon
Includes Suction TubeYes
Max. Head Pressure (psi)22
Max. Outlet Pressure (psi)22
Max. Viscosity (CPS)1
Maximum Flow Rate (GPM)9
Maximum Fluid Temperature (°F)104
Maximum Head (ft)45
Minimum Fluid Temperature (°F)12
Noise Level (dB)75
Power SourceElectric
Pump Connection TypeHose Barb
Runs DryNo
Seal MaterialNBR
Self PrimingYes
Variable SpeedNo
Wetted MaterialsDelrin; EPDM Nylon; NBR; Stainless steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tote-mount DEF dispensing pump systems include parts necessary for a complete DEF delivery setup to move diesel exhaust fluids between containers or fill a vehicle's DEF reservoirs. These systems also hold and organize fueling equipment, reducing wear and tear on accessories.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Electric Operated Drum Pump Hose Inside Dia 3/4 in Max Head Pressure 22 psi Max Outlet Pressure 22 psi For Use With 50/50 Antifreeze Diesel Exhaust Fluid Rated Voltage 120V AC Pump Connection ID 1 in Hose Length 18 ft Suction Tube Length 5 ft Cord Length 72 in Includes Bung Adapter Yes Runs Dry No Nozzle Operation Automatic Thermal Protection Yes Frequency (Hz) 60 Power Source Electric Variable Speed No Includes Discharge Hose Yes Self-Priming Yes

Ulasan Produk

Tidak ada ulasan