Beli plat perforated di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Lina 25 perforated plateatribut:
- Material: Steel
- Surface Protection: Galvanized
- Perforated: Yes
- Halogen Free: Yes
- Legrand Perforated Plate for Plexo3atribut:
- Width (mm): 344
- Height (mm): 150
- Material: Steel
- Surface Protection: Galvanized
- Perforated: Yes
- Halogen Free: Yes
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
- Legrand Perforated Faceplate for Plexo3atribut:
- Width (mm): 236
- Height (mm): 150
- Color: Other
- Material: Steel
- Perforated: Yes
- Surface Protection: Galvanized
- Halogen Free: Yes
- Uni Seiki Surface PlateDeskripsi:-Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.atribut:
- Material: Cast Iron
- Non Brand Stainless Steel Bordesk Plate SS304atribut:
- Width (mm): 1220
- Length (mm): 2440
- IMATSU Portable VentilatorDeskripsi:PV-SHT-30-NH-SYPortable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- YTH Keranjang Industri Besar Perforatedatribut:
- Size (cm): 61.5x41.5x38.5
- TRUSCO Air Gunatribut:
- Exhaust Vent: phi32mm
- Hose Mounting Nozzle: Rc1/4
- Intake Pipe Diameter (phi mm): 30.5
- Length (mm): 144
- Minimum Inside Diameter (phi mm): 22
- Normal Working Pressure (MPa): 0.6
- Overall Height (mm): 145
- Weight (g): 317
- Air Consumption (m³/minute): 0.47
- Nozzle diameter (mm): phi30.5
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- Fuji Electric LV-Inverter FRENIC-AQUAatribut:
- Phase: 3
- Voltage (V): 400
- Armstrong Classic Lite Acoustic CeilingDeskripsi:Benefits- Non-directional pin hole visual saves installation time & wastage- Superior humidity resistance: RH99Application Areas- Offices- Education- Healthcare- Retail- Corridors/lobbiesatribut:
- Variant: Board
- Edge Details (mm): Prelude 24
- Dimensions (mm): 600x1200x16
- Colour: White
- Sound Absorption: NRC = 0.55
- Fire Reaction: Class 0/ Class 1 as per BS 476 Pt - 6 & 7 Class A as per ASTM E-84
- Cleanability: Wipeable with dry cloth, wipeable with moist cloth
- Humidity Resistance (%): RH 99
- Light Reflectance (%): 87
- Recycled Content (%): Up to 32
- Sound Attenuation (dB): CAC = 33
- Thermal Conductivity (W/mk): λ = 0.052 - 0.057
- Jayaboard Main TeeDeskripsi:1. Pemasangan mudah & cepat 2. Kualitas konsisten 3. Koneksi kuat & presisi 4. Sistem Plafon tahan gempa 5. Bahan baku sesuai SNIatribut:
- Size (mm): 24x32x3600
- Color: Silver
- Oxone Butterfly knife setDeskripsi:Mengupas buah, memotong sayur sampai mengirisi aneka bumbu dapur semakin mudah dengan Oxone OX-981 – Butterfly Knife Set. Pisau tajam anti karat ini, dapat digunakan untuk segala macam fungsi. Terdiri dari 5 pisau beda fungsi. 1 set pisau sudah dilengkapi dengan rak pisau. Sehingga, tertata rapi dan indah.Jumlah Pisau : 5 PisauTerbuat dari stainless berkualitas dan anti karatSerbaguna dan lengkapDesain modern dan handle yang nyamanDilengkapi dengan rak pisau
- CKE Portable VentilatorDeskripsi:PV-SD60-YLPortable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.
- CBM Galvalume Plat SheetDeskripsi:Galvalume Plat Sheet dengan pilihan tebal 1mm, 1.2mm, dan 1.5mm lebar 1219mm panjang 2438mmatribut:
- Width (mm): 1219
- Length (mm): 2438
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- TEKIRO Screwdrivet with Cushion Grip SetDeskripsi:TEKIRO OBENG GAGANG KARET SET 7 PCSHandle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung obeng (-) & (+)Memiliki beberapa ukuran obeng (-) & (+)Memiliki Box tempat obengFungsi : Untuk melepas dan memasang Screw ( - ) & (+) sesuai kebutuhanMaterial : Chrome VanadiumTEKIRO Obeng gagang karet Set [7 Pcs] merupakan set obeng yang terbuat dari bahan Chrome Vanadium berkualitas, kuat, dan tahan lama. Berfungsi sebagai alat untuk mengencangkan dan mengendurkan baut. Ideal untuk melengkapi peralatan perkakas Anda di rumah.Spesifikasi :- (+) #2x38mm- (+) #2x100mm- (+) #3x150mm- (-) #2.5x100mm- (-) #6x38mm- (-) #6x100mm- (-) #8x150mmatribut:
- Material: Chrome Vanadium
Daftar Harga plat perforated Terbaru January 2026
| Legrand Lina 25 perforated plate | Rp459.900 |
| Legrand Perforated Plate for Plexo3 | Rp1.599.900 |
| monotaro Keset Karet Lubang | Rp479.900 |
| Non Brand Stainless Steel Plate | Rp4.999.900 |
| Legrand Perforated Faceplate for Plexo3 | Rp1.699.900 |
| Uni Seiki Surface Plate | Rp8.199.900 |
| Non Brand Stainless Steel Bordesk Plate SS304 | Rp12.999.900 |
| IMATSU Portable Ventilator | Rp1.599.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp799.900 |
| YTH Keranjang Industri Besar Perforated | Rp88.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



























































































































































/2vP103750103-1.jpg)