Beli planer maktec di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Planer (Mesin Ketam)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- Yamamaster Planer Blade TCTDeskripsi:Pisau potong kayu High Quality
- DEWALT Thickness Planeratribut:
- Max. Depth of Cut (mm): 3
- Depth Capacity (mm): 150
- Width Capacity (mm): 330
- Cuts Per Inch: 96 or 179
- Input Power (W): 2000-2200
- No Load Speed (rpm): 10000
- Kakuri Mini PlaneDeskripsi:Usage:Surface finish of timbers and plates.atribut:
- Overall Length (mm): 150
- Weight (g): 280
- Blade Width (mm): 42
- Material (Unit): Evergreen oak
- Materials (Blade): Cutlery carbon steel
- NRT-PRO Planeratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Revolution Per Minute (rpm): 16000
- IK Sprayer (Alat Penyemprot)Deskripsi:-A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It has a tough translucent tank with graduations that allows you to check how much liquid is left.-The opening of the tank is wide and it is easy to refill liquid.-A filter is included inside the nozzle pipe.-A strap is included to hang from the shoulder. -For cleaning.-For spraying disinfectant.atribut:
- Nozzle: A Mouthpc
- BITEC Planeratribut:
- Part Number: 061.600.F0
- Power: 450 W
- Capacity: Plan 2.5 mm / Reb 9 mm, 17000 rpm
- DOLIZ PlanerDeskripsi:Mesin Serut dari Doliz dengan tipe BA126. Dengan alat ini anda dapat dengan mudah menghaluskan permukaan kayu sehingga hasil potongan kayu berbentuk dan rapih.atribut:
- Input Power (W): 600
- Voltage (V/Hz): 220/50
- Planer Width (mm): 82
- No Load Speed (rpm): 16500
- RYOTA Electric PlanerDeskripsi:Mesin planer tangan biasa juga disebut mesin ketam atau mesin serut adalahsebuah alat perkakas yang digunakan untuk menghaluskan, meratakan dan membentukpotongan-potongan pada bahan kayu.- Mesin serut Listrik- Lebih praktis & Efisien.atribut:
- Voltage (V): 220
- Power (W): 500
- Shaving Depth (mm): Max 1
- Width of Shavings (mm): 82
- Speed (rpm): 15000
- INGCO Electric Planeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- FUJIYAMA Portable Planeratribut:
- Size (mm): 525x360x435
- Cutting Width (mm): 304
- Feed rate per min (mm): 8.5
- Input Power (W): 1650
- Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
- No Load Speed (rpm): 8500
- Kakuri Plane Blade ReplaceableDeskripsi:-It is a patented one touch replacement blade type.-No need for the troublesome blade sharpening and does not require adjustment of presser foot.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..atribut:
- Blade Materials: Carbon Steel for Cutting Tools
Daftar Harga planer maktec Terbaru January 2026
| Makita Mesin Serut Kayu | Rp1.599.900 |
| BOSCH Planer (Mesin Ketam) | Rp979.900 |
| WISON Mesin Planner (Mesin Serut) | Rp17.999.900 |
| Yamamaster Planer Blade TCT | Rp72.900 |
| DEWALT Thickness Planer | Rp15.999.900 |
| RYOBI Planner (Mesin Serut) | Rp1.699.900 |
| Kakuri Mini Plane | Rp329.900 |
| NRT-PRO Planer | Rp449.900 |
| IK Sprayer (Alat Penyemprot) | Rp2.699.900 |
| DEWALT Portable Planer | Rp2.399.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/P101518398-1.jpg)
/P101005203-1.jpg)


/P101004306-1.jpg)


/P102639098-1.jpg)