Beli pigtail di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NETVIEL Pigtail LCDeskripsi:Pigtail LC, Simplex, Multimode 50/125um, 1 meter (LSZH)atribut:
- Cable Length (m): 1
- Connector Type: LC
- Fiber Type: 50μm (Multimode)
- NETVIEL Pigtail SCDeskripsi:Pigtail SC, Simplex, Singlemode 9/125um, 1 meter (LSZH)atribut:
- Cable Length (m): 1
- Connector Type: SC
- Fiber Type: 9μm (Singlemode)
- NETVIEL Patch Cord SC-SCDeskripsi:Patch Cord SC-SC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: SC
- Connector Type on Second End: SC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- JAKEMY LAN Cable Tester TestDeskripsi:Penguji kabel jaringan ini mampu menguji kabel jenis UTP / STP / FTP / BNC / FUkuran soket yang sesuai adalah RJ45 / RJ12 / RJ11. Manual pengguna lengkap disertakan.Ada dua mode pengujian: Manual dan Otomatis.Ini memiliki lampu LED untuk memungkinkan pengguna untuk beroperasi di lingkungan yang gelap.Ini didukung oleh baterai 6F22 9V. Ini akan mati secara otomatis ketika tidak digunakan.
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- Sanwa Direct LAN cable testerDeskripsi:This LAN cable tester allows you to easily check the connections and breaks in LAN cables. You can easily check the wiring status of UTP/STP cables with RJ-45 connectors (EIA/TIA-568A/568B) and modular cables with RJ-11 connectors. You can check for cable continuity, breaks, incorrect wiring, and the presence or absence of grounding. The remote unit is detachable, making it easy to check the installed cables. It comes with a PoE checker function that can check Type A and Type B. You can easily determine this by simply connecting it. It comes with an LED light, making it convenient for working in dark places. It is small enough to fit in your chest pocket when carrying it around.atribut:
- Cable: [Length measurement/display] None
- Color: Black
- Dimensions, Width W x Depth D x Height H (mm): [Remode] 27.2 x 26.5 x 93.2 [Tester] 42 x 26.5 x 92.5
- Mass (g): [Remode] 41.5 [Tester] 63
- Measurement Functions: With LED light
- Measuring items: [Broken wire] Check for broken wires and identify broken core wires [Wiring] Determine whether the wire is straight or cross *, detailed wiring *, wiring errors * * The wiring status is determined by checking the lighting status of LEDs 1 to 8.
- Set Contents: 006P 9V battery x 1 (for testing), instruction manual, warranty card
- Suitable Battery: 9V battery
- Suitable Cable: UTP cable, STP cable, telephone cable
- Suitatible Connector: RJ-45 connector, RJ-11 connector
- Type of Display: LED
- monotaro.id Hexagon Socket Head Cap Screw With Washer Assembly Black Steelatribut:
- Material: Baja
- Surface Treatment: Black Steel
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- Vikan Brush Long Handle Slim (Sikat Gagang)atribut:
- Bristle Length (mm): 35
- Bristle Quality: Hard
- Heat Resistance Temperature (°C): 121
- Length (mm): 400
- Material: Body = Polypropylene (PP); Filament = Polyester
- Thickness (mm): 60
- Width (mm): 44
- Wire Diameter (mm): 0.5
- Jappy Stainless Steel Band (Sabuk Klem Stainless Steel)atribut:
- Length (m): 50
- Material: Stainless steel (SUS430)
- NETVIEL Pigtail STDeskripsi:Pigtail ST, Simplex, Multimode 50/125um, 1 meter (LSZH)atribut:
- Cable Length (m): 1
- Connector Type: ST
- Fiber Type: 50μm (Multimode)
- NETVIEL Pigtail STDeskripsi:Pigtail ST, Simplex, Multimode 62.5/125um, 1 meter (LSZH)atribut:
- Cable Length (m): 1
- Connector Type: ST
- Fiber Type: 62.5μm (Multimode)
- NETVIEL Pigtail SCDeskripsi:Pigtail SC, Simplex, Multimode 62.5/125um, 1 meter (LSZH)atribut:
- Cable Length (m): 1
- Connector Type: SC
- Fiber Type: 62.5μm (Multimode)
- Hioki Lan Cable TesterDeskripsi:-A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)atribut:
- Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
- Compatible: Connecter RJ-45 plugs
- Dimensions (WxDxH) (mm): 85x33x130
- Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
- Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
- Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- APC Power Cord Kit Locking C13 TO C14Deskripsi:Free up space and secure power cords between rack-mount PDUs and attached IT equipment with this exclusive easy-to-use cord retention method. While these cords will ... Includes: 3 Left-angle jumper cords, 3 Right-angle jumper cordsatribut:
- Maximum Total Current Draw: 10
- Maximum Input Current (A): 10
- Maximum Line Current (A): 10
- Approvals: CCC, PSE, VDE
- Maximum Height (mm): 240
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 20 - 80 %
- Operating Temperature (°C): 0 to 70
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 20 - 80 %
- Storage Temperature (°C): -25 to 75
Daftar Harga pigtail Terbaru October 2026
| NETVIEL Pigtail LC | Rp93.900 |
| NETVIEL Pigtail SC | Rp63.900 |
| NETVIEL Patch Cord SC-SC | Rp389.900 |
| JAKEMY LAN Cable Tester Test | Rp169.900 |
| Panduit NetKey Copper Patch Cord Cat. 6 UTP | Rp58.900 |
| Sanwa Direct LAN cable tester | Rp969.900 |
| monotaro.id Hexagon Socket Head Cap Screw With Washer Assembly Black Steel | Rp12.900 |
| Pro'sKit Mini Lan Cable Tester | Rp339.900 |
| Vikan Brush Long Handle Slim (Sikat Gagang) | Rp839.900 |
| Jappy Stainless Steel Band (Sabuk Klem Stainless Steel) | Rp769.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



























































































































































/0nP111770023-1.jpg)
/h2P111796614-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)