Vikan Brush Long Handle Slim (Sikat Gagang)

Sebelum PPN:
Rp839.900
Spesifikasi
Bristle Length (mm)35
Bristle QualityHard
Heat Resistance Temperature (°C)121
Length (mm)400
MaterialBody = Polypropylene (PP); Filament = Polyester
Thickness (mm)60
Width (mm)44
Wire Diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be careful not to get the brush bristles caught in machinery or tools.
Feature
- 44mm compact head allows you to efficiently clean any area.
- The diagonally driven brush bristles make it easy to clean corners.
- Ergonomically designed handle shape that makes it easy to apply force and use.
Use
For cleaning narrow areas.

Ulasan Produk

Tidak ada ulasan