Beli pid controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Temperature Controller
    Mulai

    Rp7.299.900

    Extech Temperature Controller
    Deskripsi:
    EXTECH temperature controllers are low-voltage controllers used to protect heaters from cold starts, and eliminate overshoot, unwanted process fluctuation, and drift.
    atribut:
    • UNSPSC: 41112205
    • Alarms: Two 'Latching' Alarm relays standard with 8 Alarm modes
    • Control Mode: Fuzzy Logic Enhanced Three-term PID with Auto Tune; Proportional Band; Derivative Time; Hysteresis; Cycle Time
    • Control Period: Proportional Band 0 to 300.0%; Integral time 0 to 3600 seconds; Derivative time 0 to 900 seconds; Hysteresis 0.0 to 200.0 or 0.0 to 2000; Cycle time 1 to 100 second
    • Digital/Analog: Digital
    • Hysteresis: 0.0 to 200.0 or 0.0 to 2000
    • Proportional Band: 0 to 300.0%
    • Sensor Type: Thermocouple and RTD
    • Setting Accuracy: Thermocouple: 1.8 deg F; RTD: 0.36 deg F
    • Temperature Range (°F): -58 to 3272
  2. JUMO QUANTROL PID Temperature Controller
    Mulai

    Rp8.699.900

    JUMO QUANTROL PID Temperature Controller
    Deskripsi:
    Jumo PID ControllerThe Jumo QUANTROL LC100 series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm device. It has one analogue output and one relay output (N/O contact). This controller is a compact, easy to use and self-optimising device. It is used for 2-state and 3-state control applications, as well as for the control of regulating valves or SCR power controllers via a continuous controller output. The universal analogue input is for RTD temperature probes, thermocouples, or current/voltage signals. This is easily programmable by the user.
    atribut:
    • Additional Function: ON/OFF, PID
    • Communication Module Available: No
    • IP Rating: IP65
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): -5
    • Series: QUANTROL
  3. FLOWLINE Liquid Level Transmitter Display
    Mulai

    Rp7.899.900

    FLOWLINE Liquid Level Transmitter Display
    Deskripsi:
    These transmitter displays are for use with liquid-level sensors. They display liquid levels in a tank or sump container that are measured by a remote liquid level sensor.
    atribut:
    • UNSPSC: 41111938
    • Application: General Purpose
    • Brand: FLOWLINE
  4. Yoshinobu Hex Socket Flat Head Cap Screw (Baut L Flat)
    Mulai

    Rp119.900

    Yoshinobu Hex Socket Flat Head Cap Screw (Baut L Flat)
    Deskripsi:
    Baut verseng dari Yoshinobu ini memiliki ukuran diameter 3- 12mm dan rata rata digunakan di semua perusahaan manufaktur
    atribut:
    • Color: Black
    • Material: Baja
    • Drat Type: Full Drat
    • Surface Treatment: Black Steel
  5. CKE Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp169.900

    CKE Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  6. AS ONE Vacuum Vessel Acrylic Small (Wadah Vakum)
    Mulai

    Rp12.999.900

    AS ONE Vacuum Vessel Acrylic Small (Wadah Vakum)
    Deskripsi:
    An acrylic vacuum container with a detachable top plate.
    atribut:
    • Accessories: Vacuum valve: (Small) Outer diameter 8mm x 1, (Large) Outer diameter 14mm x 1, Vacuum gauge x 1
    • Allowable Vacuum (Pa): about 133
    • Material: Body / Bottom Plate / Top Plate / Transparent Reinforced PMMA (Acrylic Resin), Valve / Vacuum Gauge Mounting Part / PC (Polycarbonate)
  7. Elitech Temperature Controller
    Mulai

    Rp399.900

    Elitech Temperature Controller
    Deskripsi:
    Elitech ETC-974 is a universal standard temperature controller with cooling, defrosting, and fan control outputs. The parameter setting of ETC-974 is divided into the user menu and administrator menu. If you are an equipment company, you can set up the administrator menu parameters. The end-user only sets the user parameter menu, which is convenient for users to operate. The administrator menu has a password protection function to prevent users from misusing settings.It has a Copycard function, which is convenient to set the same parameter for a large number of temperature controllers. If you are an equipment manufacture or after-sale service company, this will save time.
  8. Hanna Instruments Level Transmitter
    Mulai

    Rp7.799.900

    Hanna Instruments Level Transmitter
    Deskripsi:
    Level TransmitterAccurate level control is critical to many industrial applications, especially for process adjustments using aggressive chemicals. Our sensor bars are built with stainless steel for long life even in harsh conditions. They are easy to install and ideal for monitoring tanks and water conditioning plants.The HI-7874 transmitter has been designed to be combined with the HI-7871 and HI-7873 level controllers. The transmitter is housed in a durable and water resistant ABS body, and allows the user to easily adjust the length of the sensor bars according to the specific need.The HI-7874 is supplied with a sturdy mounting bracket for quick and easy installation.Please note: HI-731324 measuring bar set is sold separately.
    atribut:
    • Transmission (m): max. 100 (330ft)
    • Sensor Bars: 3 or 4 (not included), order HI-731324 pack of 5 pcs
    • Level Adjustment: High, low and overflow
    • Electrical Connection: 2-wire terminal
    • Power Supply: from level controller
  9. GARLOCK Chemical-Resistant PTFE Flange Gaskets
    Mulai

    Rp139.900

    GARLOCK Chemical-Resistant PTFE Flange Gaskets
    Deskripsi:
    These high-performance PTFE ring gaskets provide superior sealing over standard PTFE gaskets and prevent deformation from mechanical stress. They are useful for flanges that have damaged or irregular surfaces. Ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.
    atribut:
    • Binder Material: None
    • FDA Approved: Yes
    • For Flange ANSI Class: 150
    • Gasket Material: PTFE
    • Gasket Type: Ring Gasket
    • Hardness: Not Rated
    • Includes Mounting Hardware: No
    • Maximum Operating Temperature (°F): 500
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -450
    • Reinforced: Yes
    • X-Ray Detectable: No
  10. WATERLINE CONTROLS Water Level Controls
    Mulai

    Rp45.999.900

    WATERLINE CONTROLS Water Level Controls
    Deskripsi:
    The universal electronic water level controller provides precise control that compensates for wave action and manages water levels to within 1/8" of operating range.
    atribut:
    • UNSPSC: 41112407
    • Agency Compliance: ETL Listed
    • Application: Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks
    • Control Type: Electronic With Microprocessor For Site Automation or Integration
    • Enclosure Color: Gray
    • Enclosure Depth (inch): 6
    • Enclosure Height (inch): 8-3/4
    • Enclosure Type: NEMA 4X
    • Enclosure Width (inch): 10-1/2
    • Includes: Installation Instructions; Mounting Brackets and U Bolts; Sensor Wire; Stainless Steel Sensor Assembly; Waterline Controller in NEMA 4x Box
    • Input Voltage (VAC): 110 50/60 Hz
    • Maximum Circuit Length (ft): 50
    • Number of switches: 4
    • Operating Range (inch): 1-1/2, 3, 6, and 10
    • Relays (A): 30 at 250V AC
    • Sensor Cord Length (ft): 50
    • Sensor Dia. (inch): 3
    • Sensor Length (inch): 20
    • Sensor Placement: On The Environment Wall or In A Static Pipe
    • Sensors Included: Fill Height With High and Low Level Alarm and Low Heat Cut Off
    • Switch Type: (4)SPST
    • Type: Universal
    • Valve: Can Be Used With 1 in Npt And 110Vac Or Eqivalent Made By Asco Model 8221
  11. YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)
    Mulai

    Rp95.999.900

    YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)
    Deskripsi:
    This AQ1000 is specifically designed to increase the productivity of field personnel working on the installation and deployment of optical access networks such as Fiber To The Home (FTTH). Although it is positioned as an entry-level model, it still retains Yokogawa’s established standards of quality/reliability for ODTR manufacturers and features characteristics which are usually present in higher-level models, such as a high-quality capacitive multi-touch touchscreen and wireless connectivity.
    atribut:
    • Size (mm): 185x116x56
    • Wavelengths (Nm): 1310/1550
    • Dynamic Range (dB): 32/30
    • Operating Time: 10 Hours
  12. YOKOGAWA In-Line Pressure Gauge Transmitter (Transmitter Tekanan)
    Mulai

    Rp31.999.900

    YOKOGAWA In-Line Pressure Gauge Transmitter (Transmitter Tekanan)
    atribut:
    • Power (V): 10.5 - 42
    • Output (mA): 4 - 20
    • Conection Size (inch): 1/2
    • Reference Accuracy: ±0.055% of Span, ±0.04% of Span (/HAC option)
    • Stability: ±0.1% of URL per 10 years
    • Response Time (ms): 90
  13. ARO Pulsation Dampener
    Mulai

    Rp27.999.900

    ARO Pulsation Dampener
    atribut:
    • UNSPSC: 40151548
    • Air Intake Connection Type: NPT
    • Compatible Connection Media Type: Fluid
    • Compatible with Brand: ARO
    • Compatible with Pump Type: Air Operated Double Diaphragm Pump
    • Media Discharge Connection Type: NPT
    • Media Intake Connection Type: NPT
  14. Yoshinobu Hex Socket Flat Head Cap Screw Countersunk L Black (Baut L Flat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    Yoshinobu Hex Socket Flat Head Cap Screw Countersunk L Black (Baut L Flat)
    Deskripsi:
    Baut verseng dari Yoshinobu ini memiliki ukuran diameter 3- 12mm dan rata rata digunakan di semua perusahaan manufaktur
    atribut:
    • Color: Black
    • Drat Type: Full Drat
    • Surface Treatment: Black Steel
  15. KRUEGER Liquid Level Switch Accessories
    Mulai

    Rp1.499.900

    KRUEGER Liquid Level Switch Accessories
    atribut:
    • UNSPSC: 41111938
  16. MERCOID Submersible Level Transmitter
    Mulai

    Rp21.999.900

    MERCOID Submersible Level Transmitter
    Deskripsi:
    These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.
    atribut:
    • UNSPSC: 41111938
    • Accuracy: ±0.25% of Full Scale
    • Brand: MERCOID
    • Connection Type: NPT
    • Electrical Connections: Cable & Wire Leads
    • Electrical Protection: Yes
    • Housing Material: 316 Stainless Steel
    • Maximum Loop Resistance (ohm): 900
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • Output (mA DC): 4 to 20
    • Process Connection Size (inch): 1/2 in
    • Response Time (msec): 50
    • Seal Material: Fluoroelastomer
    • Standards: CE
    • Thermal Error: ±0.02%
  17. Endress Hauser Deltapilot FMB50 Series Compact Pressure Sensor Level Sensor
    Mulai

    Rp56.999.900

    Endress Hauser Deltapilot FMB50 Series Compact Pressure Sensor Level Sensor
    Deskripsi:
    Hydrostatic Level measurementDeltapilot FMB50FMB50-AA22QA1FGAUPJB3UCompact pressure sensor with the Contite measuring cell for hydrostatic level measurement
    atribut:
    • Ambient Temperature (°C): -40 to 85
    • Ambient Temperature (°F): -40 to 185
    • Characteristic: Compact pressure transmitter for hydrostatic level measurement with flush mounted metallic Contite measuring cell: Hermetically sealed, condensate-resistant, climatic-proofed and with lowest temperature influences
    • Maximum Overpressure Limit (bar): 40
    • Maximum Overpressure Limit (psi): 600
    • Maximum Turn Down: 100:1
    • Measuring Cell (bar): 0.1 to 10
    • Measuring Cell (psi): 1.5 to 150
    • Measuring/Application Task: Pressure, Continuous / Liquids
    • Pressure Measuring Principle: Hydrostatic pressure
    • Process Connection: Thread: G1 1/2, MNPT1 1/2 Flange: DN40 to DN100, ASME 1 1/2inch to 4inch, JIS 10K
    • Process Connection Hygienic: Tri-Clamp DIN11851 DIN11864-1 NEUMO Varivent N SMS DRD
    • Process Membrane Material: 316L, AlloyC Gold-Rhodium
    • Process Temperature (°C): -10 to 100
    • Process Temperature Range (°F): +14 to +212
    • Reference Accuracy: Standard 0.2; Optional 0.1
    • Smallest Calibratable Span (mbar): 10
    • Smallest Calibratable Span (psi): 1.45
    • Supply Voltage: 4 to 20 mA HART 10,5 to 45 VDC (Non Ex): Ex ia: 10,5 to 30 VDC PROFIBUS PA: 9 to 32 VDC (Non Ex) FOUNDATION Fieldbus: 9 to 32 VDC (Non Ex)
    • Vacuum Resistance (mbar): 0 abs.
Daftar Harga pid controller Terbaru October 2026
Extech Temperature ControllerRp7.299.900
JUMO QUANTROL PID Temperature ControllerRp8.699.900
FLOWLINE Liquid Level Transmitter DisplayRp7.899.900
Lenovo Laptop ThinkPad E14 Gen 7Rp29.999.900
Yoshinobu Hex Socket Flat Head Cap Screw (Baut L Flat)Rp119.900
CKE Flexible Duct (Selang Udara Fleksibel)Rp169.900
AS ONE Vacuum Vessel Acrylic Small (Wadah Vakum)Rp12.999.900
Elitech Temperature ControllerRp399.900
AS ONE Temperature Controller Digital (Pengontrol Suhu Digital)Rp239.900
Hanna Instruments Level TransmitterRp7.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)