Endress Hauser Deltapilot FMB50 Series Compact Pressure Sensor Level Sensor

Sebelum PPN:
Rp56.999.900
Spesifikasi
Ambient Temperature (°C)-40 to 85
Ambient Temperature (°F)-40 to 185
CharacteristicCompact pressure transmitter for hydrostatic level measurement with flush mounted metallic Contite measuring cell: Hermetically sealed, condensate-resistant, climatic-proofed and with lowest temperature influences
Maximum Overpressure Limit (bar)40
Maximum Overpressure Limit (psi)600
Maximum Turn Down100:1
Measuring Cell (bar)0.1 to 10
Measuring Cell (psi)1.5 to 150
Measuring/Application TaskPressure, Continuous / Liquids
Pressure Measuring PrincipleHydrostatic pressure
Process ConnectionThread: G1 1/2, MNPT1 1/2 Flange: DN40 to DN100, ASME 1 1/2inch to 4inch, JIS 10K
Process Connection HygienicTri-Clamp DIN11851 DIN11864-1 NEUMO Varivent N SMS DRD
Process Membrane Material316L, AlloyC Gold-Rhodium
Process Temperature (°C)-10 to 100
Process Temperature Range (°F)+14 to +212
Reference AccuracyStandard 0.2; Optional 0.1
Smallest Calibratable Span (mbar)10
Smallest Calibratable Span (psi)1.45
Supply Voltage4 to 20 mA HART 10,5 to 45 VDC (Non Ex): Ex ia: 10,5 to 30 VDC PROFIBUS PA: 9 to 32 VDC (Non Ex) FOUNDATION Fieldbus: 9 to 32 VDC (Non Ex)
Vacuum Resistance (mbar)0 abs.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydrostatic
Level measurement
Deltapilot FMB50
FMB50-AA22QA1FGAUPJB3U
Compact pressure sensor with the Contite measuring cell for hydrostatic level measurement
Feature
Hermetically sealed Contite measuring cell with condensate-resistance, high reference accuracy: ±0.2%, optionally ±0.1% and minimum temperature effects
Modular concept for easy replacement of display or electronics
Seamless and independent system integration (HART/PA/FF)
Easy menu-guided commissioning via local display, 4 to 20mA with HART, PROFIBUS PA, FOUNDATION Fieldbus
International usage thanks to a wide range of approvals
Use
Field of application
The compact Deltapilot FMB50 transmitter with the condensate resistant Contite measuring cell is typically used in the process and hygienic applications.
It is made for level measurement in liquid and paste-like media in open or closed containers and unaffected by possible foam formation. For use in SIL2 safety systems.
For level and/or pressure measurement.
Process connections: Thread, flanges and flush-mounted hygienic connections
Process temperature: –10 to +100°C (14 to 212°F) (+135°C (275°F) for 30 minutes maximum)
Measuring range: 0.1 to 10bar (1.5 to 150psi)
Accuracy: ±0.2%, ±0.1% (option)
International explosion protection certificates, overfill prevention WHG, SIL, hygienic certificates

Ulasan Produk

Tidak ada ulasan