Beli petzl carabiner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Petzl OK Lightweight Oval Carabiner
    Mulai

    Rp359.900

    Petzl OK Lightweight Oval Carabiner
    Deskripsi:
    The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 25
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 22.0
  2. Petzl Ascension Handled
    Mulai

    Rp1.299.900

    Petzl Ascension Handled
    Deskripsi:
    ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versions
    atribut:
    • Material: Aluminium, stainless steel, plastic, rubber, nylon
    • Rope Compatibility (mm): 8 to 13
    • Certifications: CE EN 567, UIAA
  3. A-Stabil Full Body Harness
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    A-Stabil Full Body Harness
    atribut:
    • Size: Universal
  4. Petzl Avao Harness
    Mulai

    Rp4.199.900

    Petzl Avao Harness
    atribut:
    • Material: Nylon, polyster, aluminum, steel
  5. Petzl William Screw Lock Carabiner
    Mulai

    Rp639.900

    Petzl William Screw Lock Carabiner
    Deskripsi:
    WILLIAM Lightweight asymmetrical large-capacity carabiner The lightweight WILLIAM large-capacity asymmetrical carabiner is made of aluminum. It has a pear shape that is practical for easily connecting multiple items. Its fluid interior design and Keylock system facilitate handling. The WILLIAM carabiner is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. WILLIAM can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. Pear shape offers a large capacity and wide opening: - facilitates connection of multiple items - allows Munter hitch use for escape Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an improved strength-to-weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC, NFPA 1983 Technical Use
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 27
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 8
    • Gate Opening (mm): 27.0
  6. Petzl Ok Triat Lock Carabiner
    Mulai

    Rp479.900

    Petzl Ok Triat Lock Carabiner
    Deskripsi:
    OK Lightweight oval carabiner The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. Symmetrical oval shape allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC
    • Locking system: TRIACT-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 25
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 22.0
  7. Petzl Vertex Vent Helmet (Helm)
    Mulai

    Rp1.999.900

    Petzl Vertex Vent Helmet (Helm)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  8. Petzl Djinn Axess Quick Draw
    35%
    Mulai

    Rp409.900

    Petzl Djinn Axess Quick Draw
    Deskripsi:
    DJINN Durable carabiner for rock climbing, available in straight and bent gate versions The DJINN is specially designed for climbers looking for a more durable carabiner. It has a wide rope contact zone to limit rope drag and provide greater durability for both carabiner and rope. The design of the bent gate allows the rope to be clipped efficiently. The Keylock system prevents the carabiner from snagging when clipping and unclipping. Reliable and durable carabiner: - very reliable gate mechanism - wider rope and anchor contact surfaces for better rope glide and reduced wear on the carabiner - H-shaped cross-section offers an optimized strength/weight ratio Easier to use for clipping and unclipping: - large gate opening makes the carabiner easy to use - Keylock system designed to reduce the chance of snagging when clipping and unclipping - larger frame size is easier to grab Available in two versions and several colors: straight gate (gray) and bent gate (blue or violet)
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 12275 type B, UIAA
  9. Petzl Tikkina
    46%
    Mulai

    Rp389.900

    Petzl Tikkina
    Deskripsi:
    TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable battery
    atribut:
    • Certifications: CE
  10. Petzl Oxan Screw Lock Steel Carabiner
    Mulai

    Rp299.900

    Petzl Oxan Screw Lock Steel Carabiner
    Deskripsi:
    OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in black
    atribut:
    • Material: Steel
    • Locking system: Screw-Lock
    • Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
    • Color: Gold
    • Major Axis Strength (kN): 38
    • Minor Axis Strength (kN): 16
    • Open Gate Strength (kN): 15
    • Gate Opening (mm): 22.0
  11. Petzl Vertex Comfortable Helmet
    Mulai

    Rp2.099.900

    Petzl Vertex Comfortable Helmet
    Deskripsi:
    The VERTEX helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. The unventilated outer shell protects against electrical hazards, molten metal splash and flames. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus meeting the specific additional needs of professionals.
    atribut:
    • Haid Circumference (cm): 53-63
    • Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  12. Petzl Astro Bod Fast Harness
    Mulai

    Rp8.799.900

    Petzl Astro Bod Fast Harness
    Deskripsi:
    ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachment
    atribut:
    • Material: Nylon, polyster, aluminum, steel
    • Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
  13. Petzl Amd Screw Lock Carabiner
    Mulai

    Rp499.900

    Petzl Amd Screw Lock Carabiner
    Deskripsi:
    Am’D Lightweight asymmetrical carabiner The Am’D lightweight asymmetrical carabiner is made of aluminum. It has a D shape particularly suited for connection to diverse equipment such as descenders or positioning lanyards. Its fluid interior design and Keylock system facilitate handling. The Am’D carabiner is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. Am'D may be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. D shape is particularly suited for connection to equipment such as descenders or positioning lanyards Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an improved strength-to-weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC, NFPA 1983 Technical Use
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 27
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 25.0
  14. Petzl Asap Fall Arrester + Ok Triatlock
    Mulai

    Rp4.699.900

    Petzl Asap Fall Arrester + Ok Triatlock
    atribut:
    • Material: Aluminium, Stainless Steel
  15. Petzl I'D S Descender
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.999.900

    Petzl I'D S Descender
    Deskripsi:
    I’D® L Self-braking descender for rescue, with anti-panic function The I’D L self-braking descender is primarily designed for technical rescue. It has a multi-function handle that allows control of the descent speed, positioning at a work station without the need to tie off the device, and fluid movement along inclined or horizontal terrain. The integrated anti-panic function and anti-error catch limit the risk of an accident due to user error. Its rugged construction makes it particularly suited for hauling and lowering heavy loads. Designed for rescue: no gate. Multi-function handle allows the user to: - unlock the rope and control the descent with the hand on the free end of the rope - move more easily on horizontal or inclined terrain, thanks to the button on the handle - position himself without having to tie off the device Anti-panic function activates if the user pulls too hard on the handle: it brakes and stops the descent automatically Anti-error catch to reduce the risk of an accident due to incorrect installation of the device on the rope. Pivoting cam facilitates taking up the slack in the rope. Can also be used to make a reversible haul system, and for short ascents (in conjunction with a FOOTAPE or FOOTCORD foot loop and an ASCENSION handled rope clamp). Lowers heavy loads up to 272 kg (only for expert users; consult the Instructions for Use for the device at www.petzl.com) Available in two colors: red and black
    atribut:
    • Min. Rope Diameter (mm): 11.5
    • Certifications: EN 341 classe A, CE EN 12841 type C, ANSI Z359.4, NFPA 1983 General Use, EAC
    • Maximum Rope Diameter (mm): 13
  16. Petzl Boreo Helmet
    Mulai

    Rp2.099.900

    Petzl Boreo Helmet
    Deskripsi:
    BOREO® Durable and versatile helmet with enhanced protection for climbing and mountaineering Durable and very versatile, the BOREO helmet is suitable for climbing, mountaineering, caving, via ferrata, canyoning... Thanks to its hybrid construction, the helmet is both low-profile and head-covering. Protection against lateral, frontal and rear impact is reinforced. Optimized volume on the head and wide ventilation holes make it a comfortable helmet for all activities. Durable: -hard outer shell is impact and scratch-resistant for optimal durability -hybrid construction with thick ABS shell, an EPP foam liner and an EPS foam liner makes it compact on the head -soft headband conforms perfectly to the shape of the head and folds into the shell for storage and transportation Designed for optimal protection against side, front and rear impacts: -designed in accordance with Petzl's TOP AND SIDE PROTECTION label -head-covering shape, lower in the rear, offers enhanced protection Versatile, for a variety of activities: -Suitable for climbing, mountaineering, caving, via ferrata, canyoning... -Four clips for headlamp attachment -Compatible with the VIZION eye shield Specifications -Material(s): ABS shell, expanded polypropylene (EPP) liner, expanded polystyrene (EPS) liner, polyester webbing -Certification(s): CE EN 12492, UIAA
    atribut:
    • Size: M/L
  17. Petzl Cordex Glove
    Mulai

    Rp1.299.900

    Petzl Cordex Glove
    Deskripsi:
    CORDEX Lightweight belay/rappel gloves These lightweight belay/rappel gloves combine the durability of a work glove with the precise fit and dexterity of a thinner glove. Double-layered leather protects the palm and other high-wear areas. The back is made of abrasion resistant, breathable stretch nylon, ensuring comfort and fit. The low profile neoprene cuff with Velcro closure features a reinforced carabiner hole for attaching the gloves to your harness. -Natural, high-quality leather -Durable double layer of leather in high-wear areas (fingertips, palm, between thumb and index finger) -Back made of breathable stretch nylon -Neoprene cuff with Velcro closure -Carabiner hole to attach gloves to harness -Available in size XS - XL, black or beige
    atribut:
    • Material: Goat skin leather, stretch nylon
    • Certifications: CE EN 420, CE EN 388 (3133), EAC
    • Size: M
    • Hand Circumference (cm): 21.5
  18. POWERTEC Carabiner Stainless Steel
    Mulai

    Rp27.900

    POWERTEC Carabiner Stainless Steel
    atribut:
    • Material: SS 304
  19. Petzl Senter Kepala (Headlight)
    Mulai

    Rp2.499.900

    Petzl Senter Kepala (Headlight)
    atribut:
    • Technology: Constant Lighting
    • Beam Pattern: Flood, mixed or focused
    • Energy: 2 AA/LR06 batteries (included)
    • Battery compatibility: Rechargeable Ni-MH and lithium
    • Watertightness: IP 67 (waterproof to -1 meter for 30 minutes; no maintenance required after immersion)
    • Color: Black-Yellow
Daftar Harga petzl carabiner Terbaru January 2026
Petzl OK Lightweight Oval CarabinerRp359.900
Petzl Ascension HandledRp1.299.900
A-Stabil Full Body HarnessRp189.900
Petzl Avao HarnessRp4.199.900
Petzl William Screw Lock CarabinerRp639.900
Petzl Ok Triat Lock CarabinerRp479.900
Petzl Vertex Vent Helmet (Helm)Rp1.999.900
Petzl Djinn Axess Quick DrawRp409.900
Petzl TikkinaRp389.900
Petzl Oxan Screw Lock Steel CarabinerRp299.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)