Beli carabiner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWERTEC Karabiner Galvanis (Kait Pengaman)atribut:
- Material: Galvanized
- POWERTEC Karabiner Stainless Steel (Kait Pengaman)atribut:
- Material: SS 304
- GOSAVE Carabiner BigDeskripsi:- Screw lock- Push to open- Big open- Cold formed steel- Heat treatedatribut:
- Opening: 2.6cm
- Length: 10.5cm
- Diameter Carabiner: 1.1cm
- Min. Breaking Load: 5000lbs/23kN
- ALPIN Climbing Carabineratribut:
- Material: 7075 aluminum
- Color: Silver
- Width (mm): 58
- Height (mm): 105
- Lock: 3 Points auto Lock
- Specification: EN12275+EN362 standard compatible product
- Vessel Pneumatic and Electric Power Bit (Mata Obeng)Deskripsi:-We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
- Petzl Karabiner Oval Ringan OK (Karabiner Oval)Deskripsi:The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.atribut:
- Material: Aluminium
- Certifications: CE EN 362, EAC
- Locking system: SCREW-LOCK
- Color: Gray
- Major Axis Strength (kN): 25
- Minor Axis Strength (kN): 8
- Open Gate Strength (kN): 7
- Gate Opening (mm): 22.0
- TRUSCO Screw Lock Carabineratribut:
- Material: Aluminium
- Width (mm): 43
- Color: Blue
- Height (mm): 79
- Weight (g): 27
- Inside Dimension (mm): 66
- Naturehike Carabiner 65mmDeskripsi:Aksesoris carabiner multifungsi dari Naturehike dengan desain yang simple untuk menggantung barang bawaan saat hiking, seperti menggantung gelas, sleeping bag kecil, teko, dll di luar carrier / backpack, namun juga dapat digunakan sehari-hari sebagai penggantung botol minum, gantungan kunci, aksesoris tas, dllMerek : NaturehikeKategori : CarabinerIsi Paket : 2x CarabinerNote : Toleransi Ketahanan Beban Maksimum ±30kg. Tidak Bisa untuk Panjat Tebing!atribut:
- Material: Aluminium Alloy
- Dimensions (cm): 6.5x4x0.3 (Carabiner), 6.5x13 (Pack)
- monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)Deskripsi:Produk ini juga sering disebut dengan Pengait Body Harnes / Plumbingatribut:
- Material: Body: Aluminium, Ring: Steel
- Lock function: None
- GEMTOR Karabiner Kunci Otomatis (Karabiner Pengunci Otomatis)atribut:
- UNSPSC: 31160000
- 3M DBI-SALA Saflok Carabineratribut:
- Product Series: Saflok
- Product Type: Carabiner
- Material: Steel
- Attachment Type: Hook
- Color: Yellow Zinc
- Carabiner/Hook Material: Zinc Plated Steel
- Connected Safety ID Equipped: No
- Install Type: Reusable
- Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
- Weight Capacity (kg): 190
- Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)Deskripsi:OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in blackatribut:
- Material: Steel
- Locking system: Screw-Lock
- Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
- Color: Gold
- Major Axis Strength (kN): 38
- Minor Axis Strength (kN): 16
- Open Gate Strength (kN): 15
- Gate Opening (mm): 22.0
- Petzl Quick Draw Djinn Axess (Penghubung Cepat)Deskripsi:DJINN Durable carabiner for rock climbing, available in straight and bent gate versions The DJINN is specially designed for climbers looking for a more durable carabiner. It has a wide rope contact zone to limit rope drag and provide greater durability for both carabiner and rope. The design of the bent gate allows the rope to be clipped efficiently. The Keylock system prevents the carabiner from snagging when clipping and unclipping. Reliable and durable carabiner: - very reliable gate mechanism - wider rope and anchor contact surfaces for better rope glide and reduced wear on the carabiner - H-shaped cross-section offers an optimized strength/weight ratio Easier to use for clipping and unclipping: - large gate opening makes the carabiner easy to use - Keylock system designed to reduce the chance of snagging when clipping and unclipping - larger frame size is easier to grab Available in two versions and several colors: straight gate (gray) and bent gate (blue or violet)atribut:
- Material: Aluminium
- Certifications: CE EN 12275 type B, UIAA
- Petzl Descender Figure 8 Huit (Alat Turun)Deskripsi:HUIT Figure 8 descender Figure 8 descender, compact and lightweight. Square shape helps reduce rope twist. -Square shape helps reduce rope twist and girth hitch formation -Compact and lightweightatribut:
- Material: Aluminium
- Rope Compatibility (mm): (single and half ropes) 8 to 13
- Working load limit (kg): 100
- monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)Deskripsi:As Joint bracketatribut:
- Dimensions d2 (mm): 14
- Dimension D (mm): Five
- Reference Working Load (kN): 0.4
- Dimensions w (mm): twenty four
- Dimensions s (mm): 7
- Dimension D1 (mm): 5.5
- Finish Material: Steel / electro-galvanized processing
- Size L (mm): 50
Daftar Harga carabiner Terbaru October 2026
| POWERTEC Karabiner Galvanis (Kait Pengaman) | Rp11.900 |
| POWERTEC Karabiner Stainless Steel (Kait Pengaman) | Rp24.900 |
| TRUSCO Carabiner | Rp36.900 |
| GOSAVE Carabiner Big | Rp50.900 |
| ALPIN Climbing Carabiner | Rp419.900 |
| Vessel Pneumatic and Electric Power Bit (Mata Obeng) | Rp72.900 |
| Petzl Karabiner Oval Ringan OK (Karabiner Oval) | Rp419.900 |
| TRUSCO Screw Lock Carabiner | Rp92.900 |
| Naturehike Carabiner 65mm | Rp34.900 |
| monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner) | Rp10.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Galvanis%20(Kait%20Pengaman)/11P107570037-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/POWERTEC%20Karabiner%20Stainless%20Steel%20(Kait%20Pengaman)/38P107570116-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Carabiner/06P102007006-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Carabiner%20Big/P102925977-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/ALPIN%20Climbing%20Carabiner/P102018309-1.jpg)
/pdP102628913-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Oval%20Ringan%20OK%20(Karabiner%20Oval)/ofP103084879-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TRUSCO%20Screw%20Lock%20Carabiner/P102183700-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Naturehike%20Carabiner%2065mm/fkP107951560-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/monotaro%20Karabiner%20Gantungan%20Kunci%20dengan%20Ring%20(Karabiner)/hgP102249628-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/ROHA%20Carabiner/nbP107772839-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/GEMTOR%20Karabiner%20Kunci%20Otomatis%20(Karabiner%20Pengunci%20Otomatis)/heP109356626-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20DBI-SALA%20Saflok%20Carabiner/gtP107010605-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Karabiner%20Baja%20Screw%20Lock%20Oxan%20(Kait%20Pengaman)/P103084958-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Quick%20Draw%20Djinn%20Axess%20(Penghubung%20Cepat)/P103084949-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Descender%20Figure%208%20Huit%20(Alat%20Turun)/P103084754-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/monotaro%20Snap%20Hook%20(Gantungan%20Karabiner)%20(Gantungan%20Karabiner)/95P103190329-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Carabiner/8pP105528313-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)