Beli harness di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. A-Stabil Full Safety Body Harness (Sabuk Keselamatan/Safety Harness)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  2. Tsuyoron (Fujii Electric) Full Safety Body Harness Type Anti Falling Appliance Light Harness (Sabuk Keselamatan/Safety Harness)
    Mulai

    Rp2.699.900

    Tsuyoron (Fujii Electric) Full Safety Body Harness Type Anti Falling Appliance Light Harness (Sabuk Keselamatan/Safety Harness)
    atribut:
    • Back Type: X type
    • Belt Width (mm): 45
    • Body Belt: None
    • Lanyard: None
    • Leg Structure: V type
    • Mass (g): About 830
    • Shoulder Belt Width (mm): 45
    • Thigh Buckle: One touch
    • Type of Shock Absorber: None
  3. TONATA Full Safety Body Harness Single Lanyard Big Hook (Sabuk Keselamatan/Safety Harness)
    Mulai

    Rp269.900

    TONATA Full Safety Body Harness Single Lanyard Big Hook (Sabuk Keselamatan/Safety Harness)
    Deskripsi:
    Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KG
    atribut:
    • Color: Blue-Black
    • Material: Solid PE Fabric / Hook Besi
  4. TSUYORON Smart Full Body Harness
    Mulai

    Rp2.899.900

    TSUYORON Smart Full Body Harness
    Deskripsi:
    -Since the shoulder pads are shape-retaining type, you can easily attach full harnesses at any time.-The easily removable velcro tape type shoulder pads uses reflective material in four places.-The back side of the shoulder pad is fully meshed, and the sweat is difficult to stick.-Exclusively for unifilar suspension.-Large D-ring for harness is adopted.-With One Touch Buckle for the thigh part.
    atribut:
    • Color: Black
    • Belts Width: 45mm
    • Shoulder Pad Crowding Dimension: Maximum Length 48cm
  5. TOSEKI Professional Safety Harness Big Hook+Absorber
    Mulai

    Rp349.900

    TOSEKI Professional Safety Harness Big Hook+Absorber
    Deskripsi:
    - Multifunction. - Impact indicator.
    atribut:
    • Color: Orange+Black
    • Material: Polyester
    • Size (mm): 45.0
    • Chest Width (mm): 45
    • Dimension Harness: Free Size
    • Dimensions (cm): 30.7x18x11.5
    • Hook Material: Steel
    • Hook Thickness (mm): 5.0
    • Hook Weight (g/pc): 360.0
    • Lanyard Length (m): 1.8
    • Maximum Safe Drop (kg): 120.0
    • Rope Length (m): 1.2
    • Tensile Strength (kN): 22
  6. Fujii Denko Full Safety Body Harness Belt Aya with Body Belt (Sabuk Keselamatan/Safety Harness)
    Mulai

    Rp6.799.900

    Fujii Denko Full Safety Body Harness Belt Aya with Body Belt (Sabuk Keselamatan/Safety Harness)
    Deskripsi:
    Pads are placed especially in areas where the load is concentrated in order to further utilize the characteristics of the harness safety belt that supports the entire body, fatigue does not concentrate locally during work, and the impact load of a crash is distributed to various parts of the body. And prevent physical damage.For factories, construction, civil engineering, mining, bridge construction, and other general aerial work.* Please use a safety belt or lanyard with a shock absorber.
    atribut:
    • Size: M
    • Waist Belt (WxL) (mm): 50x1300
    • Belt Width (mm): 45
    • Chest Belt (mm): 38
    • Connection Belt Type: D type
    • Shoulder/thigh belt (mm): 45
  7. LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)
    Mulai

    Rp649.900

    LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)
    atribut:
    • Weight Capacity (kg): 181-190
    • Size: Universal
    • Back D- Ring: Yes
    • Chest Strap Buckles: Standard
    • Webbing Material: Polyester
  8. GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Rating:
    100% of 100
    (4)
    Mulai

    Rp539.900

    GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Deskripsi:
    - Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabiner
    atribut:
    • Material: Polyester
    • Maximum Load Capacity (kg): +- 125
    • Rope Length (cm): +- 135
    • Webbing Width (mm): 50
  9. Black Diamond Harness Zone
    Mulai

    Rp1.899.900

    Black Diamond Harness Zone
    Deskripsi:
    Designed for the lightweight sport climbing redpoint, ice route or alpine mission, the Black Diamond Zone Harness is a versatile powerhouse. High performance, lightweight and breathable, the redesigned Zone now features our patented seamless Infinity Belay Loop, which is durable, low profile, and eliminates the dreaded belay-loop-shift when the loop-seam catches while dogging a route. Fusion Comfort Technology ensures that you'll have ample support when on the wall, while the stretch woven outer fabric adds breathability. Finally, the contoured fit maximizes comfort for the inevitable big whips that come from pushing your limits.
    atribut:
    • Color: Sulphur
    • Material: Four-way Nylon Stretch Woven, 3D AirMesh
  10. 3M Construction Climbing/Positioning Safety Harness (Sabuk Keselamatan)
    Mulai

    Rp4.499.900

    3M Construction Climbing/Positioning Safety Harness (Sabuk Keselamatan)
    Deskripsi:
    3M™ PROTECTA® Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look. For reliable protection, comfort and convenience in a variety of styles and configurations, use 3M™ PROTECTA® Comfort Belt Style Fall Arrest Harness. Our comfort belt style fall arrest harness has enhanced features including water and stain resistant webbing, auto-resetting lanyard keepers, as well as softer and more durable hip padding. The safe and conveniently placed front D-ring helps you stay balanced and centred. No loose web ends help you stay comfortable and tangle-free, additionally stain and water-resistant webbing keeps the harness clean and dry. A robust and durable belt provides easy tool-bag carrying. Impact indicators make it simple to check the harness for damage and help ensure it’s safe to use. Covered identification labels help protect important information for the life of the harness.
    atribut:
    • Color: Red
    • Size: Small
  11. 3M Safety Body Harness DBI-SALA Delta Vest 1110600 (Sabuk Keselamatan/Safety Harness)
    Mulai

    Rp3.499.900

    3M Safety Body Harness DBI-SALA Delta Vest 1110600 (Sabuk Keselamatan/Safety Harness)
    atribut:
    • Body Belt: No
    • Buckle Type: Parachute, Pass-through, Tech-Lite Quick Connect
    • Color: Yellow
    • Connected Safety ID Equipped: Yes
    • D-ring Placement: Back
    • Harness Application: General Purpose
    • Harness Size: Universal
    • Leg Buckle Material: Tech-Lite Aluminium
    • Padding Location Type: None
    • Product Series: Delta
    • Product Type: Vest-Style Harness
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy
    • Subpelvic Strap: Yes
    • Torso Buckle Material: Zinc Plated Steel
    • Weight Capacity (kg): 190
  12. BRIGHT Safety Body Harness (Sabuk Keselamatan/Safety Harness)
    Mulai

    Rp469.900

    BRIGHT Safety Body Harness (Sabuk Keselamatan/Safety Harness)
    Deskripsi:
    Fitting Instructions:1. Locate the rear d'link above the triangle to outside and examine carefully.2. Fit Harness over shoulders.3. Fit chest and thigh straps-left strap to left buckle-don't cross.4. Adjust all straps (don't over tighten)5. When upright the harness should be comfortable without undue pressure on chest, shoulders or pelvic area.
    atribut:
    • Standard: EN361:2002, EN358:1999
  13. LEOPARD Harness Keselamatan Tubuh (Sabuk Pengaman Tubuh)
    Mulai

    Rp269.900

    LEOPARD Harness Keselamatan Tubuh (Sabuk Pengaman Tubuh)
    atribut:
    • Back D- Ring: Yes
    • Front D-Ring: No
    • Chest Strap Buckles: Standard
    • Leg Strap Buckles: Standard
    • Hardware Material: Steel
    • Lumbar Pad : No
    • Side D-Ring : No
    • Size : Universal
  14. Black Diamond Kids Momentum Harness (Sabuk Keselamatan)
    Mulai

    Rp1.099.900

    Black Diamond Kids Momentum Harness (Sabuk Keselamatan)
    Deskripsi:
    A decked-out kids' harness built for up-and-coming rock monkeys, the Kids' Black Diamond Momentum packs all the features of our adult harnesses in a smaller size. Just like the adult versions, the Kids' Momentum features our Dual Core Construction, which uses two slim bands of high-tensile webbing on the outer edges of the waistbelt and a venting OpenAir foam insert in the center to offer breathable, lightweight comfort without pressure points. And for growing kids, our trakFIT leg loop adjustment system uses a simple slide adjuster to quickly and easily adjust the diameter of the leg loop and provide a wide range of fit.
    atribut:
    • Material: Ny.210D ripstop, Poly 400D ripstop
    • Size: One Size
  15. LEGION Full Body Harness Single Big Hook
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    LEGION Full Body Harness Single Big Hook
    Deskripsi:
    - Single lanyard- 3 Adjustable point- D-ring- High quality 100% polyester- Stitching rope
  16. Petzl Headlight ACTIK CORE (Senter Kepala)
    Mulai

    Rp3.399.900

    Petzl Headlight ACTIK CORE (Senter Kepala)
    atribut:
    • Brightness (Lm): 600
    • Height (mm): 39
    • Included Accessories: Rechargeable battery "Core"
    • Length (mm): 36
    • Maximum Lighting Time (hour): 100
    • Power Supply Type: Battery operated
    • Protection Class: IPX4
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Suitable Battery: 3 x AAA batteries
    • Width (mm): 66
  17. 3M Safety Body Harness Construction Positioning/Rescue (Sabuk Keselamatan/Safety Harness)
    Mulai

    Rp9.999.900

    3M Safety Body Harness Construction Positioning/Rescue (Sabuk Keselamatan/Safety Harness)
    Deskripsi:
    3M™ PROTECTA® Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look.
    atribut:
    • Color: Black
    • Chest Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Chest Connection Type: Pass-through
    • Chest Strap Buckle Type: Pass-through
    • D-ring Material: Steel, Zinc-plated Black Electro-deposition Paint
    • D-ring Placement: Back, Shoulder
    • Features: Water/Dirt Repellent Coating
    • For use with: Full Body Harness & Anchor Point
    • Harness Application: Positioning
    • Harness Size: Medium/Large
    • Leg Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Leg Connection Type: Pass-through
    • Leg Strap Buckle Type: Pass-through
    • Overall Length (mm): 310
    • Padding Location Type: Hip
    • Subpelvic Strap: Yes
    • Torso Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
  18. EXCELLENT Harnes Keselamatan Tubuh Penuh 4 Titik dengan Tali Kait Besar Ganda & Absorber (Sabuk Pengaman Tubuh)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp689.900

    EXCELLENT Harnes Keselamatan Tubuh Penuh 4 Titik dengan Tali Kait Besar Ganda & Absorber (Sabuk Pengaman Tubuh)
    atribut:
    • Weight Capacity (kg): 136
    • Size: Universal
    • Chest Strap: Yes
    • Lanyard: Yes
    • Hook: Double
    • Shock Absorber: No
    • Webbing Material (mm): Polyester 50
    • Working Length (m): 1.8
    • Big Hook Capacity (kN): 20
    • Absorber Length (m): 1.75
    • Material: Polypropylene
Daftar Harga harness Terbaru November 2026
A-Stabil Full Safety Body Harness (Sabuk Keselamatan/Safety Harness)Rp189.900
Tsuyoron (Fujii Electric) Full Safety Body Harness Type Anti Falling Appliance Light Harness (Sabuk Keselamatan/Safety Harness)Rp2.699.900
TONATA Full Safety Body Harness Single Lanyard Big Hook (Sabuk Keselamatan/Safety Harness)Rp269.900
TSUYORON Smart Full Body HarnessRp2.899.900
TOSEKI Professional Safety Harness Big Hook+AbsorberRp349.900
Fujii Denko Full Safety Body Harness Belt Aya with Body Belt (Sabuk Keselamatan/Safety Harness)Rp6.799.900
LEOPARD Harnes Keselamatan Tubuh (Sabuk Pengaman Tubuh)Rp649.900
KRISBOW Sabuk Pengaman ProyekRp339.900
GOSAVE Full Body Harness Pro Absorber Double Big HookRp539.900
Black Diamond Harness ZoneRp1.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)