Petzl Karabiner Kunci Triact Ok (Karabiner Pengunci)

Sebelum PPN:
Rp549.900
Spesifikasi
MaterialAluminium
CertificationsCE EN 362, EAC
Locking systemTRIACT-LOCK
ColorGray
Major Axis Strength (kN)25
Minor Axis Strength (kN)8
Open Gate Strength (kN)7
Gate Opening (mm)22.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OK Lightweight oval carabiner The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. Symmetrical oval shape allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait