Petzl Ascension Handled

Sebelum PPN:
Rp1.499.900
Spesifikasi
MaterialAluminium, stainless steel, plastic, rubber, nylon
Rope Compatibility (mm)8 to 13
CertificationsCE EN 567, UIAA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versions

Ulasan Produk

Tidak ada ulasan