Singing Rock Perangkat Penahan Jatuh Rope Grab SIR (Penangkap Tali)

Sebelum PPN:
Rp4.899.900
Spesifikasi
Colorblack body, yellow lever
MaterialMechanism - stainless steel, lever - coated steel, body - light alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust multipurpose device for use in industrial rope access -Its functionality spans the range from rope descender and abseiling device through semiautomatic belay and fall-arrest device to work positioning device for use on roofs and edges -Unimpeded movement of the cam -By pulling onto the working end of the rope the cam engages and jams the rope -By pulling the lever the cam gradually releases the rope -If the lever is pulled down to its terminal position the double-stop function is triggered which blocks the rope again -Spring loaded pin for impeded swinging of the cam -Easy and intuitive installation of the device onto the rope (watch the pictograms and read the instruction of use) -No hidden mechanisms for easy inspection -Metal lever under all industrial conditions tested for 225 kg according to EN 12841 (rope access)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait