Petzl Helmet Vertex Comfortable (Helm Proyek)

Sebelum PPN:
Rp2.399.900
Spesifikasi
CertificationsEN 12492 / EN 397
Head Size (cm)53 to 63
Helmet MaterialABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VERTEX helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. The unventilated outer shell protects against electrical hazards, molten metal splash and flames. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus meeting the specific additional needs of professionals.
Peringatan
Semua helm dengan tali dagu atau inner dikirimkan dalam kondisi belum terpasang.
Warning
All helmets with chin straps or inner linings are shipped in an uninstalled condition.
Feature
Very comfortable:
- six-point textile suspension adapts perfectly to the shape of the head
- CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels
- FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transport
- comes with interchangeable standard comfort foam
Protection designed for work at height and on the ground:
- DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground
- shock absorption achieved through deformation of the outer shell
- unventilated outer shell protects against electrical hazards, molten metal splash and flames
Modular accessories:
- eye shield with EASYCLIP side attachment system for easy installation

Ulasan Produk

Tidak ada ulasan