Beli perkakas otomotif di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Set Kunci Sok 3/8inchatribut:
- Outlet Corner (sq.): 9.5 mm
- KYOTO TOOL (KTC) Kunci Ring PasDeskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
- Kennedy Drawer (Lemari Kunci)Deskripsi:Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
- KYOTO TOOL (KTC) Offset Wrenches Set (Kunci Ring)atribut:
- Specification: Power Fit. 21 century version
- Dimension (LxWxH): Resin molded tray: 444 x 184 x 48 mm
- KRISBOW Lemari PerkakasDeskripsi:Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
- HighPoint Lemari Metal GranadaDeskripsi:Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosongatribut:
- Color: Grey
- KYOTO TOOL (KTC) Digital-RatchetDeskripsi:Can be used for any work requiring torque managements for industrial machinery, analytical instruments used for automobile and other various manufacturing, architecture, civil engineering, engineering, building maintenance and other maintenance.
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- American Tool Piston Pin Take Down ToolDeskripsi:> Chrome vanadium> Allows for easy, safe removal of the piston pin> No longer piston damaged by incorrect use of equipmentatribut:
- Overall Length: 105 mm
- KYOTO TOOL (KTC) Plug Wrench Socket 6ptatribut:
- Caution: Please do not hang and turn a wrench at the outer peripheral part.
- Compatible: Toyota / Corolla Axio, Fielder, Auris Nissan / Wingoad, Tiida, Tiida Latio, Bluebird Sylphy, Lafesta, Serena Suzuki / Randy
- Square Drive: 9.5 mm (3/8 inch)
- KYOTO TOOL (KTC) Tool StationDeskripsi:A compact model with reduced height.The load capacity of the top plate is up to 140kg.The load capacity of the movable tray is 10kg.The front and back are easy to identify, and the minimum necessary functions have been consolidated.The adoption of 4-wheel free casters allows for smooth movement from front to back, left to right, and from side to side.Wide casters (50mm) prevent the casters from falling on the grating.Purpose:storage equipment
- KYOTO TOOL (KTC) Combination Plier with Soft GripDeskripsi:Specification : 21st century version toolatribut:
- Dimensions t1 (mm): 11
- Dimensions t2 (mm): 16
- KYOTO TOOL (KTC) Socket HolderDeskripsi:-Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
Daftar Harga perkakas otomotif Terbaru January 2026
| KYOTO TOOL (KTC) Set Kunci Sok 3/8inch | Rp1.899.900 |
| KYOTO TOOL (KTC) Kunci Ring Pas | Rp54.900 |
| KYOTO TOOL (KTC) Tool Set | Rp7.199.900 |
| Kennedy Drawer (Lemari Kunci) | Rp1.799.900 |
| KYOTO TOOL (KTC) Offset Wrenches Set (Kunci Ring) | Rp999.900 |
| KYOTO TOOL (KTC) Long Offset Wrench (Kunci Ring Panjang) | Rp85.900 |
| KRISBOW Lemari Perkakas | Rp2.099.900 |
| HighPoint Lemari Metal Granada | Rp1.799.900 |
| KYOTO TOOL (KTC) Digital-Ratchet | Rp5.299.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set | Rp1.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20Set%20Kunci%20Sok%203%2F8inch/P102065099-1.jpg)
%20Kunci%20Ring%20Pas/krP102065747-2.jpg)
%20Tool%20Set/kgP105279736-1.jpg)
/ebP102040515-18.jpg)
%20Offset%20Wrenches%20Set%20(Kunci%20Ring)/P102066881-1.jpg)
%20Long%20Offset%20Wrench%20(Kunci%20Ring%20Panjang)/P102065136-1.jpg)


%20Digital-Ratchet/P102065860-1.jpg)
%20Mechanic%20Tool%20Set/21P105262073-1.jpg)

%20Ratchet%20Handle/P102066010-1.jpg)
%20Plug%20Wrench%20Socket%206pt/P102065365-1.jpg)
%20Tool%20Station/r1P105425973-11.jpg)
%20Combination%20Plier%20with%20Soft%20Grip/P102176610-1.jpg)
%20Socket%20Holder/P102638053-1.jpg)