Kondisi Barang:
Authorized Partner
Spesifikasi
| Kit Type | Engineers |
|---|---|
| Insulated | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Set berisi 47 perkakas ini dari Senator®. Berkualitas baik dan lengkap untuk kebutuhan apa pun.
Isi:
- 6x kikir besi 16 cm assorted
- 10x 12 x 1/2" x 18T mata gergaji besi
- Kunci inggris C/V 8" (200mm)
- Penggaris stainless steel 6" (150mm) dengan klip saku
- Feeler gauge metrik dan inci, panjang blade: 60mm
- Palu konde 1lb dengan gagang hickory
- Palu karet 16oz dengan gagang kayu
- Meteran tukang 5m/16ft dengan casing krom
- 8 segmen snap-off blade heavy duty 18 mm
- Retractable trimming knife
- Gergaji besi DIY 12"
- Tang jepit heavy duty 6" dengan side cutter
- Tang potong 6"
- Tang kombinasi 7"
- Tang slip joint 10"
- Tang potong seng straight blade 10"
- Tang buaya lurus 10"
- 8x obeng fluted handle
- 7x set kunci pas drop forged 6-19mm
- Kotak perkakas cantilever 21" dengan lima tray
Isi:
- 6x kikir besi 16 cm assorted
- 10x 12 x 1/2" x 18T mata gergaji besi
- Kunci inggris C/V 8" (200mm)
- Penggaris stainless steel 6" (150mm) dengan klip saku
- Feeler gauge metrik dan inci, panjang blade: 60mm
- Palu konde 1lb dengan gagang hickory
- Palu karet 16oz dengan gagang kayu
- Meteran tukang 5m/16ft dengan casing krom
- 8 segmen snap-off blade heavy duty 18 mm
- Retractable trimming knife
- Gergaji besi DIY 12"
- Tang jepit heavy duty 6" dengan side cutter
- Tang potong 6"
- Tang kombinasi 7"
- Tang slip joint 10"
- Tang potong seng straight blade 10"
- Tang buaya lurus 10"
- 8x obeng fluted handle
- 7x set kunci pas drop forged 6-19mm
- Kotak perkakas cantilever 21" dengan lima tray
Description
This forty-seven piece engineer's workshop tool kit from Senator® is excellent value and will ensure you're well equipped for any job.
Contents :
- Six piece 16cm cut 2 assorted needle file set.
- 10x 12 x 1/2" x 18T all hard hacksaw blades.
- 8" (200mm) C/V adjustable spanner.
- 6" (150mm) stainless steel rule with pocket clip.
- Metric and inch feeler gauge, blade length: 60mm.
- 1lb ball pein hammer with hickory shaft.
- 16oz black rubber mallet with wooden shaft.
- 5m/16ft locking tape rule with chrome casing.
- 8 segment 18mm heavy duty snap-off blade knife.
- Retractable trimming knife.
- 12" DIY hacksaw.
- 6" heavy duty snipe nose pliers with side cutter.
- 6" diagonal cutting nippers.
- 7" linesman's pliers.
- 10" multiple slip joint pliers.
- 10" straight blade tinsnips.
- 10" straight jaw high strength grip wrench.
- 8 piece fluted handle screwdriver set.
- 7 piece 6 - 19mm drop forged open-ended spanner set.
- 21" five tray cantilever toolbox.
Contents :
- Six piece 16cm cut 2 assorted needle file set.
- 10x 12 x 1/2" x 18T all hard hacksaw blades.
- 8" (200mm) C/V adjustable spanner.
- 6" (150mm) stainless steel rule with pocket clip.
- Metric and inch feeler gauge, blade length: 60mm.
- 1lb ball pein hammer with hickory shaft.
- 16oz black rubber mallet with wooden shaft.
- 5m/16ft locking tape rule with chrome casing.
- 8 segment 18mm heavy duty snap-off blade knife.
- Retractable trimming knife.
- 12" DIY hacksaw.
- 6" heavy duty snipe nose pliers with side cutter.
- 6" diagonal cutting nippers.
- 7" linesman's pliers.
- 10" multiple slip joint pliers.
- 10" straight blade tinsnips.
- 10" straight jaw high strength grip wrench.
- 8 piece fluted handle screwdriver set.
- 7 piece 6 - 19mm drop forged open-ended spanner set.
- 21" five tray cantilever toolbox.
Fitur
- Set perkakas yang lengkap agar Anda memiliki semua perkakas penting yang dibutuhkan.- Lebih murah dibanding membeli perkakas secara terpisah.
- Sudah termasuk kotak penyimpanan perkakas yang ringkas untuk dibawa-bawa.
Feature
- Comprehensive tool kit to make sure you have all the essentials on site.- Better value than buying individual pieces.
- Supplied with a handy tool box for convenient storage and transport.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/l6P101004762-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
