monotaro Drivetrain Part Belt Hook Tool (Komponen Penggerak Otomotif)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp169.900
Spesifikasi
Shaft Diameter (Ø mm)6.5
Overall Length (mm)690
Grip Diameter (Ø mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a dedicated auxiliary tool used when installing drive belts of automobiles and machinery and equipment. By using this belt hook tool, it is possible to shorten the working time since mounting and removal of a single drive belt can be done easily. You can also check the engine room V-belt and timing belt. ince the shape of the hook is a round shaft, it is difficult to damage the new belt during belt exchange. When installing drive belts for automobiles and machinery and equipment
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan