MITSUGIRON Car Emergency Equipment Delta Flash Warning Sign (Peralatan Darurat Otomotif)

Sebelum PPN:
Rp2.799.900
Spesifikasi
MaterialBody, Battery case portion:ABS resin, Reflector:Acrylic, Leg:Steel
Width (mm)522
Height (mm)483
Power SupplyAA alkaline battery 4 numbers (Sold separately)
Continuous flashing timeApproximately 60 hours
SpecificationRain proof structure
Purpose of UseIn case of emergency such as car breakdown or accident.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Stand part can rotate 90degrees, hence it is convenient to store and carry.UsageFor emergency such as car breakdown or accident.

Ulasan Produk

Tidak ada ulasan