Kennedy Multi-Purpose Scraper Tool Set (Pengikis Cat Otomotif)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
Overall Length(2) 320mm 208mm 212mm
Additional FeaturesImpact resistant square section handle
Tool MaterialSteel
IncludesBlade length 205 x 13mm (8 Inch x 1/2 Inch) Blade length 205 x 25mm (8 Inch x 1 Inch) Blade length 97 x 15mm (33/4 Inch x 5/8 Inch) Blade lengths 93 x 25mm (31/2 Inch x 1 Inch)
Part NumberKEN5031980K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cleaning brush set is very versatile in use as it comes with three different material bristles and can be used either manually or with a power drill. Supplied in Wallet Contents: Quick Release Screwdriver Quick Release Extension Bar 9, 11, 13, 15, 17 & 19mm Ø Brass Brushes 9, 11, 13, 15, 17 & 19mm Ø Steel Brushes 9, 11, 13, 15, 17 & 19mm Ø Nylon Brushes

Ulasan Produk

Tidak ada ulasan