Beli penggores di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Penggores Baja
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    Wipro Penggores Baja
    atribut:
    • Size (inch): 10
  2. ALDO Penggores Baja / Keramik
    Mulai

    Rp34.900

    ALDO Penggores Baja / Keramik
    atribut:
    • Size (inch): 6
  3. SK Pencil Marking Needle Dx Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    SK Pencil Marking Needle Dx Type
    Deskripsi:
    For marking or centering workpieces. With tip carbide tip.
    atribut:
    • Body Diameter (Φmm): 8
    • Type: Pencil type
    • Material (Grip): Brass (black anodized)
    • Tip Diameter (Φmm): 1
    • Overall Length (mm): 132
    • Material (Main Unit): Brass
    • Tip Material: Carbide alloy material G2
  4. UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong)
    Deskripsi:
    UVEX Cut-Resistant Gloves C500 for model Number C500 Foam - Size 7 with Highest cut resistance level 5
    atribut:
    • Level: 5
  5. UVEX Mechanical Risks Precision/All-Round NBR Dry Work Glove (Sarung Tangan Anti Gores)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    UVEX Mechanical Risks Precision/All-Round NBR Dry Work Glove (Sarung Tangan Anti Gores)
    Deskripsi:
    Version: - Lightweight knitted glove with NBR foam coating for mechanical precision work. - Good mechanical abrasion resistance with the polyamide liner and coating. - Good grip in dry and slightly damp areas. - Breathable, good tactile feel, good fit and highly flexible. Application: Precision assembly work, fine assembly work, inspection, sorting.
    atribut:
    • Color: Black, Black
  6. APEX Penggores Baja
    Mulai

    Rp27.900

    APEX Penggores Baja
    atribut:
    • Size (inch): 10
  7. TRUSCO Pencil-Type Scriber
    Mulai

    Rp209.900

    TRUSCO Pencil-Type Scriber
    atribut:
    • Length (mm): 145
    • Material (Grip): Plastic
    • Material (Tips): Super Hard Chip G2
    • Specifications: Knock Type
    • Weight (g): 26
  8. FACOM Pen Scriber
    Mulai

    Rp269.900

    FACOM Pen Scriber
    atribut:
    • Body Diameter (mm): 8
    • Body Material: Plastic
    • Length (mm): 210
    • Tip Diameter (mm): 4
    • Tip Material: Chrome Vanadium Steel
  9. SK Replacement Needle for Pillars Catch Neo
    26%
    Mulai

    Rp139.900

    SK Replacement Needle for Pillars Catch Neo
    atribut:
    • Thickness (Φmm): 0.6
    • Overall Length (mm): 120
  10. monotaro Center Punch (Alat Penitik Besi)
    Rating:
    78% of 100
    (8)
    Mulai

    Rp34.900

    monotaro Center Punch (Alat Penitik Besi)
    Deskripsi:
    Produk ini juga sering disebut dengan Aligning Punch
    atribut:
    • Material: Spring steel Material SUP10
    • Width (mm): 9.5
    • Overall Length (mm): 120
    • Point Diameter (mm): 4
    • Tip Diameter (mm): 4
  11. TRUSCO Center Punch
    Rating:
    73% of 100
    (3)
    Mulai

    Rp64.900

    TRUSCO Center Punch
    Deskripsi:
    It is an essential item for accurate hole drilling to center striking, cylindrical shape,irregular shapes.
    atribut:
    • Hardness: The Striking Surface Hardness: HRC38 to 46
    • Material: Nickel-Chromium-molybdenum Steel
    • Tip Hardness: HRC56+/-2
  12. Kennedy Machinists Scriber
    Mulai

    Rp94.900

    Kennedy Machinists Scriber
    Deskripsi:
    Used for the marking out of fine lines on metals. Manufactured from hardened and tempered high grade steel with knurled bodies for high grip and precision ground points for accurate marking. Available with a chisel point, pocket type, machinist’s standard type, double ended, which are mainly used in conjunction with surface gauges. Machinists One piece single ended for marking out in confined places. Overall length: 115mm.
    atribut:
    • Retractability: Fixed
    • Overall Length: 115mm
    • Special Features: Knurled Body
    • Type: Machinist s Scriber
    • Tip Material: Steel
    • Part Number: KEN5184350K
    • Size: 4-1/2inch
  13. TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
  14. SK (Niigata Seiki) Pencil Marking Needle
    Mulai

    Rp169.900

    SK (Niigata Seiki) Pencil Marking Needle
    Deskripsi:
    A holder with a tip for a pencil marking needle.
    atribut:
    • Material: Tip holder / Brass (BSB)
    • Type: Extra lead
    • Overall Length (mm): 40
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable For: Pencil marking needle (SC-P), pencil marking needle DX type (SC-PDX)
    • Outer Diameter (φmm): 2
    • Tip Diameter (mm): Φ1
    • Tip Material: Carbide alloy material G2
  15. TEKIRO Ball Point Hex Key Long Arm Set (Kunci L)
    Rating:
    95% of 100
    (12)
    Mulai

    Rp189.900

    TEKIRO Ball Point Hex Key Long Arm Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
    atribut:
    • Size Range (mm): 1.5 - 10
    • Finish: Chrome Plate
    • Length (mm): 85 to 220
    • Material: Chrome Vanadium
    • Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
    • Size (inch): 1.5 / 2 / 2.5 / 3 / 4 / 5 / 6 / 8 / 10
  16. Jason Hand Oil Can Metal (Alat Pelumas)
    Mulai

    Rp53.900

    Jason Hand Oil Can Metal (Alat Pelumas)
    Deskripsi:
    Flexible hoseSteel material
    atribut:
    • Hose Material: Flexible
    • Material: Steel
  17. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  18. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
Daftar Harga penggores Terbaru November 2026
Wipro Penggores BajaRp32.900
ALDO Penggores Baja / KeramikRp34.900
SK Pencil Marking Needle Dx TypeRp839.900
UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong)Rp389.900
UVEX Mechanical Risks Precision/All-Round NBR Dry Work Glove (Sarung Tangan Anti Gores)Rp63.900
APEX Penggores BajaRp27.900
TRUSCO Pencil-Type ScriberRp209.900
FACOM Pen ScriberRp269.900
SK Replacement Needle for Pillars Catch NeoRp139.900
monotaro Center Punch (Alat Penitik Besi)Rp34.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)